Beli drum plastic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nichiban Lakban Kertas PVC (Solasi / Selotip)atribut:
- Base Material: PVC
- Color: White
- Tape Length (m): 50
- SANKO Drum Open TypeDeskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- Maspion Pail + Clampatribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
- Brother Direct Thermal Label PrinterDeskripsi:With 203dpi and print speeds up to 8ips, 4inch desktop network thermal printers affordably print barcode labels, tags, and receipts for SMB supply chain operations. Ideal for inventory, shipping, barcode, and shelf labeling, these precision-built barcode label printers deliver the right levels of performance, quality, and integration at an exceptional value. Experience fast spindle-less media loading, Windows compatibility, ZPL II, EPL2 and DPL emulations, intuitive design software, and Brother template mode. Now, you can easily and affordably produce the labels you need, with the reliability and support that only Brother delivers. Because powerful desktop printing doesn’t always come at a price.
- Maspion Ember + Penutupatribut:
- Material: Plastic
- Kiramas Water BarrelDeskripsi:The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.atribut:
- Color: Blue
- Material: HDPE
- Logitech Wireless DesktopDeskripsi:SYSTEM REQUIREMENTS- Windows ® 7, Windows 8, Windows 10 or later - Chrome OS ™- Linux ® kernel 2.6+ - USB portTECHNICAL SPECIFICATION- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver- Wireless Range: 10 meters / 33 feet- Software Support: Logitech SetPointKeyboard- Low-profile keys Adjustable keyboard height- Battery: 2 x AAA- Battery Life (non-rechargeable): 36 months- Dedicated Keys: 15 function keys accessible via the "fn" keyMouse- Connecting/Power: Power On/Off button- Sensor technology: Advanced optical tracking- Battery: 1 x AAA- Battery Life (non-rechargeable): 12 monthsPACKAGE CONTENTS- Keyboard - Mouse - Receiver wireless - User DocumentationPART NUMBER- PN: 920-007937atribut:
- Dimensions (HxWxT) (mm): Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
- Durability: 70 million keystrokes
- Actuation Distance (mm): 1.5
- Actuation Force (g): 45
- Total Distance (mm): Traveled 3.2
- Nichiban Lakban Kertas Crepe (Solasi / Selotip)Deskripsi:-A general purpose masking tape with good strong adhesion and retention property.-A crepe tape that responds finely to the needs of the coating site such as heat resistance and substrate strength.-For vehicle/industry heat resistant masking etc.atribut:
- Color: Cream
- Thickness: 0.17mm
- Viscosity: 2.01N/10mm
- Tensile Strength: 40.7N/10mm
- Continuous Working Temperature: 180 degree C/30mins
- Adhesive Materials: Rubber
- Base Material: Crepe Paper
- Maspion Super Pail + Coveratribut:
- Material: Plastic
- Kiramas Gentong Airatribut:
- Dimensions (L x W x H) (cm): 40x40x56.2
- Color: Mix Color
- Capacity (L): 60.0
- Maspion Emberatribut:
- Material: Plastic
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- Logitech Wireless Combo (Keyboard)Deskripsi:Keyboard kecil yang cerdas ini memiliki semua tombol standar sehingga Anda dapat menghemat banyak ruang tanpa melewatkan satupun. Koneksi nirkabel yang handal memungkinkan Anda bekerja atau bermain hingga 10 meter (33 kaki) jauhnya tanpa jeda atau terputus. Anda dapat menggunakannya berbulan-bulan tanpa repot mengganti baterai (24 bulan untuk keyboard dan 5 bulan untuk mouse). Keyboard kompak yang 36% lebih kecil dibandingkan keyboard standar namun masih memiliki semua tombol standar sehingga melakukan hal-hal yang Anda sukai menjadi lebih mudah dibandingkan sebelumnya. Jadi Anda dapat bekerja di lebih banyak tempat, seperti di sofa Anda yang nyaman. Membantu melindungi informasi Anda dengan mengenkripsi transfer data antara keyboard dan penerima sinyal dengan salah satu enkripsi data terbaik yang ada. Tanpa ruang di antara tombol menjadikannya kompak dan juga ramping. Pengaturan tak pernah lebih mudah dari ini, Anda hanya perlu memasang penerima sinyal nirkabel ke port USB dan mulai mengirim tweet, mengirimkan posting blog, dan berkirim-kiriman pesan instan dalam sekejap tanpa perlu software. Tombol-tombolnya tidak bersuara, sehingga Anda dapat mendengarkan lagu yang Anda putar dan bukan mendengar suara mengetik. - Persyaratan Sistem: Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10, port USB. - Isi Kemasan: Keyboard (K220), Mouse (M150), penerima sinyal USB, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Part Number: 920-006314
- Nichiban Lakban Kertas (Solasi / Selotip)Deskripsi:Usage:For masking of vehicle paint.atribut:
- Color: Mint Green
- Base Material: Japanese paper
- Tape Thickness (mm): 0.086
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 1.05
- Tensile Strength (N/10mm): 34.1
- Core Diameter (inch): 1
- Heat Resistance Temperature (°C): 120 (30 minutes)
- Nichiban Lakban Kertas (Solasi / Selotip)Deskripsi:-Developed for the needs in painting sites, optimum for better finishing.-Excellent in multi-layer use.-If it is heated, there is almost no floating, separation and glue residue.-For high level finishing of vehicle painting.atribut:
- Base Material: Japanese Paper
Daftar Harga drum plastic Terbaru January 2026
| Green Leaf Gentong Air dengan Tutup | Rp179.900 |
| Nichiban Lakban Kertas PVC (Solasi / Selotip) | Rp15.999.900 |
| SANKO Drum Open Type | Rp859.900 |
| Maspion Pail + Clamp | Rp349.900 |
| Brother Direct Thermal Label Printer | Rp3.399.900 |
| Maspion Ember + Penutup | Rp149.900 |
| Kiramas Water Barrel | Rp129.900 |
| Logitech Wireless Desktop | Rp999.900 |
| HAGIHARA Jumbo Sand Bag with High UV Resistance | Rp1.299.900 |
| Nichiban Lakban Kertas Crepe (Solasi / Selotip) | Rp1.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/q6P111130942-1.jpg)







/P102773055-1.jpg)



/P102172964-1.jpg)
/P102173091-1.jpg)

/P102030493-1.jpg)
/paP102782910-8.jpg)