Beli drilling stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ishihashi Seiko Tap and Drill for Stainless SteelDeskripsi:-A set containing jet tap, spiral tap and pilot hole drill for stainless steel and difficult-to-cut materials.-Work Material: Stainless Steel, Difficult-to-Cut Materialatribut:
- Material: Cobalt High Speed Steel (HSCO-M42)
- NACHI Straight Shank Drill Stainless SteelDeskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- NACHI Straight Shank Drill Standard Helix Angle 501Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- NACHI Mata Bor Shank Lurus L/N 500Deskripsi:This drill is applied for general purpose.
- monotaro Straight Shank Drill Cobalt for SSDeskripsi:It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steelatribut:
- Material: HSSCo8
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- Kennedy Straight Shank Cobalt Drill for Stainless SteelDeskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- monotaro Center Drill 60°Deskripsi:For center hole processing and positioning work.atribut:
- Material: HSS
- Coating: None
- Tip Angle (°): 60
- Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Seriesatribut:
- Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
Daftar Harga drilling stainless steel Terbaru February 2026
| Ishihashi Seiko Tap and Drill for Stainless Steel | Rp5.299.900 |
| NACHI Straight Shank Drill Stainless Steel | Rp439.900 |
| NACHI Straight Shank Drill Standard Helix Angle 501 | Rp22.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp789.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp429.900 |
| NACHI Mata Bor Shank Lurus L/N 500 | Rp18.900 |
| monotaro Straight Shank Drill Cobalt for SS | Rp20.900 |
| NACHI DLC-HSS Drill 544 (Mata Bor Hss) | Rp67.900 |
| Kennedy Straight Shank Cobalt Drill for Stainless Steel | Rp36.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)


























































































































































/P101002600-1.jpg)