Beli drill hole di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Set Mata Bor StepDeskripsi:Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- Finish - Machining: Titanium Nitride Coating
- Material - Machining: High Speed Steel
- Primary Material Application: Steel
- Impact Rated: Yes
- Measurement System: Fractional Inch
- Shank Type - Machining: Hex
- Decimal Equivalent: 0.125; 0.1563; 0.1875; 0.2188; 0.25; 0.2813; 0.3125; 0.3438; 0.375; 0.4063; 0.4375; 0.4688; 0.5; 0.5625; 0.625; 0.6875; 0.75; 0.875
- Drill Bit Sizes Included (inch): 1/8; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8
- Maximum Hole Size (inch): 7/8
- Minimum Hole Size (inch): 1/8
- Number Hole Sizes: 31
- Overall Length (inch): 3 3/8; 3 1/2
- Shank Diameter (inch): 1/4
- Shank Hex Size (inch): 1/4
- UNSPSC: 27112801
- Lumos Step Drill Set 3 pcsatribut:
- Size: 4-12, 20, 32
- WESTWARD Set Mata Bor StepDeskripsi:Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- Finish - Machining: Black Oxide
- Material - Machining: High Speed Steel
- Primary Material Application: Steel
- Impact Rated: No
- Series: 331-39295
- Measurement System: Fractional Inch
- Decimal Equivalent: 0.125; 0.1563; 0.1875; 0.2188; 0.25; 0.2813; 0.3125; 0.3438; 0.375; 0.4063; 0.4375; 0.4688; 0.5; 0.5625; 0.625; 0.6875; 0.75; 0.8125; 0.875; 1.125
- Drill Bit Sizes Included (inch): 1/8; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 1 1/8
- Maximum Hole Size (inch): 1 1/8
- Minimum Hole Size (inch): 1/8
- Number Hole Sizes: 20
- Overall Length (inch): 2 7/8
- Shank Length (inch): 1
- Shank Type - Machining: Straight with Three Flats
- UNSPSC: 27112801
- DEWALT Cordless Drill BrushlessDeskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- LENOX Step Drill BitDeskripsi:The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- UNSPSC: 27112801
- Finish - Machining: Black Oxide
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- Sherwood 14-Step Sheet Metal Step DrillDeskripsi:Sherwood 14-Step Sheet Metal Step Drill withatribut:
- Maximum Material Thickness: 3 mm
- Range: 4 to 30 mm
- Sherwood Sheet Metal Step Drillsatribut:
- Material: High Speed Steel
- TRUSCO Step Drill Nice Mighty (Titanium Coating)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- DEWALT Cordless Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Taffware Mata Bor Set Diamond Coated Hole SawDeskripsi:Mata bor ini dapat Anda gunakan untuk melubangi berbagai benda. Terdiri dari beberapa ukuran yang dapat Anda gunakan sesuai dengan kebutuhan Anda. Bor terbuat dari material berkualitas yang sangat kuat
- IKURA Set Mata Bor Diamond Hole SawDeskripsi:Mata Bor kaca atau dikenal dengan nama diamond hole cutter adalah mata bor khusus kaca agar lebih rapi. Bisa juga digunakan untuk keramik , marmer atau granite ( untuk granit tergantung kekerasan, Kalau granit grade bagus tidak bisa mendapatkan banyak lobang)atribut:
- Set Content: Size: 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 25mm, 26mm, 28mm, 30mm, 40mm, 50mm
- Material: Diamond coats
- EZREN Step DrillDeskripsi:Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuningatribut:
- Material: High-Speed Steel 4241
- Surface Treatment: Titanium coated
- Shank Diameter (mm): 6.35 (hexagon shank)
- TEKIRO Bit Setatribut:
- Size: 4421
- Jason Hollow Punch SetDeskripsi:Set Contents : 3/16, 1/4, 5/16, 3/8, 1/2inchKnurled body for better gripatribut:
- Material: Chrome Vanadium
- TOLSEN Pahat LubangDeskripsi:- Carbon steel, hardened- Packing: blister cardatribut:
- Set Content Size (mm): 2.5, 3, 4, 5, 6, 7, 8, 9, 10
Daftar Harga drill hole Terbaru March 2026
| DEWALT Set Mata Bor Step | Rp2.799.900 |
| K55 Step Drill HSS | Rp57.900 |
| Lumos Step Drill Set 3 pcs | Rp88.900 |
| WESTWARD Set Mata Bor Step | Rp1.799.900 |
| DEWALT Cordless Drill Brushless | Rp1.399.900 |
| KRISBOW Mata Bor Pagoda | Rp53.900 |
| LENOX Step Drill Bit | Rp649.900 |
| Sherwood 14-Step Sheet Metal Step Drill | Rp969.900 |
| DEWALT Mesin Bor Beton | Rp1.099.900 |
| Sherwood Sheet Metal Step Drills | Rp189.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)





























































































































































/P102010839-1.jpg)