Beli drill bits wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALPEN Mata Bor DowelDeskripsi:-Drill for wood with heat resistance up to 250°C. For drilling in soft and hard wood.-Work Material: Wood.
- INGCO Set Mata Bor Metal Masonry WoodDeskripsi:INGCO 16Pcs All-Purpose Drill Bits // Mata Bor Besi Tembok Kayuatribut:
- Set Contents: 16pcs Metal, Masonry and wood drill bits set 16pcs drill bits set 6pcs Metal drill bits set SIZE:2,3,4,5,6,8mm 5pcs Masonry drill bits SIZE:4,5,6,8,10mm 5pcs Wood drill bits SIZE:4,5,6,8,10mm
- INGCO Set Mata Bor KayuDeskripsi:INGCO 5-Pcs Wood Drill Bits (3-8 mm) // Paket Mata Bor Kayu Set
- BOSCH Mata Bor Kayu Brad PointDeskripsi:Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua aluratribut:
- Cutting Direction: Right
- Drill Bit Type: twist, wood
- Shaft Shape: Silinder
- Shape of the drill tip: Tip of M
- Star-M Mata Bor Kayu Auger Power Drillatribut:
- Material: Carbon steel (S55C)
- Compatible drills: Electric drills
- Purpose of Use: Work Material: Wood.
- Jason Flat Wood Drill BitDeskripsi:Carbon steel drill bitsHardened and tempered tipsatribut:
- Drill Bits Material: Carbon Steel
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- MILWAUKEE Mata Bor Kayu AugerDeskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ONISHI Mata Bor Plug untuk Kayuatribut:
- Material: Carbon steel (S55C)
- Compatible drills: Electric drills and impact drivers (>9.6V)
- Purpose of Use: Work Material: Wood.
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- BOSCH Mata Bor Kayu Kipas Self Cut SpeedDeskripsi:Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi deatribut:
- Cutter Type: Two cutters
- Material: HSS-ISO-TEMP
- Drill Bit Type: Flat
- Cutting Direction: Kanan
- Drill Bit Color: Abu-Abu Efek Sand Blast
- Total length l2 (mm): 152
Daftar Harga drill bits wood Terbaru March 2026
| ALPEN Mata Bor Dowel | Rp79.900 |
| INGCO Set Mata Bor Metal Masonry Wood | Rp94.900 |
| TOTAL Set Mata Bor Serbaguna | Rp109.900 |
| INGCO Set Mata Bor Kayu | Rp27.900 |
| BOSCH Mata Bor Kayu Brad Point | Rp18.900 |
| Star-M Mata Bor Kayu Auger Power Drill | Rp289.900 |
| HASSTON PROHEX Mata Bor Kayu | Rp24.900 |
| Jason Flat Wood Drill Bit | Rp23.900 |
| Senator Wood Carving Toolset | Rp1.199.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)































































































































































/aiP103059378-5.jpg)
/P101000154-1.jpg)



/36P101003114-4.jpg)
/P103084161-1.jpg)