Beli drill battery di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Cordless Hammer Drill BrushlessDeskripsi:Specifications:Voltage: 18VBattery Size: 2 pcs x 2.0Ah Li-IonChuck Capacity: 13 mmNo Load Speed: 0-430 / 0-1.700 RPMMax Torque: 55 NmImpact Rate: 0-28.900 IPMClutch/Torque Positions: 23 LED Light: YesCharger: 1 Ah/HourWeight: 1.6KgPackaging: Kit Boxatribut:
- Chuck Capacity (mm): 13
- Accessories: 2 2.0 Ah Batteries, 1x Charger, 1x Toolbox
- Battery Capacity (AH): 2
- Battery Charging Time (minute): 70
- Battery Voltage (V): 20
- Diameter of Drill (mm): On The Wall: 13; On Iron: 13; on Wood: 30
- K3L License: Yes
- LED Light: Yes
- Maximum Torque (N m): 60
- No Load Speed (rpm): 0-600/1900
- Punch Speed (bpm): 0-32300
- Reversible: Yes
- Speed Variation: Yes
- Torque settings: 16
- Type: Battery Impact Drill
- KENTA Cordless Impact Hammer Drill Lithium IonDeskripsi:Cordless drill li-ion battery one/two speedCordless impact screwdriverBattery:1x1300mAh batteryCharger: 3-5h /1h chargerSpareparts:6pcs 50mm bits6pcs twist drill
- DEWALT Cordless Hammer Drill Brushlessatribut:
- Voltage (V): 20
- Chuck Capacity (mm): 1.5-13
- Battery Voltage (V): 20
- Drill on Iron Diameter (mm): 13
- Drill on Wall Diameter (mm): 13
- Drill on Wood Diameter (mm): 30
- Maximum Torque (N m): 26/65
- No Load Speed (rpm): 0-500/1750
- Reversible: Yes
- Speed Variation: Yes
- Stroke Speed (bpm): 0-8500/29750
- Type: Bor Impact Baterai
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Mitsuboshi Rib Starbelt 10PkDeskripsi:Ribs star belt, was designed by fusing the features of flexibility of high-power transmission property and the flat belt of the V-belt, high-performance belt.. High transmission capacity can be obtained. (Per unit width transmission capacity is the stanatribut:
- Number of Ribs: 10
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- DEWALT Cordless Drill BrushlessDeskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- BANDO Model Synchro Belt Xl037Deskripsi:Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained.Since there is no contact between metal and metal, a lubrication device is unnecessary.Because high initial tension is unnecessary, bearings and motors can be made smaller.
- Mitsuboshi Rib Starbelt 12Pkatribut:
- Number of Ribs: 12
- BANDO Rib Ace Belt Type 8PK (Van Belt)Deskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Center Distance (mm): 3.56
- Number of Ribs: 8
- Thickness (mm): 4.8
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- DEWALT Cordless Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- OPTIBELT Truck Power RBK 10PKDeskripsi:The optibelt TRUCK POWER RBK is a high performance ribbed belt for all modern standard ancillary component drives in commercial vehicles and buses. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components,an ever-increasing constraint in the commercial vehicles of today. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt TRUCK POWER RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt TRUCK POWER RBK satisfies vehicle manufacturer requirements and achieves the highest level of operational performance.atribut:
- Sections: 10PK
Daftar Harga drill battery Terbaru March 2026
| STANLEY Cordless Hammer Drill Brushless | Rp2.499.900 |
| BANDO Rib Aces Belt 8Pk-12Pk | Rp309.900 |
| KENTA Cordless Impact Hammer Drill Lithium Ion | Rp10.999.900 |
| DEWALT Cordless Hammer Drill Brushless | Rp1.499.900 |
| BOSCH Cordless Impact Drill (Bor Listrik) | Rp1.499.900 |
| BOSCH Cordless Drill Driver (Bor Listrik) | Rp1.299.900 |
| Mitsuboshi Rib Starbelt 10Pk | Rp27.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| DEWALT Cordless Drill Brushless | Rp1.399.900 |
| DEWALT Cordless Hammer Drill Driver Brushless Kit MAX | Rp2.899.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)























































































































































/raP104042982-1.jpg)
/6sP101518244-38.jpg)





/P101518237-1.jpg)

/P102039144-1.jpg)

/P101000154-1.jpg)