Beli dremel saw max di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
- Wipro Air Micro Die Grinder Kitatribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- KRISBOW Gergaji Listrik Miniatribut:
- Blade Size (mm): 89
- Max. Cutting Depth Soft Wood/Tile/ Aluminium (mm): 28.5/8/3
- Power (W/V/Hz): 600/220/50
- Dimensions (LxWxH) (cm): 40x10x13
- No Load Speed (rpm): 5500
- Tip Saw Japan Tipped Sawatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.8
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
- BOSCH Router Bit Shank 1/4inch Straightatribut:
- Type, Router Bit: straight bits
- Shank (inch): 1/4
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
Daftar Harga dremel saw max Terbaru March 2026
| DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000 | Rp4.599.900 |
| Wipro Air Micro Die Grinder Kit | Rp409.900 |
| BOSCH Jigsaw | Rp1.099.900 |
| Wipro Air Die Grinder Kit Set (Mesin Tuner) | Rp379.900 |
| BOSCH Cordless Circular Saw | Rp3.199.900 |
| Makita Jig Saw | Rp1.299.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
| monotaro Hand Pallet (Troli Barang) | Rp2.899.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| METABO Bandsaw | Rp66.999.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)






















































































































































/P101005780-1.jpg)



/1mP101001058-14.jpg)