Beli double flaring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Double Flaring Tool Set
    Mulai

    Rp1.099.900

    Kennedy Double Flaring Tool Set
    Deskripsi:
    Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Copper Soft Steel
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
    • Lap Type: Single
    • Type: Flaring Tool Set
    • Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
    • Number of Pieces: 9
    • Product Number: DFT625
  2. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
  3. FLUKE HVAC Combo Kit
    Mulai

    Rp9.999.900

    FLUKE HVAC Combo Kit
    Deskripsi:
    Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe; no need to carry a separate thermometer. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.Together, the Fluke 116 HVAC Multimeter and 323 True RMS Clamp Meter give electricians the right tools for the job.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK116); CAT III 600 V; CAT IV 300 V (FLK323)
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Size (mm): 167x84x46 (FLK116); 207x75x34 (FLK323)
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
    • Voltage (V): Max. 600 (between any terminal and earth ground)
  4. TRUSCO Flaring Tool
    Mulai

    Rp2.099.900

    TRUSCO Flaring Tool
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  5. YELLOW JACKET Tube Flaring & Swaging Tool
    Mulai

    Rp619.900

    YELLOW JACKET Tube Flaring & Swaging Tool
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  6. monotaro Pemotong Pipa Mini
    Mulai

    Rp92.900

    monotaro Pemotong Pipa Mini
    Deskripsi:
    - Ketebalan dinding pipa yang dapat dipotong: stainless steel (maksimal 1 mm), pipa aluminium/tembaga (maksimal 2 mm), kuningan (maksimal 1,5 mm), PVC (maksimal 3 mm).- Dengan mengencangkan dan memutar handlenya, Anda dapat memotong aluminium, pipa tembaga, dan pipa PVC.Anda dapat memotong pipa tanpa meninggalkan serpihan potongan.
    atribut:
    • Cleavable Wall Thickness (mm): (Stain) 1, up to (aluminum / copper pipe) 2, (brass) up to 1.5, (PVC) 3
    • Compatible Pipe Diameter (inch): 1/8 to 7/8
    • Compatible Pipe Diameter (Ø mm): 3 to 22
    • Overall Length (mm): About 64
  7. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  8. CARRSON Flaring Tool Kit
    Mulai

    Rp229.900

    CARRSON Flaring Tool Kit
    Deskripsi:
    -Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
  9. KRISBOW Alat Pemekar Pipa
    Mulai

    Rp279.900

    KRISBOW Alat Pemekar Pipa
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  10. JTC Tube Cutter & Flaring Tool
    Mulai

    Rp819.900

    JTC Tube Cutter & Flaring Tool
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  11. Weldmax MIG Aluminium
    Mulai

    Rp929.900

    Weldmax MIG Aluminium
    atribut:
    • AWS Standards: A5.10 ER5356
  12. BBK (Bunka Boeki Kogyo) Ratchet Torque Wrench
    Mulai

    Rp1.499.900

    BBK (Bunka Boeki Kogyo) Ratchet Torque Wrench
    Deskripsi:
    For tightening the flare nut when installing the air conditioner. Prevent leakage of refrigerant due to insufficient tightening of the flare nut and damage to the copper tube flare due to excessive tightening.
    atribut:
    • Type: Simple type
    • Main Uses: Refrigerant equipment
    • Load Direction: right
    • Head Shape: Ratchet type
  13. KWT Flaring Tool Set
    Mulai

    Rp1.199.900

  14. WESTWARD Double Flaring Tool
    Mulai

    Rp1.199.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  15. RIDGID Exposed Ratchet Threader Set NPT
    Mulai

    Rp10.999.900

    RIDGID Exposed Ratchet Threader Set NPT
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  16. Jason Alat Flaring
    Mulai

    Rp129.900

  17. WESTWARD Flaring and Tubing Cutter Set
    Mulai

    Rp1.899.900

    WESTWARD Flaring and Tubing Cutter Set
    atribut:
    • Includes: Spare Cutter
    • Features: Fold-Away Reamer
    • Material Application: Aluminium, Brass, Copper
    • Non-Sparking: No
    • Flare Type: Double 45 Degree
    • Kit Type: Flaring and Tubing Cutter Kit
    • Container Type: Case
    • Item: Flaring and Tubing Cutter Set
    • Maximum Cutting Capacity (inch): 1.125
    • Minimum Cutting Capacity (inch): 0.125
    • Tube Flaring Size (inch): 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
  18. Tasco Flaring Tool Set
    Mulai

    Rp2.999.900

    Tasco Flaring Tool Set
    Deskripsi:
    We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
  19. TRUSCO Flaring Tool
    Mulai

    Rp1.199.900

    TRUSCO Flaring Tool
    Deskripsi:
    Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminum
    atribut:
    • Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
    • Mass (kg): 1
    • Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
Daftar Harga double flaring Terbaru March 2026
Kennedy Double Flaring Tool SetRp1.099.900
JTC Large Tube Cutter & Flaring Tool SetRp1.399.900
Rothenberger Reeling Flaring ToolRp5.299.900
FLUKE HVAC Combo KitRp9.999.900
TRUSCO Flaring ToolRp2.099.900
YELLOW JACKET Tube Flaring & Swaging ToolRp619.900
monotaro Pemotong Pipa MiniRp92.900
MAXPOWER Flaring Tool KitRp399.900
CARRSON Flaring Tool KitRp229.900
KRISBOW Alat Pemekar PipaRp279.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)