Beli dongkrak hidrolik 100 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:> Use in vertical, angular, horizontal positions
- TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- Senator Measuring Tape (Meteran)Deskripsi:A high tensile strength fibreglass blade that is both water- and corrosion-proof. It has an easy to read dual scale (metric and imperial), reinforced blade tip and metal end claw. The tape is presented in an impact resistant ABS plastic case with flush fitting winding handle and convenient strap handle.atribut:
- Tape Width (mm): 25
- Konno Eagle Hydraulic Bottle Jack Remote Toe Lift (Dongkrak Botol)Deskripsi:K-series products are remotely controllable and highly maneuverable. They embodied the 3S approaches and they are the flag ship of EAGLEs Toe-Lift Jacks. - These hydraulic jacks are connected with an external pump and a high pressure hose. - Since their operators can operate them remotely, jack-up tasks in a small space or in a place where the foothold of a machine is unstable can be safely completed. - They can lower themselves without any load and the speed to get down can be adjusted by controlling their valves. - They can be operated with a small number of pumping. - They can be laid on their side, tilted or placed upside down for their operations. - Two jacks can be synchronized and controlled by one place.
- KDS Measuring Tape Gradation Steel (Meteran)Deskripsi:Pocket Tapes - Utility TapesSteel Diameter TapePengukur diameter yang berukuran kecil dan rule yang rata ini menyediakan 2 macam ketepatan pengukuran yaitu pada pengukuran linear/garis lurus biasadan pengukuran diameter (p). Digunakan untuk mengukur keliling lingkaran misalnya pipa, kayu, dll.atribut:
- Length (m): 2
- Width (mm): 10
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- Yamoto Measuring Tape Locking (Meteran)Deskripsi:Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.atribut:
- Coating: Lacquer
- TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- LAKONI Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Dongkrak mobil dengan Kapasitas 2-50 ton.
- Wipro Measuring Tape Long Steel (Meteran)atribut:
- Color: Yellow
- Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)Deskripsi:These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
- SUN RUN Hydraulic Bottle Jack Toe (Dongkrak Botol)Deskripsi:SHL SeriesManual Hydraulic Bottle Jack with Toe-Lift-Carbon steel base with automatic welding makes stable quality-Chrome plated plunger resists corrosion and extends life-For heavy equipment lifting or check level with minimum available access
Daftar Harga dongkrak hidrolik 100 ton Terbaru October 2026
| American Tool Hydraulic Bottle Jack (Dongkrak Botol) | Rp259.900 |
| TRUSCO Hydraulic Bottle Jack (Dongkrak Botol) | Rp1.499.900 |
| Senator Measuring Tape (Meteran) | Rp319.900 |
| MAXPOWER Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
| Konno Eagle Hydraulic Bottle Jack Remote Toe Lift (Dongkrak Botol) | Rp30.999.900 |
| Sellery Measuring Tape Long Fiberglass (Meteran) | Rp109.900 |
| KDS Measuring Tape Gradation Steel (Meteran) | Rp579.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| TEKIRO Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
| TEKIRO Hydraulic Jack (Dongkrak Hidrolik) | Rp609.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102087893-1.jpg)
/P101000498-1.jpg)
/l9P101004765-4.jpg)
/P102054338-1.jpg)
/P102174722-1.jpg)
/1wP102119068-3.jpg)
/P102084830-1.jpg)

/b3P101000399-5.jpg)
/P101003976-4.jpg)
/8cP101005300-24.jpg)
/b2P101000398-2.jpg)
/8tP102037317-7.jpg)
/P101525167-1.jpg)
/P103080864-1.jpg)
/jvP102174715-2.jpg)
/P102054628-1.jpg)
/P103055424-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)