Beli dongkrak botol 30 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- Masada Hydraulic JackDeskripsi:-Jack-up in a narrow place is possible.-Handle
- LAKONI Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Dongkrak mobil dengan Kapasitas 2-50 ton.
- WESTWARD Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:High-clearance bottle jacks lift SUVs, trucks, and heavy equipment that have a higher ground clearance than automobiles. An extended reach ensures safer lifting than propping a regular jack on a raised surface or lifting beyond a regular jack's capability. Bottle jacks are sold by load capacity and have wide usage applications in the construction and building industries to lift sagging foundations, level retaining walls, and raise underground drainage systems.atribut:
- UNSPSC: 24101612
- Body Material: Steel
- Jack Type: Bottle Jack
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- American Tool Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:> Use in vertical, angular, horizontal positions
- SUN RUN Toe Jack Cap (Dongkrak Botol)Deskripsi:SHL SeriesManual Hydraulic Bottle Jack with Toe-Lift-Carbon steel base with automatic welding makes stable quality-Chrome plated plunger resists corrosion and extends life-For heavy equipment lifting or check level with minimum available access
- SATA Hydraulic Bottle Jack Heavy Duty (Dongkrak Botol)Deskripsi:- Lift capacity: tonne (metric ton)- Wide selection of bottle jacks with different lift capacities for versatile jobs- Welded sturdy steel construction for strength and leak free performance- Two-piece handle design for easy storage
- Konno Eagle Toe Lift Jack (Dongkrak Botol)Deskripsi:These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
- Masada Hydraulic JackDeskripsi:-Hydraulic jack that is widely used for machinery, construction, civil engineering, automobiles, etc.-Handle
- Konno Seisakujyo Hydraulic Jack With Jawatribut:
- Accessories: Operating lever
- Type: Nail standard type
- Body Material: Steel
- HASSTON PROHEX Hydraulic Bottle Jack 10ton (Dongkrak Botol)atribut:
- Size (T x kg): 10x5.5
- KRISBOW Jas HujanDeskripsi:Concealed hood, Storm front with zipper and buttons, Two pockect with flaps, elastic cuffatribut:
- Material: PVC
- Jason Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Heavy duty finished in Yellowatribut:
- Material: Heavy duty finished in Yellow
Daftar Harga dongkrak botol 30 ton Terbaru March 2026
| Masada Hydraulic Bottle Jack (Dongkrak Botol) | Rp769.900 |
| TRUSCO Hydraulic Bottle Jack (Dongkrak Botol) | Rp1.099.900 |
| Masada Hydraulic Jack | Rp3.499.900 |
| Masada Hydraulic Bottle Jack (Dongkrak Botol) | Rp5.099.900 |
| LAKONI Hydraulic Bottle Jack (Dongkrak Botol) | Rp189.900 |
| WESTWARD Hydraulic Bottle Jack (Dongkrak Botol) | Rp919.900 |
| TEKIRO Hydraulic Bottle Jack (Dongkrak Botol) | Rp209.900 |
| American Tool Hydraulic Bottle Jack (Dongkrak Botol) | Rp239.900 |
| SUN RUN Toe Jack Cap (Dongkrak Botol) | Rp7.599.900 |
| SATA Hydraulic Bottle Jack Heavy Duty (Dongkrak Botol) | Rp339.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102037317-1.jpg)
/P101000498-1.jpg)

/o4P106377868-1.jpg)
/P101525167-1.jpg)
/8xP109350321-1.jpg)
/b3P101000399-5.jpg)
/P102087893-1.jpg)
/P103055424-1.jpg)
/nrP105510855-1.jpg)
/P102054338-1.jpg)
/P102174715-1.jpg)

/diP103675486-1.jpg)

/4lP103462165-1.jpg)
/qfP105191951-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Visibilitas%20Tinggi/KRISBOW%20Jas%20Hujan/7xP101517285-5.jpg)
/gzP104968611-2.jpg)