Beli distributor selang toyox di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYOX Toyoron (Selang)atribut:
- Color: Clear Blue
- Kenmaster Selang Benangatribut:
- Size (inch): 5/8
- TRUSCO High-Performance Hose (Selang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- TRUSCO TE Type Touch Tube (Selang)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)atribut:
- Color: Blue
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- TRUSCO Braid Hose Roll length 10m (Selang Braid)Deskripsi:Factory air and water pipe in machine tool, molding machine, factory equipment.atribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Working Pressure (MPa): 1
- TOYOX Toyotop-Eatribut:
- Length(set/m): 20
Daftar Harga distributor selang toyox Terbaru April 2026
| TOYOX Toyoron (Selang) | Rp4.199.900 |
| Kenmaster Selang Benang | Rp64.900 |
| TRUSCO High-Performance Hose (Selang) | Rp299.900 |
| TRUSCO Air Hose (Selang Udara) | Rp809.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp169.900 |
| TRUSCO TE Type Touch Tube (Selang) | Rp129.900 |
| CEJN Stream-Line Straight 8x12 (Selang PU Reinforced) | Rp12.999.900 |
| Hiroshita Sunny Hose (Selang) | Rp1.599.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp239.900 |
| TRUSCO Braid Hose Roll length 10m (Selang Braid) | Rp339.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/lkP101002776-2.jpg)

/P101000672-1.jpg)
/otP101000893-2.jpg)
/2rP101001099-3.jpg)
/P101000457-1.jpg)
/08P102045008-2.jpg)
/P102046791-1.jpg)
/3cP101001120-2.jpg)
/P101001949-1.jpg)
/P102046760-1.jpg)