Beli distributor elbow jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Union Elbow
    Mulai

    Rp43.900

    PISCO Union Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.)Useable: Connection of the tube and the tube (same diameter) . For urethane or nylon tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polybutylene terephthalate (PBT). Open ring: polyacetal (POM)
    • Shape: Union elbow
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  2. PISCO Long Elbow
    Mulai

    Rp70.900

    PISCO Long Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
  3. PISCO Long Elbow
    Mulai

    Rp64.900

    PISCO Long Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polybutylene terephthalate (PBT). Open ring: polyacetal (POM)
    • Shape: Long elbow
    • Color: Open Ring/Resin Body: Black
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Packing: Normal packaging
    • Vacuum Pressure: -100kPa
  4. PISCO Tube Fitting Elbow
    Mulai

    Rp43.900

    PISCO Tube Fitting Elbow
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Specification: Taper screw for pipe: Sealock processing
    • Material: Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
    • Weight (g): 37
    • Form: Elbow
    • Maximum Working Pressure (MPa): 1.0
    • Dimensions a (mm): 12
    • Dimensions e (mm): 22.7
    • Screw Dimensions: R3/8
    • Dimensions b (mm): 32.8
    • Dimensions c (mm): 18.2
    • Fluid: Air, water
    • Compatible Tube Outer Diameter D (mm): 8
    • Dimensions p (mm): 14.5
    • Vacuum Pressure (kPa): -100
    • Opposite Side H (mm): 17
    • RoHS Directive: Available
    • Dimension L (mm): 33.7
    • Effective Section Area (mm²): 16.5
    • Operating Temperature Range (°C): 0 - 60
  5. PISCO Tube Fitting Elbow
    Mulai

    Rp39.900

    PISCO Tube Fitting Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Type: Standard type
    • Operating Temperature Range (°C): 0 to 60 (without freezing)
    • Fluid: Air, water (conditioned)
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
    • Maximum Working Pressure (MPa): 1
  6. PISCO Long Socket Elbow
    Mulai

    Rp64.900

    PISCO Long Socket Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and push-in joint). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body, guide ring/brass, electroless nickel plating. Resin body/polybutylene terephthalate. Open ring/polyacetal. Lock nail/stainless steel. Tubes/polyurethane or nylon. Elastic sleeve, O ring/nitrile rubber
    • Shape: Long socket elbow
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  7. PISCO Different Diameter Socket Elbow
    Mulai

    Rp42.900

    PISCO Different Diameter Socket Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting)Useable: Connection of fittings and tube
    atribut:
    • Shape: Different diameter socket elbow
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  8. PISCO Hexagon Socket Universal Elbow
    Mulai

    Rp98.900

    PISCO Hexagon Socket Universal Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: Hexagon socket universal elbow
    • Color: Open Ring/Resin Body: Black
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Packing: Normal packaging
  9. Joplax Elbow Plug
    Mulai

    Rp47.900

    Joplax Elbow Plug
    atribut:
    • Operating Temp. Limits: 0 to 50deg C
    • Maximum Working Pressure (MPa): 0.98
  10. PISCO SS SUS316 Fitting Elbow
    Mulai

    Rp369.900

    PISCO SS SUS316 Fitting Elbow
    atribut:
    • Shape: elbow
    • Type: Corrosion resistant type
    • Operating Temperature Range: -15 to 120°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned), others (conditioned)
    • Packing: Normal packaging
    • Seals With/Without: No seal tape
    • Vacuum Pressure: -100kPa
  11. PISCO Main Block Elbow B
    Mulai

    Rp37.900

    PISCO Main Block Elbow B
    Deskripsi:
    Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapesUseable: Air supply port
    atribut:
    • Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
    • Shape: Elbow B
    • Type: Distribution type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Connection Screw Type: MxR
    • Fluid: air
    • Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  12. PISCO Tube Fitting PP Type Elbow
    Mulai

    Rp97.900

    PISCO Tube Fitting PP Type Elbow
    atribut:
    • Shape: elbow
    • Vacuum Pressure: -100kPa
  13. PISCO Mini Type Socket Elbow
    Mulai

    Rp42.900

    PISCO Mini Type Socket Elbow
    atribut:
    • Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
    • Shape: Socket elbow
    • Color: Open Ring/Resin Body: Black
    • Type: Mini type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: air
    • Maximum Working Pressure: 1MPa
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  14. PISCO Mini Type 45° Elbow
    Mulai

    Rp43.900

    PISCO Mini Type 45° Elbow
    Deskripsi:
    Be used for general air pressure piping, it is a compact one-touch fittings. It has been volume ratio of 40% smaller than that of the standard. Large selection of models, correspond to any air pressure piping. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
    • Shape: 45° elbow
    • Color: Open Ring/Resin Body: Black
    • Type: Mini type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: air
    • Maximum Working Pressure: 1MPa
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  15. SEKISUI PVC Fitting Clean 90 Elbow (Sambungan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  16. PISCO Mold Temperature Adjustment Fitting Elbow
    Mulai

    Rp299.900

    PISCO Mold Temperature Adjustment Fitting Elbow
    atribut:
    • Shape: elbow
    • Type: Mold temperature adjustment type, Standard type Mold temperature adjustment joint (without stop valve)
    • Operating Temperature Range: 0 to 60°C (air), 0 to 99°C (water), 0 to 120°C (heat medium oil) (no freezing)
    • Maximum Working Pressure: 0.9MPa
    • Connection Screw Type: R
    • Connection Thread: 1/8
    • Dimension A (mm): 8
    • Dimension B: 37.9mm
    • Dimension E: 23.9mm
    • Dimension L: 40.9mm
    • Dimension P: 15mm
    • Dimensions c: 18.2mm
    • Fluid: Air, water (fresh water) (conditioned), thermal oil (conditioned)
    • Opposite Side H: 5mm
    • Orifice Diameter: 5.3φ mm
    • Tube Outside Diameter: 8φ mm
    • Vacuum Pressure: -100kPa (air)
  17. TRUSCO Joints Elbow
    Mulai

    Rp47.900

    TRUSCO Joints Elbow
    atribut:
    • Weight (g): 20.0
    • Nominal Diameter: R1/8
    • Dimension H (mm): 10
    • Dimension L1 (mm): 18.5
    • Dimensions h1 (mm): 12
    • Appropriate Tightening Nut Rotational Speed (Times): 2-2.5
    • Tightening Torque (kgf cm): 40-60
    • Dimension L (mm): 31
    • Tube Size (mm): 6x4.0
Daftar Harga distributor elbow jakarta Terbaru January 2026
PISCO Union ElbowRp43.900
PISCO Long ElbowRp70.900
PISCO Long ElbowRp64.900
PISCO Tube Fitting ElbowRp43.900
PISCO Tube Fitting ElbowRp39.900
PISCO Long Socket ElbowRp64.900
PISCO Different Diameter Socket ElbowRp42.900
PISCO Tube Fitting PP Type ElbowRp159.900
PISCO Hexagon Socket Universal ElbowRp98.900
TRUSCO Elbow PlugRp39.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)