Beli distillation apparatus di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Glass Ware Cyanida Distillation Apparatusatribut:
- Volume: 1000 ml
- BioBase Dean Stark Distillation Apparatusatribut:
- Power Supply AC (V/Hz): 220 ± 10%, 50
- Heater Power of Electric Furnace (W): 1000x2
- Heating Control: Can Be Continuously Adjusted By A Silicon Knob
- Ambient Temperature (°C): ≤35
- Relative Humidity: ≤85%
- Power Consumption (W): 2200
- IWAKI Glass Ware Ammonium Distillation Apparatusatribut:
- Volume: 1000 ml
- Climbing Atmospheric Distillation APParatusatribut:
- Grinding: 19/38
- IWAKI Glass Ware Kjeldahl Distillation Apparatusatribut:
- Volume: 500 ml
- Sigma-Aldrich Ace Receiving Flask For Rotary Evaporators Graduated Round Bottomatribut:
- Material: borosilicate glass flask, round bottom , single-neck
- Size (ml): 1000
- Joint: Joint 35/20
- Manufacturer/Tradename: Ace Glass 6893-21
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- Velp Distillation UnitDeskripsi:UDK 129 Kjeldahl Distillation UnitEntry-level Kjeldahl distillation unit for your analyses concerning different applications such as determining ammoniacal nitrogen, protein determination, nitrogen content (Kjeldahl or direct alkaline distillation), nitric nitrogen (after reduction/Devarda), phenols, volatile acids, cyanides and alcohol content.Entry-level Kjeldahl Distillation UnitThe Kjeldahl distillation unit UDK 129 runs automatically, after setting sodium hydroxide addition and distillation time using the LCD display in order to get reliable and accurate results. The high-precision pumps ensure constant accurate dosing of reagents and the cooling water is automatically stopped during pauses, thus cutting down on its consumption.UDK 129 includes many features that ensure efficient and reliable distillation, far beyond expectations of an ordinary entry level unit.The UDK 129 Distillation Unit ensures the highest safety standards to provide maximum protection to the operator: the use of an innovative system allows the insertion of the test tube in complete safety and the use of test tubes of various sizes.atribut:
- Structure: Corrosion-resistant technopolymer
- Delay Time (minute): 0-99
- Sodium Hydroxide Addition: Automatic
- Tap Water Consumption (L/minute): from 0.5 at 15°C, 1 at 30°C
- Reproducibility (RSD) (%): ≤ 1
- Detection Limit (mg N): ≥ 0.1
- Dimensions (mm): 385x780x416
- Recovery: ≥ 99.5 % at nitrogen levels between 1 and 200 mg N
- PUDAK SCIENTIFIC Kit DestilasiDeskripsi:CJH 102/02 Kit Destilasi :Kit destilasi terdiri dari serangkaian alat yang dapat digunakan untuk melakukan percobaan destilasi sederhana. Destilasi merupakan proses pemisahan campuran zat yang didasarkan pada perbedaan titik didihnya. Yang dimaksud dengan percobaan destilasi sederhana adalah percobaan pemisahan campuran zat yang memiliki rentang perbedaan titik didih cukup tinggi, seperti pemisahan air teh, pemisahan larutan CuSO4, pemisahan air laut, dsb. Kit destilasi ini cocok digunakan untuk melakukan percobaan destilasi sederhana, baik dari tingkat SMP hingga Universitas. Komponen alat Kit destilasi disimpan dalam 2 tray alat dan dikemas dalam kotak plastik. Kit sudah dilengkapi dengan pembakar spiritus, tetapi fungsinya bisa digantikan dengan pembakar bunsen (jika sudah tersedia di laboratorium sekolah).
- Synthware Dean Stark Distillation Receiveratribut:
- Joint: Joint: ST/NS24/40
- IWAKI (AGC Technoglass) Dean Stark receiverDeskripsi:All joints are made of transparent material. We offer eggplant-shaped flasks (29/38) that are convenient for concentration after extraction, as well as regular round flasks. The Dean Stark receiver has a PTFE cock at the bottom that allows accumulated moisture to drain.atribut:
- Standard: Dean Stark Receiver, 50/50 Top, 50/50 Side, with PTFE Cock
- B-ONE Vertical Rotary Evaporatoratribut:
- Rotation Speed (rpm): 10-180
- Evaporation Speed (m/minute): 20
- Achievable Vacuum (mmHg): ≤3
- Temperature Display: Button with Digital Displayed
- Speed Setting: Knob with Digital Displayed
- Ambient Temperature (°C): 5-35
- Collecting Bottle (L): 1
- Condesing Tube: Vertical Type Water Refrigerating
- Dimension (LxWxH) (mm): 560x320x660
- Elevating Stroke (mm): 100 to +150
- Functions of Lifting Table: Weight Balancing. Gliding Elevating and Manual Lifting
- Heater Power (W): 1500
- Power Rotary Motor (W): 25
- Power Supply (V/Hz): 220/50
- Rotary Bottle (L): 0.5-2
- Safety Function: Fuse
- Temperature Range (°C): Room Temperature to 100
- Vacuum Sealing: Double sealing rings made of Teflon and Vinton MateriaIs
- Water Bath Size (mm): Ø260x140
- Waterbath Volume (L): 7.4
Daftar Harga distillation apparatus Terbaru March 2026
| IWAKI Glass Ware Cyanida Distillation Apparatus | Rp6.499.900 |
| BioBase Dean Stark Distillation Apparatus | Rp42.999.900 |
| IWAKI Glass Ware Ammonium Distillation Apparatus | Rp8.899.900 |
| FAVORIT Hoskin Micro-Kjeldahl Distillation Apparatus | Rp3.699.900 |
| Climbing Atmospheric Distillation APParatus | Rp1.099.900 |
| IWAKI Glass Ware Conical Shape With Teflon Stopcock And Glass Stopper Separating Funnel | Rp1.199.900 |
| IWAKI Glass Ware Kjeldahl Distillation Apparatus | Rp3.899.900 |
| IWAKI Glass Ware Soxhlet Extractor ISO K-6 set | Rp1.799.900 |
| Sigma-Aldrich Ace Receiving Flask For Rotary Evaporators Graduated Round Bottom | Rp8.099.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp86.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/P102079393-1.jpg)
/P102079126-1.jpg)