Beli disposable petri dish di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Sterile Disposable Petri Dishes, Ps Made (Cawan Petri Dish)Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.atribut:
- Material: Polystyrene (PS)
- Overall Height (mm): 13.5±0.2
- Body Height (mm): 11.8(±0.1)
- Nominal Size (mm): 40×13
- Lid height (mm): 6.8(±0.1)
- Sterilizing: Sterilized
- Body Diameter (Φmm): 35.4(±0.2)
- Body Outer Diameter (mm): 36.6(±0.2)
- Heat Resistance Temperature (°C): 60
- Lid Outer Diameter (Φmm): 39.8(±0.2)
- Maximum Diameter (Φmm): 39.8±0.2
- BRAND Disposable Petri Dish With Lidatribut:
- Material: polystyrene
- CITOTEST Petri Dish Disposable SterileDeskripsi:General petri DishesBacteriological Petri Dishes Single-use Petri dishes for microbiological procedures, as well suspension culture or plant cell culture Ø90 and 150mm Petri dishes are manufactured in accordance with standard ISO 24998:2008, ideal for use with most automatic plate pourers-Non-cytotoxic virgin polystyrene, excellent optical clarity-Engineered for optimum flatness to provide uniform agar thickness-Single or more vents are available: novented for anaerobic and long-term work, single vented for limiting gas exchange, multi vented for improving gas exchange
- Labware Charuzu Cawan Petri SterilDeskripsi:Optically clear and non-toxic polystyrene suitable for automatic filling machine
- TARSONS Petri DishDeskripsi:Petridish disposable radiation sterile non vented-PSatribut:
- Size (mm): 90x14
- AS ONE Cawan Petri SterilDeskripsi:- S type can be used for automatic dispensers. - Comes with a rim (non-slip) for easy stacking. - Electronically sterilizedatribut:
- AS ONE Part Number: 6-8663-02
- Diameter (mm): 90
- Height (mm): 20
- Material: PS
- DURAN Steriplan Soda Lime Petri DishDeskripsi:Autoclavable
- OneMed Cawan Petri Plastik SterilDeskripsi:Cawan Petri atau telepa Petri adalah sebuah wadah yang bentuknya bundar dan terbuat dari plastik yang digunakan untuk membiakkan sel. Cawan Petri selalu berpasangan, yang ukurannya agak kecil sebagai wadah dan yang lebih besar merupakan tutupnya. Dikemas satuan sterilAlat ini digunakan sebagai wadah untuk penyelidikan tropi dan juga untuk mengkultur bakteri, khamir, spora, atau biji-bijian. Cawan Petri plastik dapat dimusnahkan setelah sekali pakai untuk kultur bakteri.
- ANUMBRA Cawan Petriatribut:
- Material: Sodalime Glass
- AS ONE Cawan Petri FlatDeskripsi:The bottom surface is smooth. Made of flat glass. Dry heat sterilization is possible.
- NUNC Cryotubeatribut:
- AS ONE Part Number: 2-5479-06
- Capacity (ml): 2
- TGK Product Number: 656-28-55-13
- Dimensions (mm): 49x12.5
- Merck Millipore Stericup-GP Express Plus PESDeskripsi:The Stericup vacuum filtration system is the most efficient single-use, disposable process for sterile media preparation. It combines a Steritop filter unit with a receiver flask for processing and storing volumes from 150 mL to 1,000 mL in a single, ready-to-use format. Its no-tip, easy-grip flask design and balanced profile improve stability during filtration in tight laminar flow hoods, and the convenient labeling and packaging make it easy to open and track each device. The bottom of the receiver flask is slightly recessed, so you can conveniently stack capped flasks after filtration, maximizing precious refrigeration space. You can also use Steritop bottle-top devices with your own sterile capture flask or bottle. Features & Benefits Millipore Express PLUS membrane for fastest flow rates and low protein binding to minimize absorption and protein loss, which affect downstream performance and costs Durapore membrane for ultra-low protein binding for minimum absorption and protein loss Snug tight packaging, easy tear-open pouch, and convenient label designs make storing, opening and tracking your devices easy and efficient Stable base and easy grip design of the Stericup device enable any user to comfortably perform all stages of the workflow in a laminar flow hood Recessed bottom of Stericup receiver flasks allows flasks to be stacked easily in refrigerated spaces Applications Sterilization of Aqueous Solutions (150 mL to 1 L); Sterile Filtration of Culture Media and Buffers with High-Value Protein or Small Molecule Componentatribut:
- Color Code: Clear with blue adapter
- Filter Diameter (mm): 73
- Filtration Area (cm²): 40
- Fitting Inlet: Funnel
- Fitting Outlet: Receiver Flask
- Hold-up Volume (ml): 2.4
- Key Applications: Sterile Filtration
- Maximum Operating Temperature (°C): 45
- Pore Size (µm): 0.22
- Pressure/Vacuum: Vacuum
- Process Volume (ml): 1000
- Quality Level: MQ400
- Receiver (ml): 1000 bottle with cap
- PYREX Glass Petri Dishatribut:
- Material: Borosilicate glass
- Matrix Active Group: not treated surface treatment
- Sterility: non-sterile
- CORNING Corning Centrifuge Tubeatribut:
- Material: clear tube, conical tube (threaded), neck (wide), orange polypropylene cap (vented), polypropylene tube
- Volume (ml): 50
- Sterility: sterile
- Cap Diameter (mm): 35.2
- Manufacturer/Tradename: Corning 431720
- O.D.xL (mm): 29.1x114.4
- PYREX Petri Dish, Borosilicate Glassatribut:
- Size H (mm): 20
- Ika Laboratories Laboratory OvenDeskripsi:IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certificationatribut:
- Air Outlet Port Diameter Inside (mm): 48
- Heater Output Power (W): 2400
- Input Power Standby (W): 2
- Operating Area Inner Chamber (mm): 550x525x450
- Permissible Ambient Temperature (°C): 5-40
- DURAN Duroplan Base and Lid Flat Inside Petri DishDeskripsi:These Petri dishes are made from DURAN® borosilicate 3.3 glass using a special manufacturing process that permits the uniform distribution of agar and guarantees distortion-free observation. Typical applications: biological and clinical research, cultivation of microorganism, microscopy
Daftar Harga disposable petri dish Terbaru March 2026
| monotaro Sterile Disposable Petri Dishes, Ps Made (Cawan Petri Dish) | Rp13.900 |
| BRAND Disposable Petri Dish With Lid | Rp3.799.900 |
| CITOTEST Petri Dish Disposable Sterile | Rp70.900 |
| Labware Charuzu Cawan Petri Steril | Rp1.399.900 |
| NORMAX Glass Ware Petri Dish Soda | Rp46.900 |
| TARSONS Petri Dish | Rp82.900 |
| AS ONE Cawan Petri Steril | Rp2.599.900 |
| DURAN Steriplan Soda Lime Petri Dish | Rp62.900 |
| OneMed Cawan Petri Plastik Steril | Rp3.900 |
| ANUMBRA Cawan Petri | Rp489.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/c1P101567433-6.jpg)











/Membran%20Filter/Merck%20Millipore%20Stericup-GP%20Express%20Plus%20PES/n5P104692833-1.jpg)