Beli digital temperature control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  2. DV Digital Temperature Control
    Mulai

    Rp469.900

    DV Digital Temperature Control
    Deskripsi:
    Temperature Control. High Quality Material.
    atribut:
    • Temperature Setting (°C): 0-400
    • Accuracy Class : 1
    • Input Signal: Multirange Input : E, K, S, B, J, Pt100, CU50
    • Output Via: Relay 3 Phase
    • Voltage Rate (VAC): 100-240
    • Frequency (Hz): 50
    • Display: Digital
    • Mounting: Panel Mount
  3. Autonics Digital Panel Meters Multipanel M4NN Series
    Mulai

    Rp839.900

    Autonics Digital Panel Meters Multipanel M4NN Series
    Deskripsi:
    The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.
    atribut:
    • A/D conversion method: Practical oversampling using successive approximation ADC
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 60
    • Character Height (mm): 11
    • Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
    • Display Method: 4-digit 7-segment LED
    • Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
    • Max. Display Range: -1999 to 9999
    • Power Supply (V): DC 5-24
  4. LARKIN Digital Temperature Control
    Mulai

    Rp319.900

    LARKIN Digital Temperature Control
    atribut:
    • Output Relay (V): 0-400 AC
  5. Fort Digital Temperature Control CTN Series
    Rating:
    80% of 100
    (1)
    Mulai

    Rp339.900

    Fort Digital Temperature Control CTN Series
    atribut:
    • Input Signal: Thermocouple (K,J,RTD/Pt100)
    • Output Control: Relay & SSR
    • Input Voltage/Frequency (V/Hz): 100-240/50
  6. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  7. Autonics Temperature Controllers Standard Type TZN Series
    Mulai

    Rp1.499.900

    Autonics Temperature Controllers Standard Type TZN Series
    Deskripsi:
    The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  8. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  9. Fort Pengontrol Suhu Digital
    Mulai

    Rp299.900

    Fort Pengontrol Suhu Digital
    atribut:
    • Power (W): AC 100-240
    • Output Relay: 0-400C
  10. Autonics Controllers Counters Standard Type FXY Series
    Mulai

    Rp1.099.900

    Autonics Controllers Counters Standard Type FXY Series
    Deskripsi:
    The FXY series indicators are counter/timer units with counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps and various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXY series is available in 4-digit and 6-digit models in standard DIN size W 72 x H 36 mm.
    atribut:
    • Contact Type: Indicator Only
    • Digit: 4 digits
    • Type: LED
    • Voltage (V): DC 12-24
  11. Autonics Temperature Controllers Standard Type TX Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TX Series
    Deskripsi:
    The TX series temperature controllers feature easy-to-read LCD displays with large, white PV characters. The 11-segment displays used for PV and SV are useful for displaying various alphanumeric characters and provide improved legibility. The temperature controllers also feature 50 ms high-speed sampling cycle and ±0.3% display accuracy. The space-saving design with 45 mm depth allows easy installation in limited spaces (DIN 48 x 48 mm models). The TX series can be configured and monitored on PCs via USB or RS485 communication, and are available in diverse sizes for flexible installation in various environments.
  12. Autonics Temperature Controllers Standard Type TZ Series
    Mulai

    Rp1.299.900

    Autonics Temperature Controllers Standard Type TZ Series
    Deskripsi:
    The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  13. Autonics Panel Mount Temperature Controllers KPN Series
    Mulai

    Rp2.799.900

    Autonics Panel Mount Temperature Controllers KPN Series
    Deskripsi:
    The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
  14. Autonics Indicator Bar Graph Type KN-2000W Series
    Mulai

    Rp1.899.900

    Autonics Indicator Bar Graph Type KN-2000W Series
    Deskripsi:
    The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
  15. Autonics Temperature Controllers Standard Type TC Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TC Series
    Deskripsi:
    The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  16. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  17. monotaro Temperature Control Temperature Label
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    monotaro Temperature Control Temperature Label
    Deskripsi:
    It is a temperature indicating label of 5 point display type. Since meltable pigment having a melting point that can be melted at the specified temperature is applied, discoloration is made according to the ambient temperature. Since a strong adhesive is applied to the back side, pasting on equipment is also possible. The temperature part is sealed with a heat-resistant film, so it is less susceptible to water, oil, exhaust gas and others.. For indoor and outdoor heat generation and overheat temperature control. For temperature inspection of electrical equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Specification: 5 point display type
    • Diameter (phi mm): Indication temperature section / 4
    • Dimensions (VerticalxHorizontal) (mm): 15 x 45
    • Precision (°C): ± 2
  18. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  19. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
Daftar Harga digital temperature control Terbaru January 2026
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
DV Digital Temperature ControlRp469.900
Autonics Digital Panel Meters Multipanel M4NN SeriesRp839.900
LARKIN Digital Temperature ControlRp319.900
Fort Digital Temperature Control CTN SeriesRp339.900
KYORITSU Tang Ampere Digital ACRp1.399.900
Autonics Temperature Controllers Standard Type TZN SeriesRp1.499.900
Fort Kabel Sensor Suhu (Thermocouple)Rp21.900
Fort Pengontrol Suhu DigitalRp299.900
Autonics Controllers Counters Standard Type FXY SeriesRp1.099.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)