Beli digital pen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STABILA Spirit Level Pocket Electric (Waterpass)atribut:
- Type: Pocket Electric
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- STABILA Spirit Level Magnetic Type 70M (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- End caps: Standard
- Vial Type: 1 x Horizontal, 1 x Vertical
- TRUSCO Pocket LevelDeskripsi:The liquid color of vial may change by UV effect. There is no effect on accuracy and sensitivity.Do noy use vertically.atribut:
- Sensitivity: Sensitivity 0.5mm / m = 0.0286degree
- STABILA Spirit Level Type 70W (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- End caps: Standard
- Vial Type: 1 x Horizontal, 1 x Vertical
- STABILA Spirit Level Type 70 (Waterpass)atribut:
- Accuracy (mm/m): ± 0.5
- End caps: Standard
- Vial Type: 1 x Horizontal, 1 x Vertical
- STABILA Small Spirit Level with Magnet (Waterpass)Deskripsi:Version:Handy small spirit level.Cast profile version.Milled measuring faces.Unbreakable acrylic vials (vertical + horizontal).Additional 360° vial.Vee groove and magnet in the measuring face.Error limit in normal position: 0.5 mm/matribut:
- Color: Yellow
- Length (mm): 250
- Magnetic Nonmagnetic: Magnetic
- Vial Type: Horizontal, Vertical
- STABILA Measuring Tape Pocket Type BM30W (Meteran)atribut:
- Width (mm): 16
- Length (m): 3
- STABILA Construction Tripodatribut:
- Connection Thread (inch): 5/8
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STABILA Spirit Level Electronic Magnetic IP65 Type 96-M/196-2-M (Waterpass)atribut:
- Length: 183cm
- STABILA Spirit Level Type 70MAS (Waterpass)atribut:
- Length: 80cm
- Niigata Seiki (SK) Mini LevelDeskripsi:Mini Level CT-70. - Horizontal Measurement for construction, levellin machinnery - Body: Acrylic Resin - Type: Cross - Size: 70x25x15mm - Sensitivity: 0.5mm/m, Precision +/-1.5mm/m.
Daftar Harga digital pen Terbaru March 2026
| STABILA Spirit Level Pocket Electric (Waterpass) | Rp289.900 |
| STABILA Spirit Level Type 70-2 (Waterpass) | Rp369.900 |
| STABILA Spirit Level Magnetic Type 70M (Waterpass) | Rp549.900 |
| TRUSCO Pocket Level | Rp179.900 |
| STABILA Spirit Level Electronic IP65 Type 96-2/196-2 (Waterpass) | Rp3.699.900 |
| STABILA Spirit Level Type 70W (Waterpass) | Rp469.900 |
| STABILA Spirit Level Type 70 (Waterpass) | Rp229.900 |
| STABILA Spirit Level Type 196-2 LED with Illuminated (Waterpass) | Rp1.099.900 |
| STABILA Small Spirit Level with Magnet (Waterpass) | Rp3.099.900 |
| SK Hand Saw Kensho | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101004398-1.jpg)
/P101004407-1.jpg)
/P101004391-1.jpg)

/P101004386-1.jpg)
/P101004411-1.jpg)
/P101004405-1.jpg)
/P101004402-1.jpg)
/2dP107003085-1.jpg)

/P101004380-1.jpg)
/P101004393-1.jpg)

/P101518183-1.jpg)
/P101004387-1.jpg)
/P101004412-1.jpg)
/P101004408-1.jpg)
%20Mini%20Level/P102224571-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Penutup%20Telinga%20Pro/P102925825-1.jpg)
/P101004384-1.jpg)