Beli digital multimeters di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Rigid BorescopesDeskripsi:- Focus distance : 2mm, depth of view : 5-100mm; - Dust/waterproof level : IP67; - Can be used in liquid with temperature -10°C-85°Catribut:
- Diameter (mm): 4
- Angle of View (°): ≥70
- FLUKE Multimeter Digital (Multitester)Deskripsi:Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.atribut:
- DC Voltage Range (V): 6/60/600 (DC)
- Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
- Altitude Used: 2000m, (storage) 12000m
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
- Dimensions (mm): 130x65x27
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- Loading: 0.6 / 6/60/600
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Power Supply: 2 AAA batteries
- Weight (g): 160
- UNI-T UT136+ Series Digital MultimetersDeskripsi:UT136+ Series Digital MultimetersThe new generation of UT136+ series digital multimeter has an innovative industrial design which ensures that the product can withstand a drop of 2 meters height. Large LCD screen provides a clear display and its 4 times/second sampling rate provides users with more accurate readings. UT136+ series is designed to work safely in CAT II1000V/CAT III 600V environment.atribut:
- AC Current (A): 10, ±(1.2%+5)
- AC Voltage (V): 1000, ±(1%+3)
- Capacitance (mF): 40, ±(3%+5)
- Continuity Buzzer: Yes
- DC Current (A): 10, ±(1%+3)
- DC Voltage (V): 1000, ±(0.7%+3)
- Data Hold/Auto Power Off: Yes
- Diode/Transistor: Yes
- Display (mm): 56.5x36
- Display Count: 4000
- Drop Test (m): 2
- Frequency (Hz): 400~40m, ±(0.1%+4)
- LCD Backlight: Yes
- Low Battery Indication: Yes
- Power: 1.5V Battery (R6) X 2
- Product Color: Red and grey
- Resistance (ohm): 40M, ±(0.8%+2)
- Safety Rating: CAT II 1000V, CAT III 600V
- Size (mm): 175x83x53
- Transistor Measurement hFE: Yes
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Sanwa Instrument Insulation Resistance TesterDeskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- AND Multimeter Digital (Multitester)Deskripsi:Comes with a temperature measurement function (K type thermocouple).Comes with a backlight function.Easy-to-read 4000 count large LCD display.Equipped with a communication function, data can be managed on a personal computer.There are 9 functions: voltage, current, resistance, frequency, duty ratio, capacitor diode check, continuity check, and temperature measurement.Comes with a one-touch zero adjustment function for comparative measurement.Comes with a backlight function.It can be connected to a personal computer to display graphs and save data.atribut:
- AC Current (A): 10
- AC Voltage (V): 750
- DC Current (A): 10
- DC Voltage (V): 1000
- Dimensions (WxDxH) (mm): 85x45x175
- DC/AC Current: 400μA/4000μA/40mA/400mA/10A
- Detection Method: true root mean square (RMS)
- Maximum Display Count: 4000
- Power Supply: Laminated 9V dry battery (6F22) x 1 (included)
- Resistance (ohm): 40M
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Extech Boroscopeatribut:
- Netto Weight (kg): 1.48
- Manufacturing Number: BR-9
- Dimension Unit (mm): 5000x9x9
- Type: Borescopes
- Model : 9mm Camera
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- Flir BorescopesDeskripsi:Standard single-view borescopes provide a way to visually inspect normally inaccessible areas using a rigid or semi-rigid video probe connected to a monitor.atribut:
- UNSPSC: 31160000
- Product Type: Videoscope Kit
- Country of Origin: Taiwan (subject to change)
- Resistance Properties: Impact Resistant; Waterproof
- Battery Chemistry: Lithium Ion
- Battery Runtime (hour): 8
- Battery Voltage (V): 3.6
- Camera Probe: Included
- Digital Display Screen Type: LCD Touchscreen
- Display Portability: Fixed
- Display Size (inch): 7
- Image Capture Options: Audio RecordingStill Image CaptureText AnnotationVideo RecordingVoice Annotation
- Includes Probe: Camera Probe Included
- Maximum Operating Temperature (°F): 140
- Minimum Observation Depth (mm): 10
- Minimum Operating Temperature (°F): 14
- UNI-T Multimeter (Multitester)atribut:
- Product Color : Red and Grey
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Wipro Measuring Tape Long Steel (Meteran)atribut:
- Color: Yellow
- FLUKE Digital Multimeter (Multitester)atribut:
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
- Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
- Altitude Used: 2000m, (storage) 12000m
- Dimensions (mm): 130x65x27
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- DC Voltage (DCV): 6/60/600
- Loading: 0.6 / 6/60/600
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Power Supply: 2 AAA batteries
- Weight (g): 160
- LINCOLN ELECTRIC Welding Cart & Running GearDeskripsi:These Lincoln Electric welder and cylinder rack carts hold compatible gas cylinders and welding equipment so they can be moved around a shop or job site.atribut:
- UNSPSC: 23171514
- Frame Material: Steel
- Number of Cylinders Held: 1
- Number of Wheels: 4
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif)Deskripsi:Renolit EP 1 and Renolit EP 2 greases are multi-purpose lubricants suitable for use in high pressure greasing equipment. Their pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems. Renolit EP 2 may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Renolit EP 2 Complies with British Timken Recommendations 2891 Renolit EP 0 grease will provide for an efficient level of pumpability in small bore systems, which means that even when the point of application is remote from the motive source there will be no significant pressure differential to overcome. This factor is critical when selecting the correct lubricant to be supplied via conventional and modern automatic lubrication systems.Renolit EP 00 is a semi-fluid grease also recommended for automatic greasing units and as an alternative to industrial gear oils to prevent leakage.Renolit EP 000 is a semi-fluid grease recommended for the lubrication of commercial vehicles and plant served by automatic greasing units.It may also be recommended as an alternative to industrial gear oils in enclosed gearboxes where high leakage rates are experienced.atribut:
- Applicable Sector: - Steel, metals - Machinery, equipment
- Color: Translucent brown
- DIN Classification: KP 2 K-20
- Shelf Life: 36months
- Fluid Type Viscosity at 40Degrees C: 230
- Fluid Type Viscosity at 100Degrees C: 17.50
Daftar Harga digital multimeters Terbaru March 2026
| Insize Rigid Borescopes | Rp18.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp1.499.900 |
| UNI-T UT136+ Series Digital Multimeters | Rp759.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp5.899.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| Sanwa Instrument Insulation Resistance Tester | Rp5.099.900 |
| AND Multimeter Digital (Multitester) | Rp1.399.900 |
| Hioki Insulation Resistance Tester | Rp7.899.900 |
| Extech Boroscope | Rp4.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/nsP103645856-1.jpg)

/P102091784-1.jpg)
/nkP101550848-2.jpg)


/9yP107127358-1.jpg)





/bgP106080412-1.jpg)

/P103080864-1.jpg)
/ojP103645883-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/LINCOLN%20ELECTRIC%20Welding%20Cart%20%26%20Running%20Gear/rrP109500999-1.jpg)
/ivP102049679-5.jpg)
/r2P102209974-2.jpg)