Beli did roller chain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DID Engine ChainDeskripsi:For Family Motorcycle.
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- DID Drivetrain Part Non-Seal Chain 428 HD (Komponen Penggerak Otomotif)atribut:
- Color: Steel
- DID Drivetrain Part Non-Seal Chain 420D (Standard Chain) (Komponen Penggerak Otomotif)atribut:
- Accessories: 1 clip joint
- Katayama Chain Standard Chain CouplingDeskripsi:Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.atribut:
- Type: only a main part
- TSUBAKI RS100 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 100.0
- No. of Links per Unit: 96
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- SSS Rantai HSB (Chain)Deskripsi:Seri HSB dirancang untuk penggunaan rantai yang membutuhkan kekuatan yang lebih besar (heavy duty) dari penggunaan biasa. Dengan konstruksi plat rantai yang lebih tebal, tensile strength rantai HSB menjadi lebih tangguh
- TSUBAKI Double Pitch ChainDeskripsi:- Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.atribut:
- Operating Temperature Range (°C): -10 to 150
- SSS Standard ChainDeskripsi:Standard chain adalah seri dasar dari rantai SSS, dengan material yang lebih ringan, rantai seri standard ini unggul pada bobot nya yang tidak seberat seri-seri diatasnya, dengan kualitas yang equivalen dengan rantai original seri ini sangat cocok untuk penggantian dan penggunaan sehari-hari.atribut:
- Color: Steel
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- LIQUI MOLY Motorbike Chain CleanerDeskripsi:Specially developed cleaner with selected solvent combinations for fast, easy cleaning and degreasing structural parts in the two-wheel sector.Properties- high proportion of active components- absolutely free of chlorine- optimum penetration capacity- low surface tension- dissolves resin and tar-type residues- controlled evaporation free of residues- leaves no residues- optimizes economical use- removes oil and grease-based contaminantsAreas of application For cleaning chains with and without O/X-rings on two-wheeled vehic les and quads. Application Place a box or rag under the parts to be cleaned. Spray dirty chains with Motorbike Chain and Brake Cleaner and let it run off. After the solvents have evaporated, the chain will be clean and free of grease and ready to be coated with Motorbike Chain Lube or Chain Lube white. Do not spray onto plastics. Do not lay rubber components in a container with Cleaning Fluid to clean them as they may be attacked. Note Check parts which have been painted for compatibility by testing on a hidden area.atribut:
- Color/Appearance: Colorless
- Base: Solvent-Mixture, Acetone-free
- Form: Liquid, Aerosol
- Density (g/mL): 0.707
- Flash Point (°C): < 21
- Propellant: C02
- Size (ml): 500
Daftar Harga did roller chain Terbaru October 2026
| DID Roller Chain (Rantai) | Rp72.900 |
| DID Timing Chain | Rp71.900 |
| DID Engine Chain | Rp24.900 |
| DID Drivetrain Part Non-Seal Chain 428D Standard (Komponen Penggerak Otomotif) | Rp259.900 |
| ZEXUS Roller Chain | Rp659.900 |
| DID Gear Set (Rantai Gir) | Rp179.900 |
| monotaro Standard Roller Chain | Rp279.900 |
| DID Drivetrain Part Non-Seal Chain 428 HD (Komponen Penggerak Otomotif) | Rp569.900 |
| DID Drivetrain Part Non-Seal Chain 420D (Standard Chain) (Komponen Penggerak Otomotif) | Rp339.900 |
| Katayama Chain Standard Chain Coupling | Rp419.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P102091289-1.jpg)


/cdP102802445-6.jpg)

/88P102091296-8.jpg)

/P102802454-1.jpg)
%20(Komponen%20Penggerak%20Otomotif)/P102802436-1.jpg)



/P102100325-2.jpg)


/7oP102275276-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)