Beli diamond hole saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TORA Hole Saw Diamond CutterDeskripsi:Tora Hole Saw Diamond Cutter Mata Bor untuk Kaca Keramik Granit
- IKURA Set Mata Bor Diamond Hole SawDeskripsi:Mata Bor kaca atau dikenal dengan nama diamond hole cutter adalah mata bor khusus kaca agar lebih rapi. Bisa juga digunakan untuk keramik , marmer atau granite ( untuk granit tergantung kekerasan, Kalau granit grade bagus tidak bisa mendapatkan banyak lobang)atribut:
- Set Content: Size: 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 25mm, 26mm, 28mm, 30mm, 40mm, 50mm
- Material: Diamond coats
- RYU Diamond Hole SawDeskripsi:- Universal Around Shank- High Quality Material- Suitable for any Brand Drill 3 jaw Chuckatribut:
- Total Length (mm): 55
- BITEC Diamond Core Bit For Drill 10mm Shankatribut:
- Type/Packing: 1 pc / Plastic Blister
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- Taffware Mata Bor Set Diamond Coated Hole SawDeskripsi:Mata bor ini dapat Anda gunakan untuk melubangi berbagai benda. Terdiri dari beberapa ukuran yang dapat Anda gunakan sesuai dengan kebutuhan Anda. Bor terbuat dari material berkualitas yang sangat kuat
- Sankyo Diamond Square Tool Sharpener Kentaro & Quot SeriesDeskripsi:-Due to being a diamond whetstone, it maintains a sharp blade edge polish.-Since there is no water absorption, it is not necessary to soak this in water before use.(however, apply plenty of water during use to sharpen the blade edge)-Cooking tools: professional knives, domestic knives, scissors, etc.-Carpentry tools: chisels, planes, carbide chisels, drills, bits, etc.-Other: carbide products, quenched ink stones, barber equipment, etc.-Stick whetstoneatribut:
- Comments: For finishing
- Grain Size: 2000
- LxWxThickness: 200x70x21mm
- Accessories: Stick whetstone
- Purpose of Use: Cooking tools: professional knives, domestic knives, scissors, etc. Carpentry tools: chisels, planes, carbide chisels, drills, bits, etc. Other: carbide products, quenched ink stones, barber equipment, etc.
- ALDO Diamond Vacuum Hole Saw Hex ShankDeskripsi:Digunakan untuk mesin borPremiumLong LifeVacuum BrazedDigunakan untuk melubangi keramik, granit, marmer, beton, kaca
- KENTA Electroplated Diamond Hole Sawatribut:
- Grit: #60/80
- Shank: Hexagon or Round
- BULL Diamond Hole Sawatribut:
- Length (mm): 77
- AS ONE Option For Digital Temperature Controlleratribut:
- AS ONE Part Number: 1-4597-11
- Diameter (mm): 4.0×200
- TRUSCO Diamond StoneDeskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
Daftar Harga diamond hole saw Terbaru March 2026
| Langsol Diamond Hole Saw | Rp11.900 |
| TORA Hole Saw Diamond Cutter | Rp8.900 |
| IKURA Set Mata Bor Diamond Hole Saw | Rp97.900 |
| RYU Diamond Hole Saw | Rp7.900 |
| BITEC Diamond Core Bit For Drill 10mm Shank | Rp23.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| Taffware Mata Bor Set Diamond Coated Hole Saw | Rp35.900 |
| Sankyo Diamond Square Tool Sharpener Kentaro & Quot Series | Rp2.999.900 |
| ALDO Diamond Vacuum Hole Saw Hex Shank | Rp70.900 |
| BULTRAX Diamond Hole Saw | Rp57.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/P102113370-1.jpg)











/P102246320-1.jpg)