Beli diamond cutting disc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Disc Type Diamond Bur Axis 3mmDeskripsi:Purpose: Grooving. Cutting. Surface machining. Chamfering.Deburring.atribut:
- Material: Stainless steel (SUS303) synthetic diamond
- Grain Size: #140
- Purpose of Use: Groove process. Cutting process. Surface ProcessingChamfering process. Burring processing.
- Minimo by Minitor Diamond Cutting DiscsDeskripsi:-A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.atribut:
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 19x0.65x3.00x43.0mm
- Type: Electroplated
- Grain Size (#): 200
- Maximum Working Rotation Speed: 20000rpm
- INGCO Mata Gerinda Potong Keramik KeringDeskripsi:INGCO Diamond Wheel (Dry 110mm) // Mata Pisau Potong Keramik Marmeratribut:
- Size (mm): 110X20
- Blade Width (mm): 10
- Suitable For: Marble cutter MC14008
- TOKYO Diamond WheelDeskripsi:Pisau potong granit
- BITEC Diamond Grinding Cup Wheelatribut:
- Type/Packing: 1 pc / paper box
- DMX Mata Gerinda Poles BetonDeskripsi:Diamond Wheel mangkok untuk Semen
- CP Rotary Burr Setatribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- Minimo Diamond Cutting DiscsDeskripsi:-A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.atribut:
- Type: Whole Surface Electrodeposition
- Grain Size (#): 140
- Maximum Working Rotation Speed (rpm): 15000
- TRUSCO Disk Type CBN BurDeskripsi:It is a high precision shank by integral processing. We adopt stainless steel which is hard to rust. It is more rigid than the mandrail type.Use:- Grooving processing - Cutting - surface processing - Chamfering - Deburring processingatribut:
- Granularity: #140
- Shaft Diameter (mm): 3
- Purpose of Use: Groove processingCut processingSurface processingChamfering processingBurr removal processing
- Lumos Mata Bor Tuner Metalatribut:
- Diameter Head (mm): 6
- Diameter Shank (mm): 3
Daftar Harga diamond cutting disc Terbaru March 2026
| TRUSCO Disc Type Diamond Bur Axis 3mm | Rp509.900 |
| Minimo by Minitor Diamond Cutting Discs | Rp999.900 |
| BOSCH Mata Gerinda Potong Keramik Best | Rp76.900 |
| MST Diamond Cup Wheel | Rp38.900 |
| INGCO Mata Gerinda Potong Keramik Kering | Rp41.900 |
| TOKYO Diamond Wheel | Rp31.900 |
| BITEC Diamond Grinding Cup Wheel | Rp55.900 |
| NAKANISHI Diamond Cutting Disc | Rp629.900 |
| NAKANISHI Electroplated Diamond Grinding Disc | Rp779.900 |
| DMX Mata Gerinda Poles Beton | Rp36.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)