Beli dial caliper 0.05 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Jangka Sorong)
    Mulai

    Rp2.899.900

    Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Jangka Sorong)
    Deskripsi:
    Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.
    atribut:
    • Material: Body: Steel
  2. Mitutoyo Dial Caliper Metric Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Mitutoyo Dial Caliper Metric Type
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  3. KRISBOW Jangka Sorong Analog
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Jangka Sorong Analog
    atribut:
    • Dimensions (mm): 250x95x30
    • Range/Reading (mm): 150 /0.02
  4. monotaro Dial Caliper
    Mulai

    Rp1.099.900

    monotaro Dial Caliper
    atribut:
    • Dimensions (mm): Depth bar (5 x t2)
    • Minimum display amount (mm): 0.01
    • Dimension A (mm): 40
    • Dimensions d (mm): 16
    • Instrument Difference (mm): +/- 0.03
    • One rotation of the pointer (mm): 1
  5. Niigata Seiki (SK) Dial Caliper
    Mulai

    Rp1.299.900

    Niigata Seiki (SK) Dial Caliper
    Deskripsi:
    Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.
    atribut:
    • Depth Bar: Yes
    • Minimum Display (mm): 0.02
  6. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  7. Shinwa Rules Inside Caliper (Jangka Sorong)
    Mulai

    Rp129.900

  8. Insize Dial Caliper
    Mulai

    Rp859.900

    Insize Dial Caliper
    Deskripsi:
    Dial Caliper> Shock dial indicator> Made of stainless steel> Meet DIN862> Made of hardened stainless steel
  9. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp439.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  10. Niigata Seiki (SK) Inside Dial Caliper Gauge
    Mulai

    Rp3.699.900

    Niigata Seiki (SK) Inside Dial Caliper Gauge
    atribut:
    • Body Material: Steel
  11. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  12. TECLOCK External Dial Caliper Gauge
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.999.900

    TECLOCK External Dial Caliper Gauge
    atribut:
    • Graduation: 0.1mm
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. KO-KEN Impact Socket 18104M
    Mulai

    Rp1.999.900

    KO-KEN Impact Socket 18104M
    atribut:
    • Outlet Corner: 1inch
    • Socket Form: 6 corners
Daftar Harga dial caliper 0.05 Terbaru September 2025
Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Jangka Sorong)Rp2.899.900
Mitutoyo Dial Caliper Metric TypeRp1.499.900
KRISBOW Jangka Sorong AnalogRp589.900
monotaro Dial CaliperRp1.099.900
Niigata Seiki (SK) Dial CaliperRp1.299.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp719.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp759.900
Shinwa Rules Inside Caliper (Jangka Sorong)Rp129.900
Insize Dial CaliperRp859.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp439.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)