Beli dca cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DCA Cordless Impact Wrench
    Mulai

    Rp3.199.900

    DCA Cordless Impact Wrench
    Deskripsi:
    A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to install and open the nut or bolt This type using battery (cordless) so as to facilitate use and can be brought anywhere
    atribut:
    • Battery Power Input: 18V/3Ah x 2
    • No Load Speed (rpm): 0-2200
  2. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  3. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  4. Vessel Bit 1/4inch Torx Power
    Mulai

    Rp38.900

    Vessel Bit 1/4inch Torx Power
    atribut:
    • Driver Size: 1/4 inch Hex driver
  5. Vessel Bit Torx Driver
    Mulai

    Rp46.900

    Vessel Bit Torx Driver
    atribut:
    • Overall Length (mm): 100
    • Tip Size: T20
    • Size d1 (mm): 3,84
    • Size d2 (mm): 5,0
  6. monotaro Set Mata Obeng Adapter (Socket Adaptor)
    Mulai

    Rp47.900

    monotaro Set Mata Obeng Adapter (Socket Adaptor)
    Deskripsi:
    Produk ini juga sering disebut dengan Socket Adaptor
    atribut:
    • Set Items: 6.35,9.5,12.7
  7. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  8. RYU Bor Obeng Tanpa Kabel
    Rating:
    80% of 100
    (2)
    Mulai

    Rp219.900

    RYU Bor Obeng Tanpa Kabel
    atribut:
    • Battery Voltage (V): 4.8
    • Reversible: Yes
  9. Kennedy Impact Torx Socket Set
    Mulai

    Rp1.399.900

    Kennedy Impact Torx Socket Set
    Deskripsi:
    A set of 16 Torx sockets and drivers made from chrome molybdenum steel.Features and Benefits- Made from tough chrome molybdenum steel - Black oxide coating for prolonged tool lifespan- Supplied in tough, impact-resistant plastic storage case for socket protection- Etched markings for quick and easy selectionContents- Torx drivers 55mm length: T40, T45, T47, T50, T55, T60, T70- Torx sockets: E10, E11, E12, E14, E16, E18, E20, E22, E24Standards- Manufactured to DIN3129 standards
    atribut:
    • Overall Length (mm): 40
    • Material: Chrome Molybdenum Steel
    • Number of Pieces: 16
    • Set Type: Impact Socket Set
    • Size System: Torx
    • Bit Type: Torx
    • Drive Size (inch): 1/2
    • Drive Type: Square
    • Finish/Coating: Black Oxide
    • Number of Points: 6
    • Socket Size: E12
  10. DCA Angle Grinder
    Mulai

    Rp359.900

  11. Vessel Torx Bit (Tamper Proof)
    Mulai

    Rp48.900

    Vessel Torx Bit (Tamper Proof)
    Deskripsi:
    It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
Daftar Harga dca cordless Terbaru March 2026
DCA Cordless ScrewdriverRp529.900
DCA Cordless Impact WrenchRp3.199.900
DCA Cordless Impact DriverRp559.900
Makita Cordless Impact DriverRp1.899.900
BOSCH Cordless Drill Driver (Bor Listrik)Rp1.299.900
DCA Cordless Impact Driver BrushlessRp699.900
Vessel Bit 1/4inch Torx PowerRp38.900
DCA Cordless Brushless Impact WrenchRp559.900
KRISBOW Cordless Screwdriver (Bor Listrik)Rp299.900
DCA Cordless Hammer Drill BrushlessRp539.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)