Beli dbi sala di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M DBI-SALA Delta Derrick Harness 1106101Deskripsi:18" back D-ring extension, belt with pad and back D-ring, seat sling with positioning D-rings, tongue buckle legs (size Medium).No-tangle design18" back D-ring extensionBody belt/hip pad with back D-ringSeat sling with positioning D-ringsatribut:
- Product Series: Delta
- Harness Size: Medium
- Product Type: Derrick Harness
- Color: Yellow
- Body Belt: Yes
- Buckle Type: Tongue Buckle
- Chest Buckle Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- D-ring Placement: Back with Extension; Suspension
- Leg Buckle Material: Stainless Steel Grommet
- Padding Location Type: Back/Hip
- Recommended Industry: Oil & Gas
- Torso Buckle Material: Zinc Plated Steel
- Weight Capacity (kg): 190
- 3M Protecta Body Harness (Pelindung Jatuh)Deskripsi:Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
- 3M DBI-Sala Lad-Saf Cable Guideatribut:
- Product Series: Lad-Saf
- Product Type: Cable Guide
- For use with: Fixed Ladders
- Attachment Type: Bolt on One Rung
- 3M DBI-SALA Salalift II WinchDeskripsi:Winch with 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope and swivel snap hook, mounting bracket and carrying bag.Manually operated winch60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope6:1 gear ratio mechanical advantageQuick mount bracketatribut:
- Product Series: SalaliftII
- Product Type: Winch
- Color: Anodized Yellow
- Cable Material: Galvanized Steel
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- Install Type: Portable
- Product Color : Anodized Yellow, Black
- 3M DBI-SALA Delta Construction Positioning Safety Harness (Pelindung Jatuh)atribut:
- Body Belt: Yes
- Buckle Type: Tongue Buckle
- Chest Buckle Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- D-ring Placement: Back; side
- Harness Application: Positioning
- Leg Buckle Material: Stainless Steel Grommet
- Padding Location Type: Back/Hip, Shoulder
- Product Color : Yellow
- Product Series: Delta
- Product Type: Construction Style Positioning Harness
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
- Torso Buckle Material: Zinc Plated Steel
- Weight Capacity (kg): 190
- 3M DBI-SALA Lad-Saf Cable Vertical Safety SystemDeskripsi:This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 100' of swaged 3/8 inch 1x7 galvanized steel cable, and 3 guides.Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).Ordering is easy-the entire system sold in a single SKU, including both brackets, pre-swaged cable, and cable guides.Reengineered to simplify and speed up the installation process.Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.atribut:
- Product Series: Lad-Saf
- Overall Width (mm): 9.525
- Product Type: Vertical Safety System Cable
- Color: Silver
- Cable Preformation: Left, Regular Lay
- Cable Strand: 1x7
- Connected Safety ID Equipped: Yes
- Install Type: Permanent
- Maximum Number of Users: 2
- Maximum Number of Workers: 2
- Recommended Application: Billboard Maintenance, Grain Bin Maintenance, Grain Silo Maintenance, Ladder Climbing, Oil Derrick Climbing, Silo Access, Water Tower Ladder Climbing, Wind Turbine Climbing, Wind Turbine Maintenance
- Recommended Industry: General Industrial, Telecommunications, Wind Energy
- Single Point Anchor Rating (lbs): 3600
- Weight Capacity (kg): 140
- Duralex Lys Transparent Mugatribut:
- Capacity (oz): 10.875
- 3M DBI-SALA Lad-Saf Detachable Cable TravellerDeskripsi:Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) and 5/16" (8 mm) diameter 1x7 or 7x19 solid core cable.Traveller for Lad-Saf vertical safety systemFor use on 9.5 mm (3/8") and 8 mm (5/16") diameter galvansied or stainless steel cableMobile design follows user for convenient climbing protectionEasy to install and detach anywhere along lifelineatribut:
- Product Series: Lad-Saf
- Product Type: Detachable Cable Sleeve
- Attachment Type: None
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- Install Type: Temporary
- Maximum Number of Users: One
- Recommended Industry: General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy
- Structure Type: Straight Ladder
- Duralex Versailles Saphir Mugatribut:
- Capacity (oz): 9.125
- Duralex Versailles Vermeil Mugatribut:
- Capacity (oz): 9.125
- HAWS Portable EyewashDeskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- MSA HarnessDeskripsi:The MSA V-FORM safety harnesses, with lightweight and durable components, offer the user complete comfort. The harness straps are available in the catchy combination of MSA green and gray.Harness V-Form, Back D-Ring, front loops, shoulder loops, bayonet buckles, MED/LG, ENDouble load indicator warns you when the harness has been involved in a fallStrap ends do not fray and lasts longerIncludes a strap under the pelvis for more comfortA Velcro cover protects harness tagV-Form waist belt attaches to harness for work positioningatribut:
- Load Capacity (kg): 140
- Color: Green-Gray
- A-Stabil Full Body Harnessatribut:
- Size: Universal
Daftar Harga dbi sala Terbaru March 2026
| 3M DBI-SALA Delta Derrick Harness 1106101 | Rp15.999.900 |
| 3M Protecta Body Harness (Pelindung Jatuh) | Rp609.900 |
| 3M DBI-Sala Lad-Saf Cable Guide | Rp999.900 |
| 3M DBI-SALA Salalift II Winch | Rp47.999.900 |
| 3M DBI-SALA Delta Construction Positioning Safety Harness (Pelindung Jatuh) | Rp5.899.900 |
| 3M DBI-SALA Lad-Saf Cable Vertical Safety System | Rp17.999.900 |
| Duralex Lys Transparent Mug | Rp779.900 |
| 3M DBI-SALA Lad-Saf Detachable Cable Traveller | Rp11.999.900 |
| Duralex Versailles Saphir Mug | Rp679.900 |
| Duralex Versailles Vermeil Mug | Rp629.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20DBI-SALA%20Delta%20Derrick%20Harness%201106101/neP107006842-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Protecta%20Body%20Harness%20(Pelindung%20Jatuh)/P101527208-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Salalift%20II%20Winch/mvP107007823-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20DBI-SALA%20Delta%20Construction%20Positioning%20Safety%20Harness%20(Pelindung%20Jatuh)/P101551821-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Lad-Saf%20Cable%20Vertical%20Safety%20System/izP107007683-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash/P101558691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/MSA%20Harness/jiP108185702-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/GM%20Sign%20Holder/P103077727-1.jpg)