Beli das gluck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAS GLUCK Gerobak Singa DorongDeskripsi:DAS GLUCK Singa Biru Super Heavy Duty is a wheelbarrow with German quality, designed to a very detailed precision level. Some advantages of this product are it has a thick and strong barrow tub, long lasting, larger capacity (Extra Large) as well as the latest innovation puncture resistance tire. With some of these advantages, this product can be used for "Super Heavy Duty" in any fields and any condition.atribut:
- Volume Capacity (L): 65
- Sand Capacity (CBF): 5
- STANLEY 2-in-1 Folding Hand TruckDeskripsi:Stanley SXWTD-FT585 Folding Truck 2 in 1 70/137 Kg merupakan Trolley lipat 2 in 1 yang memiliki wadah keranjang yang serbaguna dan sangat mudah digunakan . Memiliki kapasitas 70/137 Kg serta sangat mudah dibuka dan di tutup .atribut:
- Capacity (kg): 70/137
- Folding Dimensions (mm): 389x117x643
- Unfolded Dimensions (mm): 450x416x1.100
- Material: Nylon and Steel Plastic
- CPT National Gerobak Pasiratribut:
- Capacity (kg): 10
- Color: Kuning
- Plate Thickness (mm): 0.6
- PRO-QUIP Wheel BarrowDeskripsi:Wheel BarrowKereta SorongBahan Tahan Kimia cocok untuk pengangkutan TBS (Tandan Buah Segar)
- KRISBOW Troli Barangatribut:
- Item: Trolley
- Wheel Material: Rubber
- ARTCO Gerobak Pasiratribut:
- Capacity (kg): 400
- Volume Pan (L): 113
- Dimensions (cm): 160x90x50
- Wheel Diameter (inch): 14
- KRISBOW Gerobak Sorongatribut:
- Capacity (kg): 130
- Item: Wheel Barrow
- Wheel Material: Rubber
- KIBA Gerobak Pasiratribut:
- Capacity (kg): 400
- Capacity Volume (kg): 65
- Sand Capacity (CBF): 5
- Plate Thickness (mm): 0.6
- Wheel size (mm): 300x8
- Bearing: Zinc
- Dimensions (cm): 90x64x24
- ARTCO Roda Ban Hidupatribut:
- Size (inch): 13
- Material: Rubber
- TORA Gerobak Sorongatribut:
- Capacity (kg): 10
- Material: Steel
- Dimensions (LxWxH) (mm): 1430x610x570
- Diameter Wheel (inch): 13x3
Daftar Harga das gluck Terbaru March 2026
| DAS GLUCK Gerobak Singa Dorong | Rp679.900 |
| DAS GLUCK Bak Gerobak Dorong | Rp1.299.900 |
| SUNC Troli Lipat | Rp119.900 |
| STANLEY 2-in-1 Folding Hand Truck | Rp2.099.900 |
| Noblelift Hand Stacker Elektrik | Rp169.999.900 |
| 3S Gerobak Dorong Hammertone | Rp359.900 |
| Kenmaster Gerobak Sorong | Rp369.900 |
| CPT National Gerobak Pasir | Rp489.900 |
| PRO-QUIP Wheel Barrow | Rp829.900 |
| KRISBOW Troli Barang | Rp509.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)