Beli daftar harga alat listrik broco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  2. Schneider Electric TeSys Deca Contacts set LA5-D Series
    Mulai

    Rp1.899.900

    Schneider Electric TeSys Deca Contacts set LA5-D Series
    atribut:
    • Poles Description: 3P
    • Product or Component Type: Main Contact Set
    • Range: TeSys
  3. Legrand RX3 MCB 3P 4500A
    Mulai

    Rp1.499.900

    Legrand RX3 MCB 3P 4500A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 3 (total)
    • Rated Voltage (V): 400
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  4. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  5. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  6. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  8. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  9. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  10. Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    Mulai

    Rp149.900

    Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    atribut:
    • Impact Protection (IK): IK02
    • Color: Grey
    • IP Protection: IP20
    • Built-in Depth (mm): 44
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 94.8
    • Label Space/Information Surface: Yes
    • Mounting Method: DIN rail
    • Pollution Degree: 2
    • Rated Impulse Withstand Voltage Uimp (kV): 4
    • Storage Temperature (°C): -40-70
Daftar Harga daftar harga alat listrik broco Terbaru October 2026
Broco Miniature Circuit Breaker 3P (MCB)Rp149.900
Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit)Rp51.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900
Schneider Electric Harmony XB4 SeriesRp46.900
Schneider Electric TeSys Deca Contacts set LA5-D SeriesRp1.899.900
Legrand RX3 MCB 3P 4500ARp1.499.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Schneider Electric TeSys BRp7.199.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)