Beli cutters tube cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BBK Automatic Mini Tube Cutteratribut:
- Uses: Copper tube, Aluminium pipe
- TRUSCO Tube Cutter BladeDeskripsi:Cutting copper tube, aluminum tube, brass tube, hard PVC pipeatribut:
- Weight (g): 3
- TRUSCO Tube Cutter (Pemotong Pipa)Deskripsi:To pipe cutting of copper, aluminum, brass, rigid PVC pipe.atribut:
- Cutting Capacity: 1/8 to 1 1/4 inches (3 to 32mm)
- Length (mm): 130
- Specifications: Standard Blade GFC-111NC
- Thickness (mm): 3
- Weight (g): 261
- Rothenberger Tube Cutter Plastic Automatic TcDeskripsi:Alat untuk memotong pipa pvc.
- I.K.CARRY Fold Down Platform Truckatribut:
- Material: Loading platform:Steel, Mat:PVC, Handle:Steel, Handle surface treatment:Powder coated, Caster brackets:Steel, Wheels:Rubber
- Uniform Load (kg): 150
- Length (mm): 740
- Width (mm): 480
- Height (mm): 145
- Handle Height (mm): 850
- Caster Diameter (mm): 100
- Specification: Swivel caster, Fixed caster Each 2 pieces
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- BBK (Bunka Boeki Kogyo) Tube Cutteratribut:
- Maximal Wall Thickness (mm): 2.6
- TRUSCO Tube Cutter (Pemotong Pipa)atribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- Kennedy Compact Flaring Tool With Cutter/Deburrer SetDeskripsi:Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Brass Copper
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
- Lap Type: Double Lap Single Lap
- Type: Flaring Tool Set
- Includes: Carrying Case Cutter Deburrer Flaring Tool
- Number of Pieces: 4
- Product Number: CFTK625
- Mokuba Bar Bender & CutterDeskripsi:-10 to 13mm rebars can be cut and bent.-Can bend up to 135° at once. It can bend 180° when switched to a different rebar.-Has a bending mark that allows rebars to be bent in the same angle repeatedly.-Equipped with a safety stopper. It is safe to transport the main body, as the handle does not open.-It is easy to attach the main body to a workbench,etc. using a bolt.-The handle is pulled upward for bending rebars to be processed. Rebars are not in the way of the operator and the work is done safely. -Size : 10 to 13mm(compatible to deformed rebars)atribut:
- Compatible Body: D-5
- TRUSCO Tubing-Cutter Replacement Bladeatribut:
- Compatible: Tube cutter (TTC-416)
- Weight (g): 1
- REX Industries Tube Cutter Spare Bladeatribut:
- Weight (g): 30
- BBK (Bunka Boeki Kogyo) Ratchet Torque WrenchDeskripsi:For tightening the flare nut when installing the air conditioner. Prevent leakage of refrigerant due to insufficient tightening of the flare nut and damage to the copper tube flare due to excessive tightening.atribut:
- Type: Simple type
- Main Uses: Refrigerant equipment
- Load Direction: right
- Head Shape: Ratchet type
- monotaro Tube Cutter BladeDeskripsi:As a replacement blade of a tube cutterDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cleavable Wall Thickness (mm): (Stain) 2, (copper pipe / brass / aluminum) up to 2.5, (PVC) 3
- Outer Diameter d (mm): 18.5
Daftar Harga cutters tube cutter Terbaru October 2026
| BBK Automatic Mini Tube Cutter | Rp439.900 |
| TRUSCO Tube Cutter Blade | Rp159.900 |
| TRUSCO Tube Cutter (Pemotong Pipa) | Rp529.900 |
| Rothenberger Tube Cutter Plastic Automatic Tc | Rp4.999.900 |
| I.K.CARRY Fold Down Platform Truck | Rp2.399.900 |
| monotaro Tube Cutter (Pemotong Pipa) | Rp229.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa) | Rp169.900 |
| BBK (Bunka Boeki Kogyo) Tube Cutter | Rp1.599.900 |
| RIDGID Constant Swing Tubing Cutter (Pemotong Pipa) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P101002140-1.jpg)


/2yP102248106-3.jpg)
/P102093566-3.jpg)
/alP102243381-21.jpg)
%20Tube%20Cutter/P102019061-1.jpg)
/0nP102048023-10.jpg)

/P101002139-1.jpg)

/P101532639-1.jpg)



/14P102120040-2.jpg)
%20Ratchet%20Torque%20Wrench/giP103666594-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)