Beli cutter stanley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Refill Knife BladeDeskripsi:Stanley 11-300T-22 9 mm Refill Knife Blade / Spare CutterThere are many kinds and shapes of cutters on the market that are attractive and have various functions such as cutting paper, foam, carpet, plywood, acrylic, and many more. One of the many cutters is the STANLEY Classic 99 Retractable Utility Knife [10-099-22]. Wrapped in gray and made of good quality material that is strong and durable.
- STANLEY Interlock Safety Utility Knifeatribut:
- Size (inch): 5-7/8
- STANLEY Dynagrip Retractable Utility KnifeDeskripsi:STANLEY STHT10779-8 6inch DYNAGRIP RETRACTABLE UTILITY KNIFE adalah alat pemotong berbahan Dynagrip yang kuat dan tahan didalam segala kondisi dan suhu ekstrim.atribut:
- Size (inch): 6
- STANLEY Snap-Off KnifeDeskripsi:High visibility spare blade holder designed for safety
- STANLEY Classic 1992 Utility Bladesatribut:
- Blade Width (mm): 19
- Length (mm): 62
- Blade Thickness (mm): 0.65
- TEKIRO Palu KambingDeskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- KRISBOW Palu Kambingatribut:
- Handle Type: Rubber Grip Handle
- TERAOKA SEISAKUSHO TapeDeskripsi:It is light, can be cut cleanly by hand, and has good workability. The strong support makes it difficult to cut the tape when peeling it off. Adhesion is lower than No.4100, and adhesive residue is improved. You can also cut the flow (vertical) direction of the tape. Because it is thin and flexible, it easily adapts to uneven surfaces.For resin sashes For general curing For construction and renovation work* Although it is a type with little glue residue, it may be contaminated or damaged depending on the material to be pasted, such as vinyl chloride (depending on the type), so please check before use. Please note that glue tends to remain, especially if it is attached to a chalked object (painted surface that has deteriorated and powder has been blown).atribut:
- Color: Blue
- Base Material: Polyethylene cloth
- Tape Length (m): 25
- Tape Thickness (mm): 0.13
- Adhesive: Acrylic
- Adhesion Strength (N/25mm [gf]): 4.1[422]
- Adhesive Force (N/mm): 4.1[422]/25[gf]
- Adhesive Type: Low adhesion
- Elongation (%): 22
- Main application: For curing
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tensile Strength (N/25mm): 1400
- INGCO Claw HammerDeskripsi:Drop-forged hammerheadHeat treatment, 45# carbon steel Unique design Fiberglass handlePalu Kambing Martil Besi
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
Daftar Harga cutter stanley Terbaru January 2026
| STANLEY Refill Knife Blade | Rp30.900 |
| STANLEY Utility Knife | Rp90.900 |
| STANLEY Interlock Safety Utility Knife | Rp66.900 |
| STANLEY Retractable Utility Knife | Rp63.900 |
| STANLEY FatMax Locking Retractable Utility Knife | Rp179.900 |
| STANLEY Dynagrip Retractable Utility Knife | Rp82.900 |
| STANLEY Dynagrip Snap-Off Knife | Rp41.900 |
| STANLEY Snap-Off Knife | Rp11.900 |
| STANLEY SharpShooter Heavy Duty Staple Gun Chrome | Rp279.900 |
| STANLEY Classic 1992 Utility Blades | Rp41.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)