Beli culture tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BRAND Culture Tube Screw Capatribut:
- Material: round bottom, screw top cap, screw top neck, soda-lime glass tube, transparent tube
- Sterility: non-sterile
- Thickness (mm): 1
- PYREX Culture Tubes Screw Cap With PTFE Lineratribut:
- Material: borosilicate glass , cap (PTFE Liner), round bottom tube
- Color: Clear
- Gratech Culture TubeDeskripsi:Tubes Round Bottom with Screw Thread and Teflon Line. Made from ASTM E-438 Type-1 Class A, Boro 3.3 glass.
- DURAN Disposable Culture Tubes With Din ThreadDeskripsi:Screw cap from PP with cap liner
- DURAN Culture Tubesatribut:
- Sterility: non-sterile
- DURAN Culture Tube With Din ThreadDeskripsi:The DIN thread permits the use of PBT screw caps; tubes are therefore well suited to the culture of micro-organisms. The contents only come into contact with the glass and PTFE coating of the cap liner. Typical applications: growing and storage of sterile cultures.
- VITLAB Drying Rack PSDeskripsi:With wide draining trough and drainage nozzles. Rack with 72 pegs 95 x 15 mm. For drying larger apparatus, some of the pegs can be removed and the bore holes closed at the rear. Delivered complete with drainage tube and accessories for the wall installation. In addition, 11 pegs (95 x 6 mm) are included for objects having a smaller diameter, such as reagent tubes.atribut:
- Length (mm): 450
- Height (mm): 630
- IWAKI Glass Ware Centrifuge Tube Round Bottom Graduation With Screw Capatribut:
- Volume: 10 ml
- Outside Diameter: 16,5 mm
- Length: 105 mm
- Tolerance: +/- 0,2 mm
- GMCI: 1415-15
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Kartell Microcentrifuge Tube (Tabung)atribut:
- Material: PP
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- Maruemu Graduated Test Tube (Screw Cap)atribut:
- Material (Packing): PTFE (Fluororesin)
- Vessel Precision Screwdriver TD51 (Obeng Presisi)Deskripsi:- Cushion grip allows you to slide the handle freely, to easily move to preferred position.- Knurling allows fine rotation.- Corresponds to various precision screws with abundant size.
- GLOBE SCIENTIFIC Plastic Centrifuge, Culture, & Test TubDeskripsi:Plastic culture tubes are biologically inert to prevent contamination when growing and handling biological samples used for culturing.atribut:
- UNSPSC: 41121706
- Autoclavable: Yes
- Basic Material: Plastic
- Body Color: White
- Body Diameter (mm): 17
- Body Material: Polypropylene
- Capacity (ml): 15
- Closure Liner Design: Snap Plug
- Closure Material: LDPE
- For use with: Centrifugation; Liquid Handling
- Graduated: No
- Includes Closure: Yes
- Maximum Relative Centrifugal Force (xg): 3000
- Overall Height (mm): 100
- Sterile/Non-Sterile: Sterile
- Gratech Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Complies as per DIN EN ISO 4788 with conformity batch certificate. “Eichordnung” (as per German weights and regulation standards), ”H” mark signifies German regualtion as DIN 12600 Calibration (TC, In).atribut:
- Material Type: Boro 3.3
- DURAN Graduated Cylinder (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
Daftar Harga culture tube Terbaru March 2026
| BRAND Culture Tube Screw Cap | Rp2.499.900 |
| PYREX Culture Tubes Screw Cap With PTFE Liner | Rp6.699.900 |
| Gratech Culture Tube | Rp26.900 |
| DURAN Disposable Culture Tubes With Din Thread | Rp37.900 |
| DURAN Culture Tubes | Rp30.999.900 |
| DURAN Culture Tube With Din Thread | Rp90.900 |
| IWAKI Tabung Reaksi dengan Screw Cap | Rp53.900 |
| VITLAB Drying Rack PS | Rp13.999.900 |
| IWAKI Glass Ware Centrifuge Tube Round Bottom Graduation With Screw Cap | Rp139.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































/aqP103203386-2.jpg)

/39P103663117-2.jpg)
/P102257991-1.jpg)

/d8P102792476-2.jpg)

/3nP108327131-1.jpg)

/ldP103453769-2.jpg)