Beli crosby carbon screw pin anchor shackles g-209 5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  2. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  3. Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel Omega)
    38%
    Mulai

    Rp309.900

    Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel Omega)
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 2
    • Dimension B (mm): 22.0
    • Dimension B1 (mm): 32
    • Dimension L (mm): 59.0
    • Dimensions d3 (mm): 16
    • Dimensions t (mm): 13.5
  4. Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  5. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp449.900

    Crosby Eye Bolt (Baut Mata)
    atribut:
    • Thread: Metric
  6. Crosby Hammerlock
    Mulai

    Rp759.900

  7. O.H.INDUSTRIAL Forged Shackle Bow Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  8. Crosby Wire Clip
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

  9. Crosby Master Link
    Mulai

    Rp609.900

    Crosby Master Link
    Deskripsi:
    • Alloy steel — Quenched & Tempered.• Individually Proof Tested to values shown, with certification.• Proof Tested with special fixtures sized to prevent localized point loading.• Forgings have a Product Identification Code (PIC) for material traceability, along with the size, the name Crosby and USA in raised lettering.• Selected sizes designated with “W” in the size column have enlarged inside dimensions to allow additional room for sling hardware and crane hook.• Crosby 7/8” to 2” A-342 master links are type approved to DNVST-E271-2.7-1 Offshore Containers. These Crosby master links are 100% proof tested, MPI and impact tested. The tests are conducted by Crosby and 3.1 test certification is available upon request. Refer to the Crosby COLD TUFF® master links that meet the additional requirements of DNV rules for certification of lifting appliances - Loose Gear.• Incorporates patented QUIC-CHECK® deformation indicators.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit
  10. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp749.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.
    atribut:
    • Tolerance A ±: 0.06
Daftar Harga crosby carbon screw pin anchor shackles g-209 5 Terbaru October 2026
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel Omega)Rp309.900
Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)Rp1.299.900
ASANO Bolt Type Screw Shackle G2130 (Segel Omega)Rp289.900
ASANO Screw Pin Shackle G209 US Type (Segel Omega)Rp119.900
Crosby Eye Bolt (Baut Mata)Rp449.900
Crosby Screw Pin Chain Shackles G-210 (Segel D)Rp249.900
Crosby Bolt Type Chain Shackles G-2150 (Segel D)Rp429.900
Non Brand G-209 Shackle Electro (Segel Omega)Rp8.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)