Beli crimping tool ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Ratcheting Coaxial Crimp ToolDeskripsi:Model TCC 008 Coaxial crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles. Suitable for RG cable: 6, 58, 59 and 62. Hexagonal crimp of 1.72, 2.5, 5.4, 6.48 and 8.22mm.atribut:
- Tool Material: Steel
- Handle Cover Material: PVC
- Overall Length: 235mm
- Tool/Jaw Features: Ajustable Crimp Pressure Ratcheting
- Jaw Material: Carbon Steel
- Product Number: TCC008
- Part Number: KEN5155340K
- Size: 1.72-8.22mm
- Snap-on Ratcheting Crimper Kitatribut:
- Country of Origin: TWN
- Kennedy Ratchet Crimping Tool C/W Interchangeable JawsDeskripsi:KRC07 - 7 Jaw Ratchet Crimping Tool Set Jaws supplied: Insulated terminal: 0.5-6.0mm². Non-insulated terminal: 1.5mm²-10mm². Open barrel terminal: 0.5-6.0mm². Cord end terminal (small AWG): 0.5mm²-4.0mm² . RG type coaxial cable connector: RG 58, 59, 62 anatribut:
- Overall Length (mm): 220
- Number of Pieces: 8
- Tool Material: Steel
- Handle Cover Material: PVC
- Type: Crimping Tool Kit
- Compatible connector: Insulated Terminal, Non-Insulated Terminal
- Jaw Material: Steel
- Product Number: KRC08
- TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet)Deskripsi:Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- Kennedy Crimping Plier Kit C/W Assorted Terminalsatribut:
- Compatible connector: Insulated Terminals Non-Insulated Terminals
- Handle Cover Material: PVC
- Includes: Crimping Plier, (100) Insulated and Non-Insulated Terminals, Plastic Carrying Box
- Jaw Material: Steel
- Number of Pieces: 100
- Capacity (mm²): 1.5- 16
- Tool Material: Steel
- Tool/Jaw Features: Chemically Blackened
- Type: Crimping Tool Kit
- Panduit Modular Plug Crimping Toolatribut:
- Set Contents: Crimping tool, case, cable stripper
- TRUSCO Number: 786-8171
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Mini Crimp Tool (Tang Crimping Mini)Deskripsi:For bare terminals, PB sleeve installation work. For bare terminal, PB sleeve mounting workatribut:
- Overall Length (mm): 180
- Material: Carbon Steel
- Operating Range (mm²): 0.5/1.25/2/3.5/5.5
- Weight (g): 310
- WEIDMULLER Crimping ToolDeskripsi:-Crimp tool for crimp terminals/sleeves(for ferrule)up to 6mm.-With its unique omega ring mechanism, it can perform optimum processing with light force, reducing worker's burden.-Since every size of cables can be processed with one strip groove, there is no worry to process in a wrong groove.-For crimping terminal/sleeve (ferrule) crimping based on DIN 462228 parts 1 and 4.
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
- BluePoint Ratcheting Double Box End Wrench Offset Standard 25°atribut:
- Size (inch): 1/4–5/16
- Style: 12-point
- Dimension E (inch): 4-9/32
- Dimension A (inch): 9/16–5/8
- Country of Origin: USA
- Dimension C (inch): 11/32
- LOBSTER(LOBTEX) Mini-Crimping ToolDeskripsi:-Lightweight, with the compact design, and a pocketable size that can fit to hands.-Mold confirmation mechanism is built in.-For crimping of closed end connector with insulating coating.atribut:
- For Insulation Closed Terminal: CE1, 2, 5
- Total Length: 194mm
Daftar Harga crimping tool ratchet Terbaru March 2026
| Kennedy Ratcheting Coaxial Crimp Tool | Rp1.299.900 |
| Snap-on Ratcheting Crimper Kit | Rp5.099.900 |
| Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws | Rp3.299.900 |
| TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet) | Rp379.900 |
| Kennedy Crimping Plier Kit C/W Assorted Terminals | Rp459.900 |
| Panduit Modular Plug Crimping Tool | Rp2.899.900 |
| JTC Terminal Crimping Tool | Rp609.900 |
| JONNESWAY Locking Pliers Smart Crimper (Tang Buaya) | Rp529.900 |
| monotaro Mini Crimp Tool (Tang Crimping Mini) | Rp519.900 |
| MAXPOWER Modular Plug Crimping Tool | Rp96.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/abP101000371-2.jpg)



/P101005071-1.jpg)
/P101001173-1.jpg)






/P102054352-1.jpg)
%20Mini-Crimping%20Tool/P102757349-2.jpg)