Beli crimp terminal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Mulai

    Rp2.599.900

    FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Deskripsi:
    Crimp terminal manufactured from nickel strip with excellent heat resistance and corrosion resistance, suitable for connecting heating wires, etc.
    atribut:
    • Material: Nickel
    • Applicable Screw Diameter: M5
    • Width (mm): 9.5
    • Terminal Shape: Circular
    • Characteristic: Heat and Corrosion Resistance
    • Maximum Operating Temperature (°C): 300
    • Wire Coupling Range (Single Sire) (mm): 1.9-2.8
  2. Daido Terminal Manufacturing (DST) Crimp Terminal Ring Bare Type (Skun Bulat)
    Mulai

    Rp139.900

    Daido Terminal Manufacturing (DST) Crimp Terminal Ring Bare Type (Skun Bulat)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Width (mm): 11.5
    • Total Length (mm): 20.2
    • Type: Bare crimp terminal
    • Terminal Shape: Round shape (R shape)
    • Applicable Wire Range Twisted Wire (mm²): 0.25~1.65
    • Applicable thread diameter: M6
    • Dimension D2 (mm): 6.4 phi
    • Dimensions d1 (mm): 1.7 phi
  3. TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)
    Mulai

    Rp119.900

    TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)
    Deskripsi:
    Application: With pole terminal phi 1.1mm, you can make a twisted wire a single wire.
    atribut:
    • Overall Length (mm): 27
    • Color: Red transparent
    • Weight (g): 30
    • Rated Voltage: 300V
    • Rated Current (A): 17
    • Electric AWG Wire Conjugation Range (#): 22-16
    • Material (Insulator): Vinyl chloride
    • Stick Length (mm): 11
    • Material (Terminal): Oxygen-free copper (electro tin)
    • Compatible Tool: Insulation Crimp Terminals Sleep tool
    • Wire Conjugation Range Stranded (mm²): 0.3 to 1.65
    • Rod Diameter (mm) : 1.1
  4. monotaro Bare Terminal, Crimp Tool For Pb Sleeve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    monotaro Bare Terminal, Crimp Tool For Pb Sleeve
    Deskripsi:
    For attaching crimp terminal. It is easy to take without damaging the crimped terminal. Crimping ruled precisely designed. After crimping, the size of the used die will be stamped on the terminal.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  5. JST Crimp Terminal (Skun)
    Mulai

    Rp149.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  6. NICHIFU Chain Type Crimp Terminal Flat Type Insertion Plug Balan Terminal
    Mulai

    Rp269.900

    NICHIFU Chain Type Crimp Terminal Flat Type Insertion Plug Balan Terminal
    atribut:
    • Dimension T: 0.8mm
    • Terminal Shape: Plug-in type
    • Dimension E: 7.8mm
    • Material (Terminal): Oxygen-free copper (electric tin plating)
    • Type: Plug type connection terminal
    • Wire Conjugation Range Stranded (mm²): 0.5 to 2.0
  7. WURTH Electrical Contact Cleaner Quick Evaporate
    Mulai

    Rp109.900

    WURTH Electrical Contact Cleaner Quick Evaporate
    Deskripsi:
    Cepat Kering, tidak menimbulkan residu. Aman untuk electrical PCB board.
    atribut:
    • Size (ml): 150
  8. TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    Mulai

    Rp119.900

    TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Electric AWG Wire Conjugation Range (#): 22-16
    • Dimensions b (mm): 5.8
    • Conjugation Wire Range (single)(mm): 0.57 - 1.44
    • Material (Terminal): Oxygen-free copper (electro tin)
    • Compatible Tool: Bare crimp terminal and tool for sleep
    • Wire Conjugation Range Stranded (mm²): 0.25 to 1.65
    • Dimension L (mm): 15
    • Dimensions d2 (mm): 3.7 phi
  9. INGCO Hydraulic Crimping Tool
    Mulai

    Rp849.900

    INGCO Hydraulic Crimping Tool
    Deskripsi:
    INGCO Hydraulic Crimping // Tang Press Skun Hidrolik
    atribut:
    • Crimping Type: hexagon crimping
    • Sealing O-ring: one set
  10. TEKIRO Semprotan Angin Pembersih Debu (Spray Gun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.900

    TEKIRO Semprotan Angin Pembersih Debu (Spray Gun)
    Deskripsi:
    TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminium
    atribut:
    • Size: DG1-3
    • Material: Aluminium
    • Dimension 2 (mm): 5
    • Dimension 1 (mm): 120
    • Dimension 4 (mm): 123
    • Dimension 5 (mm): 8
    • Dimension 3 (mm): 26
  11. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    80%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp52.900

  12. Fort Crimp Terminal Cable Lug (Skun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Fort Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
  13. JST Round Terminal (R Type)
    Mulai

    Rp67.900

    JST Round Terminal (R Type)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Terminal Shape: circular
    • Type: Bare crimp terminal
    • Material (Terminal): Oxygen free copper
  14. monotaro Terminal Set (Skun)
    Mulai

    Rp68.900

    monotaro Terminal Set (Skun)
    Deskripsi:
    The wiring work
    atribut:
    • Case Dimensions (mm): 86 x 60
  15. Panduit Crimp Terminal Metric Lug (Skun)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  16. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    66%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp46.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  17. NICHIFU Insulating Coating Solderless Terminal Blue
    Mulai

    Rp159.900

    NICHIFU Insulating Coating Solderless Terminal Blue
    atribut:
    • Electrical Wire Tying Range AWG: 16-14
    • Color: Blue
    • Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
    • Rated Voltage (V): 600
    • Specifications: Single Wire Incompatible
    • Stranded Wire (mm²): 1.04 to 2.63
    • Working Temperature Range (°C): -40 to 120
Daftar Harga crimp terminal Terbaru March 2026
FUJI TERMINAL Crimp Terminal Ring Type (Skun)Rp2.599.900
NICHIFU Crimp Terminal with Insulating Coating (TG R Type) Round ShapeRp199.900
Daido Terminal Manufacturing (DST) Crimp Terminal Ring Bare Type (Skun Bulat)Rp139.900
TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)Rp119.900
monotaro Bare Terminal, Crimp Tool For Pb SleeveRp399.900
JST Crimp Terminal (Skun)Rp149.900
NICHIFU Chain Type Crimp Terminal Flat Type Insertion Plug Balan TerminalRp269.900
WURTH Electrical Contact Cleaner Quick EvaporateRp109.900
TRUSCO Crimp Terminal Fork Bare Type (Skun Y)Rp119.900
INGCO Hydraulic Crimping ToolRp849.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)