Beli craft bearings di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CRAFT BEARINGS Thrust Bearing (Laher)Deskripsi:Single direction thrust bearings CRAFT bearings Single Direction Thrust Ball Bearings consist of two flat washers with raceways, balls and cage which are detachable. The washers have a flat seating surface therefore they have to be embedded so that all balls are equally loaded. Bearings only transfer axial loads in one direction. Cage Thrust ball bearings have as standard pressed steel cage, where the material and application is not marked. Larger size bearings use massive brass cage to offer more robust solutions.
- SKF Thrust Ball BearingsDeskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- NTN Thrust Needle Roller Bearing (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- CCTY Spherical Plain Bearingatribut:
- Finish Material: Inner ring: Steel, Outer Ring: Steel
- Working Temperature Range (°C): -30 to 80
- SKF Gemuk Bearing High Performance, High Temperatureatribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- NTN AS Type Bearing Ring - Washeratribut:
- Width (mm): 1
- SMT Bolt Hexagonal SUS304 (Baut)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- SKF Needle Roller and Cage Thrust AssemblyDeskripsi:Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.atribut:
- Bearing Material: Bearing steel
- Bearing Part: Needle roller and cage assembly
- Cage: Sheet steel
- Coating: Without
- Roller Grade: G2
- NTN Single Direction Thrust Ball Bearingatribut:
- Precision Grade: JIS B 1514 0 class
- Finishing Material: High Carbon Chromium Steel Bearing
- Working Temperature Range (°C): -40 to 120
- NACHI Single Thrust Ball Bearing Seri 51100atribut:
- Material: High carbon chromium bearing steelBody
- CRAFT BEARINGS Deep Groove Ball BearingDeskripsi:Sealing and lubrication The most popular sizes of deep groove ball bearings are also produced in sealed versions. These bearings with Z and ZZ are greased using a high quality grease, lubricated for life and suitable for high speeds. Bearings with the suffix RS or 2RS have lip seals on one or both sides made from nitrile butadiene rubber. CRAFT bearings grease is a low noise bearing grease which is thickened by lithium 12-hydroxy stearic, it is made from deeply refined mineral oil with rust and oxidation inhibitors through special technical process. Applied temperature range -20 C - +120 C. Radial internal clearance Bearing internal clearance is defined as the total distance through which one bearing ring can be moved relative to the other in the radial direction (radial internal clearance). CRAFT bearings single row deep groove ball bearings are manufactured with normal radial internal clearance as standard (CN). Most of the bearings are also available with C3 radial internal clearance. Depending on working conditions you can choose bearing with different internal clearances, the values of radial internal clearance are in accordance to ISO 5753:1 and are valid for unmounted bearings under zero measuring load. Cages CRAFT bearings single row deep groove ball bearings are supplied with one of the following cages: steel cage or brass cage. Single row deep groove ball bearings without a cage suffix have a steel cage. Most frequently deep groove ball bearing with ball-guided solid brass cages are indicated by suffix M. These brass cage bearings can also be with inner ring centered (MB), or outer ring centered (MA).
- CRAFT BEARINGS Self Aligning Ball BearingDeskripsi:Single direction thrust bearings CRAFT bearings Single Direction Thrust Ball Bearings consist of two flat washers with raceways, balls and cage which are detachable. The washers have a flat seating surface therefore they have to be embedded so that all balls are equally loaded. Bearings only transfer axial loads in one direction. Cage Thrust ball bearings have as standard pressed steel cage, where the material and application is not marked. Larger size bearings use massive brass cage to offer more robust solutions.
Daftar Harga craft bearings Terbaru January 2026
| CRAFT BEARINGS Thrust Bearing (Laher) | Rp26.900 |
| INA Axial Cylindrical Roller Bearings | Rp299.900 |
| SKF Thrust Ball Bearings | Rp139.900 |
| INA Needle Roller/Axial Ball Bearings | Rp299.900 |
| NTN Thrust Needle Roller Bearing (Laher) | Rp41.900 |
| FAG Spherical Thrust RB | Rp3.999.900 |
| CCTY Spherical Plain Bearing | Rp109.900 |
| EZO Thrust Bearing | Rp38.900 |
| SKF Gemuk Bearing High Performance, High Temperature | Rp359.900 |
| NTN AS Type Bearing Ring - Washer | Rp4.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/0oP103217024-1.jpg)



/fuP102399570-37.jpg)





/P102049624-1.jpg)
/nrP101002855-2.jpg)
/8yP102893322-2.jpg)



/P102822139-1.jpg)