Beli crack scale card di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type
    Mulai

    Rp86.900

    Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type
    atribut:
    • Material: SUS420J2
    • Measuring Range (mm) : 0-150
    • Overall Length (mm): 175
    • Thickness (mm): 0.5
    • Width (mm): 15
  2. Niigata Seiki (SK) Crack Gauge
    Mulai

    Rp109.900

    Niigata Seiki (SK) Crack Gauge
    atribut:
    • Material: Polyester
    • Use: Crack measurement of wall, foundation etc
    • Dimensions (mm): 91x55x0.2
    • M Code: 61954427
  3. monotaro Crack Check Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp46.900

    monotaro Crack Check Scale
    Deskripsi:
    To crack confirmation of the concrete of the wall or the like.
    atribut:
    • Dimensions (mm): 110 x 55 x 0.3
    • Material: stainless
    • Graduation accuracy (mm): +/- 0.1
  4. Myzox Crack Scale
    Mulai

    Rp93.900

    Myzox Crack Scale
    Deskripsi:
    -Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.
    atribut:
    • Scale Width Accuracy (mm): ±0.02
    • Thickness (mm): 0.2
  5. Nichia Welding Electrode Micro Laser Welding Wire
    Mulai

    Rp1.099.900

    Nichia Welding Electrode Micro Laser Welding Wire
    Deskripsi:
    Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
  6. Tajima Measuring Tape (Meteran)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  7. Vibra Cylindncal Weight (Stainless)
    Mulai

    Rp1.299.900

    Vibra Cylindncal Weight (Stainless)
    Deskripsi:
    -Made of stainless steel, has an excellent property in corrosion resistance and wear resistance, and complies with Measurement Law and JIS standards.-JIS B 7609 compliant-JCSS calibration is possible.
    atribut:
    • Material: Stainless Steel (SUS304)
  8. Butterfly Penggaris Plastik (Mistar)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

  9. Kenko Penggaris Besi (Mistar)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp3.900

  10. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  11. Joyko Penggaris Besi
    38%
    Rating:
    99% of 100
    (16)
    Mulai

    Rp7.900

    Joyko Penggaris Besi
    Deskripsi:
    Akurat dan tepat dalam membuat sebuah garis lurus.
    atribut:
    • Color: Silver
    • Material: Stainless Steel (Besi)
  12. ESCO Crack Scale
    Mulai

    Rp159.900

    ESCO Crack Scale
    atribut:
    • AS ONE Part Number: 65-2175-49
  13. Magnaflux Spotcheck SKC-S (Pembersih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKC-S (Pembersih)
    Deskripsi:
    Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.
    atribut:
    • Flash Point: > 57°F / 14°C
    • Density: 6.29 lb/gal / 755 g/L
    • Corrosion: Meets AMS 2644 requirements
    • Non Volatile Residue (ppm): <50
    • NPE-Free: Yes
  14. AS ONE Anak Timbangan Silinder Standar
    Mulai

    Rp619.900

    AS ONE Anak Timbangan Silinder Standar
    atribut:
    • Material: Nonmagnetic stainless steel
    • Grade: M1
  15. AS ONE Timbangan Standar
    Mulai

    Rp5.399.900

    AS ONE Timbangan Standar
    atribut:
    • Material: Nonmagnetic stainless steel
    • Grade: M1
Daftar Harga crack scale card Terbaru March 2026
Niigata Seiki (SK) Crack Measure with Free Graduation Straight TypeRp86.900
Niigata Seiki (SK) Crack GaugeRp109.900
monotaro Crack Check ScaleRp46.900
Myzox Crack ScaleRp93.900
Fuyue Calibration Masses (Anak Timbangan)Rp649.900
Nichia Welding Electrode Micro Laser Welding WireRp1.099.900
Tajima Measuring Tape (Meteran)Rp99.900
Vibra Cylindncal Weight (Stainless)Rp1.299.900
Butterfly Penggaris Plastik (Mistar)Rp1.900
Kenko Penggaris Besi (Mistar)Rp3.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)