Beli cover jilid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Naga Mas Kertas Buffalo F4atribut:
- Size: Folio
- AMD Water Meteratribut:
- Size (mm): 15
- KOKUYO Set Map Kliping Jilid TebalDeskripsi:It is 2 times thicker than conventional, and it is a thick screw type made of high transparency PET resin which can close about 40 documents. To make it easy to insert rails, use the cover with silicone printing.Guided cover that can reliably insert the rail can also prevent the rail from coming off.The cover is made of 100% recycled PET and is also concerned with the environment.Products conforming to the Green Purchasing Law.atribut:
- Green Purchasing Law: Conform
- Storable Sheet Number: About 40
- Storage Number of Sheets: About 40 sheets
- Kiky Buku Agendaatribut:
- Size: A5
- Color: Random Color
- KOKUYO Binding Cover A4 Clear SheetDeskripsi:Recycled material compounding ratio / R - PET 80% _ x 1000 D _. It can also be used as a cover for bookbinding tapes.atribut:
- Dimensions (Vetical x Horizontal) (mm): 298 x 211
- Size: A4
- Thickness (mm): 0.2
- Material: R-PET
- AMICO Meteran AirDeskripsi:Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
- Epson Ink Bottle 001 (Tinta)atribut:
- Suitable For: L4150, L6170, L6190
- Suitable Manufacturer: EPSON
- Concorde Kertas Cover Warna A4 90gsmatribut:
- Size: A4 90g
- Naga Mas Kertas Buffalo A4atribut:
- Size: A4
- GAND Kertas Buffalo Embossatribut:
- Type: Emboss
- TRG Kertas Buffalo F4atribut:
- Material: Buffalo Paper 150gr
- Size (cm): 21.5x33
- Contents: 10 Sheets
- KOKUYO Map KlipingDeskripsi:Since curling by printing ink does not occur, it is most suitable for presentation materials.atribut:
- Storable Sheet Number: About 20
- Paper Quality: Recycled material compounding ratio / cover: R-PET 80%
- Green Purchasing Law: Conform
- Color: Rail-White
- Across Back (mm): 6
- Material: Cover / R-PET, Rail / PS
- Thickness (µm): PET sheet / 180
- KOKUYO Set Map KlipingDeskripsi:Three packs that you can purchase rails and covers at once. The rail is PS, the cover is a regenerated PP formulation, environmentally friendly product. Since the rail and cover are separated and packed, you can save time and effort when preparing materials.
- Onda Water Meter Flange PN 10atribut:
- Material: Cast Iron
- Naga Mas Copy Paper Color A4 70gsm (Kertas HVS / Fotocopy Berwarna)atribut:
- Size: A4 70g
- Number of Sheets: 500
- Paper Weight (gsm): 70
Daftar Harga cover jilid Terbaru March 2026
| Non Brand Cover Mika Transparant | Rp47.900 |
| Naga Mas Kertas Buffalo F4 | Rp77.900 |
| AMD Water Meter | Rp399.900 |
| KOKUYO Set Map Kliping Jilid Tebal | Rp48.900 |
| Kiky Buku Agenda | Rp22.900 |
| KOKUYO Binding Cover A4 Clear Sheet | Rp219.900 |
| AMICO Meteran Air | Rp649.900 |
| Epson Ink Bottle 001 (Tinta) | Rp129.900 |
| Deli Lever Paper Trimmer | Rp249.900 |
| Concorde Kertas Cover Warna A4 90gsm | Rp10.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)


























































































































































/Epson%20Ink%20Bottle%20001%20(Tinta)/ffP103928555-1.jpg)










/olP101544885-6.jpg)