Beli coupling chain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI Chain Coupling Casing
    Rating:
    100% of 100
    (2)
    Mulai

    Rp509.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  2. Revco Chain Coupling
    Mulai

    Rp169.900

    Revco Chain Coupling
    Deskripsi:
    The chain coupling, composed of two-strand roller chains and two sprockets, features simple and compact structure, and high flexibility, power 1 transmission capability and durability. What's more, the chain coupling allows simple connection/disconnection, and the use of the housing enhances safety and durability.
  3. KATAYAMA Chain Coupling
    Mulai

    Rp279.900

    KATAYAMA Chain Coupling
    Deskripsi:
    - Chain coupling sprocket x 2- Roller chain x 1
    atribut:
    • Finish Material: Sprocket: Carbon steel for mechanical structures, Heat treatment: Tooth tip induction quenching, Chain: Iron
  4. Katayama Chain Standard Chain Coupling
    79%
    Mulai

    Rp349.900

    Katayama Chain Standard Chain Coupling
    Deskripsi:
    Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.
    atribut:
    • Type: only a main part
  5. KATAYAMA Coupling Cace
    Mulai

    Rp229.900

    KATAYAMA Coupling Cace
    Deskripsi:
    - Bolt x 4- O-ring x 2
    atribut:
    • Finish Material: Aluminium Alloy Casting
  6. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  7. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  8. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp31.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  9. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  10. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  11. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  12. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  13. SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  14. TSUBAKI Stainless Drive Chain
    Mulai

    Rp46.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  15. Sung-IL Machinery Oldham Type Flexible Coupling
    Mulai

    Rp349.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  16. TOYOX Toyospring (Selang Spiral)
    Mulai

    Rp6.499.900

    TOYOX Toyospring (Selang Spiral)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
Daftar Harga coupling chain Terbaru March 2026
TSUBAKI Chain Coupling CasingRp509.900
Revco Chain CouplingRp169.900
KATAYAMA Chain CouplingRp279.900
Katayama Chain Standard Chain CouplingRp349.900
KATAYAMA Coupling CaceRp229.900
TSUBAKI Chain Coupling BodyRp389.900
FYH UCF Square Flange Type (Cylindrical Hole)Rp249.900
TSUBAKI RS60 Series-Standard Drive ChainRp31.900
TSUBAKI RS40 Series-Standard Drive ChainRp21.900
TSUBAKI RS50 Series-Standard Drive ChainRp26.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait