Beli corrugated sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Corrugated Pad & SheetDeskripsi:Standard-duty corrugated pads are sheets of 32 ECT cardboard for layering between items on a pallet. Corrugated pads separate products in a stack, protecting them from damage or slippage. They can be laid on the floor to protect it from damage from a pallet base.atribut:
- UNSPSC: 24141603
- IRIS OHYAMA Corrugated CardboardDeskripsi:-Can be used as a packing/protection materials or as a curing. -As a packaging/protection materials.atribut:
- Color: Craft
- Thickness (mm): 2
- Material: C5AF
- W x L (mm x m): 1000x10
- Markas Packing Karton Sheetatribut:
- Material: K125/M125x2 B/F
- Wall Type: Single Wall
- Wall Thickness (mm): ± 3
- Color: Brown
- Impraboard PP Corrugated Plastic Sheet 2mmDeskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- Impraboard PP Corrugated Plastic Sheet 4mmDeskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- HEIKO Corrugated Cardboard Variable TypeDeskripsi:It is a cardboard box with 4 levels of creases from the beginning. It is convenient when adjusting the height according to the contents, shortens the work time, and the finish is beautiful. The creases have internal dimensions and are located at heights of 45 mm/80 mm/115 mm/150 mm.atribut:
- Material: Cardboard
- Color: Craft
- Type: Single flute, B flute
- Length (mm): 226
- Width (mm): 313
- 3 Sides Total (cm): 66.5
- Bottom Size: A4
- Height (mm): 126
- Inner Dimensions (WxDxH) (mm): 307x220x120
- Shape: Type A (mandarin orange box type)
- Thickness (mm): 3
- monotaro Corrugated TubeDeskripsi:The wiring arrangement.atribut:
- Material: Flame-retardant polypropylene
- Color: black
- Operating Temperature Range (°C): -30 to + 110
- Figo Corrugated Hose / Selang bergelombangDeskripsi:- Specially designed with corrugated texture- Flexible and lightweight- Suitable for covered wire and cable on automotive or electronic applicationsatribut:
- Length (m): 50
- Color: Black/white
- Kameda Denki Corrugated Tubeatribut:
- Type: Standard goods
- Standard: UL94-HB
- Length (m): 25
- Inner Diameter A (mm): 19.5
- Appearance: There is a slit in the extension direction.
- Body Material: Flame retardant polypropylene
- Color: black
- Dimension C (mm): 3.6
- Dimensions d (mm): 0.25
- Operating Temperature Range (°C): -40 to 95
- Outer Diameter B (mm): 23.7
- RoHS Directive: 10 substances
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- Kokoru Kertas Bergelombang Warna-Warni A4atribut:
- Size: A4
- Dimensions (mm): 210x297
- TRUSCO Plastic Corrugated-Board Box SetDeskripsi:-Due to the hollow structure, lightweight and strong case , and it can be used for a long time because it can withstand bending tests of 20, 000 times lightly.-Excellent in water resistance, oil resistance and chemical resistance.-We do not take room for storage.-If you peel off the tape, you can fold it.-The joint of the cardboard box is a welding stop. (environmentally friendly)atribut:
- Material: Polypropylene (PP)
- HEIKO Natural Cardboard BoxDeskripsi:It is a box with a simple texture using durable materials. Not only for packing, but also for gifts and storage.
- Prima supreme by bluescope Spandek Polos Prima Supreme AZ100atribut:
- Colour: Silver
- Material: Bluescope Zacs Az100
- Impraboard PP Corrugated Plastic Sheet 5mmDeskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- monotaro.id Kardus Lembaran (Cardbox)Deskripsi:monotaro.id Carton Box (kardus) adalah kemasan yang terbuat dari Lembaran Karton single wall dengan dimensi, cetakan & tipe yang disesuaikan dengan kebutuhan spesifik dari pelanggan. Produk ini dapat digunakan untuk penyimpanan, pengepakan dan kardus pengiriman. Kardus dengan single wall biasanya digunakan untuk barang-barang ringan.atribut:
- Material: Corrugated
- Thickness (mm): ±3
- Color: Brown
- Type: Single Wall
- monotaro.id Carton Box 4mm (Kardus)Deskripsi:monotaro.id Carton Box (kardus) adalah kemasan yang terbuat dari Lembaran Karton single wall dengan dimensi, cetakan & tipe yang disesuaikan dengan kebutuhan spesifik dari pelanggan. Produk ini dapat digunakan untuk penyimpanan, pengepakan dan kardus pengiriman. Kardus dengan single wall biasanya digunakan untuk barang-barang ringan.atribut:
- Color: Brown
- Material: Corrugated
- Thickness (mm): ±4
- Type: Single Wall
Daftar Harga corrugated sheet Terbaru March 2026
| Non Brand Corrugated Pad & Sheet | Rp52.900 |
| IRIS OHYAMA Corrugated Cardboard | Rp299.900 |
| Markas Packing Karton Sheet | Rp22.900 |
| Impraboard PP Corrugated Plastic Sheet 2mm | Rp379.900 |
| Impraboard PP Corrugated Plastic Sheet 4mm | Rp659.900 |
| monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel) | Rp33.900 |
| HEIKO Corrugated Cardboard Variable Type | Rp609.900 |
| monotaro Corrugated Tube | Rp14.900 |
| Figo Corrugated Hose / Selang bergelombang | Rp80.900 |
| Kameda Denki Corrugated Tube | Rp969.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/6gP101568232-2.jpg)










/2tP108597101-1.jpg)
/78P108904260-1.jpg)