Beli cord reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HATAYA Cord ReelDeskripsi:A burgundy with a deep color that gives a gorgeous and elegant impression and has a strong presence. With a handle that is convenient to carry. The cord is neatly stored when not in use.For extending the power supply of home appliances such as vacuum cleaners. For extension of AV equipment. Built-in temperature sensor that detects abnormal temperature rise of the cord and stops the power supply.
- KYORITSU Cord Reelatribut:
- Thickness (mm): 59
- Diameter (mm): Side With Logo (Kyoritsu) = 120, Side Without Logo = 125
- Inner Diameter (mm): 48
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: 7100A, 7245A
- TRUSCO Number: 851-3846
- Hella Air Horn 1 Trumpet (Klakson Truk)atribut:
- Part Number: 3PA 013 410 021
- Voltage (V): 24
- REELCRAFT Self-Retracting Cord ReelDeskripsi:Self-retracting cord reels have a spring mechanism that automatically winds the cord back on the reel, making them easier to use than hand-winding cord reels. A stop, or ratchet, holds the cord at the desired length after it's pulled out for use. A quick tug on the cord disengages the stop, causing the spring to fully retract the cord. These reels provide access and storage of extension cords while protecting the cord from wear, tangling, and kinking.atribut:
- Cord Color: Black
- Location: Indoor
- Number of wires: 3
- Reel Color: Red
- Reel Material: Steel
- Standards: CSA; UL
- Voltage (V): 120 (AC)
- Winding Method: Spring Retraction
- Hella Klakson Disc Supertone untuk Mobil (Horn)atribut:
- Part Number: 3AG 003 399-801
- LUMAPRO Self-Retracting Cord Reelatribut:
- UNSPSC: 26121635
- Feeder Cord Ending: Grounding Plug
- Feeder Cord Ending Configuration: NEMA 5-15P
- Includes Cord: Yes
- Location: Indoor
- Number of wires: 3
- Reel Color: Yellow
- Tension Method: Ratchet Lock
- Winding Method: Spring Retraction
- Kenmaster Hose Reel (Gulungan Selang Air)Deskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- HATAYA Reelatribut:
- Weight (kg): 2.2
- Body Dimensions (Width x Depth x Height) (mm): 230x181x324
- Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
- brennenstuhl Compact Cable Reel (Kabel Roll)Deskripsi:Reel body made from special plastic fitted to a galvanised steel tube frame.4 earthed socket outlets.With safety cut-out.Sockets with increased touch protection.atribut:
- Cable Designation: H05VV-F 3G1,5
- Cable Length (m): 15
- Cable Quality: PVC
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 4,00
- Degree of Protection (IP): IP20
- Area of use: indoor
- Dimensions (HxLxW) (cm): 26x16x20
- Reel diameter (mm): 180
- brennenstuhl Garant Export Cable Reel (Kabel Roll)Deskripsi:Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.atribut:
- Cable Designation: H05VV-F 3G1,5
- Cable Length (m): 25
- Cable Quality: PVC
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 4,00
- Degree of Protection (IP): IP20
- Area of use: indoor
- Dimensions (HxLxW) (cm): 33.5x19.2x25.5
- Reel diameter (mm): 240
- KYORITSU ELECTRICAL INSTRUMENTS Cord reel + yellow cord 10matribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: 4105DL,4105DL-H,4105DLBT-H
- HATAYA Kabel Rollatribut:
- Rated Voltage (V): 100
- Cable Length (m): 10
- Dimensions (HxWxD) (mm): 288x215x167
- Number of Outlets: 2
- Cable Size (mm²): 2
- Cable Specification, Type: VCTF
- brennenstuhl Garant CEE 1 IP44 Cable Reel (Kabel Roll)atribut:
- Cable Designation: AT-N07V3V3-F 5G1,5
- Cable Length (m): 25
- Cable Quality: BREMAXX
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 2,00
- Degree of Protection (IP): IP44
- Area of use: outdoor
- Dimensions (HxLxW) (cm): 36.5x23.7x29.3
- Reel diameter (mm): 290
- ALDO Stop Kontak Kabel Roll (Cable Reel)Deskripsi:- Germany Type- Copper Wire
Daftar Harga cord reel Terbaru October 2026
| HATAYA Cord Reel | Rp929.900 |
| KYORITSU Cord Reel | Rp409.900 |
| Hella Air Horn 1 Trumpet (Klakson Truk) | Rp1.099.900 |
| REELCRAFT Self-Retracting Cord Reel | Rp15.999.900 |
| TRIENS Cord Reel | Rp4.199.900 |
| MITSUBISHI FUSO Air Horn Assy A MC855 Series (Klakson Truk) | Rp4.699.900 |
| Hella Klakson Disc Supertone untuk Mobil (Horn) | Rp619.900 |
| Shibata(Forklift) Horn | Rp729.900 |
| LUMAPRO Self-Retracting Cord Reel | Rp1.699.900 |
| Kenmaster Hose Reel (Gulungan Selang Air) | Rp199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/l8P103052764-4.jpg)


/c3P115650435-1.jpg)
/kqP103052746-2.jpg)
%20Horn/69P110799225-1.jpg)

/flP105642561-1.jpg)

/gvP105458607-1.jpg)
/h4P105458616-1.jpg)

/lqP103052782-6.jpg)
/P103052773-1.jpg)

/j5P105458689-1.jpg)
/6uP107086246-2.jpg)
/dkP104564488-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)