Beli connector pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HARTING Heavy duty power connector insert Han ES
    Mulai

    Rp499.900

    HARTING Heavy duty power connector insert Han ES
    atribut:
    • Conform to: (PE contact) Yes
    • Contact Gender: Female
    • Material (Insert Nut): Polycarbonate + (PC)
    • Number of Contacts: 6
    • Operating Temperature (°C): -40 to +125
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 16
    • Rated Voltage (V): 500
    • Size: 6B
    • Type: Insert
  2. APEX (connector) Microphone Connector PLT Series Straight Plug
    Mulai

    Rp139.900

    APEX (connector) Microphone Connector PLT Series Straight Plug
    Deskripsi:
    It is a 2-pin MIC plug.
    atribut:
    • AS ONE Part Number: 63-3109-31
    • Connection Method: Solder
    • Connector Shape: Normal core plug
    • Insulation Resistance (MΩ): (DC500V)1000
    • Maximum rated voltage (V): 1 minute / 1000 (AC.V.rms)
    • Number of Pins: 2
    • Part Number: 63-3109-31
    • Rating: 125V/5A
    • Resistance (MΩ): Contact (DC1A): 15
    • Specification: Package: MIC type
  3. NICHIFU Insulating Pin Terminal
    Mulai

    Rp369.900

    NICHIFU Insulating Pin Terminal
    atribut:
    • Rated Voltage (V): 300
  4. HARTING Terminal Blcok Han E Type Screw
    Mulai

    Rp339.900

    HARTING Terminal Blcok Han E Type Screw
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 16
    • Rated Voltage: 500V
    • Terminal Connection: Screw terminal
  5. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  6. Nanaboshi Metal Connector NCS-16 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    Nanaboshi Metal Connector NCS-16 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
    atribut:
    • Rated: 5A125V
    • Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  7. APEX (connector) Microphone PLT Series Straight Plug
    Mulai

    Rp149.900

    APEX (connector) Microphone PLT Series Straight Plug
    Deskripsi:
    It is a 4-pin MIC plug.
  8. Non Brand Pin & Sleeve Connector
    Mulai

    Rp2.799.900

    Non Brand Pin & Sleeve Connector
    Deskripsi:
    These pin and sleeve connectors have watertight constructions that protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.
    atribut:
    • Cap Type: Spring-Loaded Cap
    • Connection Orientation: Straight
    • For Maximum Cable Diameter (inch): 1.25
    • For Minimum Cable Diameter (inch): 0.5
    • Grounding: Grounded
    • Grounding Style: IEC
    • Housing Color: Red
    • Housing Material: Composite
    • IP Rating: IP67
    • Market: Industrial
    • Maximum Operating Temperature (°C): 75
    • Minimum Operating Temperature (°C): -40
    • Number of Poles: 3
    • Number of wires: 4
    • Phase: Three
    • Resistance Properties: Watertight
    • Reverse Service: No
    • Shrouded: Yes
    • Standards: IEC 309-1; IEC 309-2; UL 498
    • Voltage Rating (V): 480 (AC)
    • Wire Connection Type: Screw Terminals
  9. Parker Solenoid Coil Connector (Konektor Katup Solenoid)
    Mulai

    Rp779.900

    Parker Solenoid Coil Connector (Konektor Katup Solenoid)
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Maximum Ambient Temperature (°F): 120
    • Standards: IP65
    • Strain Relief: Yes
    • Type: Female
  10. Trimate D-Sub 9 pin connector (male-male)
    Mulai

    Rp69.900

    Trimate D-Sub 9 pin connector (male-male)
    Deskripsi:
    D-Sub 9 pin connector. The connector shape is male-male.To extend or convert a cable with a D-Sub 9-pin (female) connector
    atribut:
    • Connector 1: D-Sub 9 pin
    • Connector 2: D-Sub 9 pin
    • Connector Shape: D-Sub9 pin (male) - D-Sub9 pin (male)
    • Conversion Type: Male - Male
    • Male Mounting: D-Sub 9 pin
  11. StarTech.com 1.8m VGA extension cable for high resolution display Mini D-Sub 15 pin (male/female) Analog RGB compatible display cable
    Mulai

    Rp319.900

    StarTech.com 1.8m VGA extension cable for high resolution display Mini D-Sub 15 pin (male/female) Analog RGB compatible display cable
    Deskripsi:
    It also supports VGA monitors of 1920 x 1200 or higher. Triple coaxial + twisted pair wire for clear images. 75Ω impedance that reproduces bright and clear images on a VGA monitor. Ferrite core to prevent radio interference. Molded connector with stress relaxation.Extend VGA monitor cable* Pin 9 is not attached to the connector.
    atribut:
    • Cable Length (m): 1.8
    • Color: Black
    • Connector Shape: VGA (High Density D-Sub, 15 pin) (male) to VGA (High Density D-Sub, 15 pin) (Female)
    • Conversion Type: Male-female
    • Ferrite Core: Yes
    • Mass (g): 235
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Warranty Period: lifetime
  12. HARTING Heavy Duty Power Connector Contacts Han E
    Mulai

    Rp729.900

    HARTING Heavy Duty Power Connector Contacts Han E
    atribut:
    • Conductor Cross Section Area (mm²): 0.75 to 2.5
    • Conform to: (PE contact) Yes
    • Connection Method: Screw terminal
    • Contact Gender: Male
    • Contact Material: Copper alloy
    • Material (Insert Nut): Polycarbonate + (PC)
    • Number of Contacts: 6
    • Operating Temperature (°C): -40 to +125
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 16
    • Rated Voltage (V): 500
    • Size: 6B
    • Surface Treatment (Contact): Silver plating
    • Type: Insert
  13. HARTING Heavy duty power connector insert Han E
    Mulai

    Rp1.399.900

    HARTING Heavy duty power connector insert Han E
    atribut:
    • Conductor Cross Section Area (mm²): 0.14 to 2.5
    • Conform to: (PE contact) Yes
    • Connection Method: Cage clamp terminal
    • Contact Gender: Male
    • Contact Material: Copper alloy
    • Material (Insert Nut): Polycarbonate + (PC)
    • Number of Contacts: 16
    • Operating Temperature (°C): -40 to +125
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 16
    • Rated Voltage (V): 500
    • Size: 16B
    • Surface Treatment (Contact): Silver plating
    • Type: Insert
  14. HARTING Heavy duty power connector housing Han B
    Mulai

    Rp889.900

    HARTING Heavy duty power connector housing Han B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. RS PRO RS PRO Heavy Duty Power Connector Insert, Connector Insert, 72 Way, RS Pro, 10 A, Crimp
    Mulai

    Rp1.199.900

    RS PRO RS PRO Heavy Duty Power Connector Insert, Connector Insert, 72 Way, RS Pro, 10 A, Crimp
    Deskripsi:
    Introducing the RS PRO Ultra High Density RS PRO Heavy Duty Power Connector Inserts range. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This RS PRO range of heavy duty extra high density inserts are ideal for use in harsh and high vibration environments, delivering optimum performance and reliability whatever the application Polycarbonate body for long lasting durability and performance with a wide range of options to choose from RoHS compliant Technical Features: 24 to 216 way Crimp termination For 10 A, 250 V 10 A crimp connectors Applications: RoHS compliant Rated voltage: 250 V Connector inserts are essential accessories to form a complete power connector. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. NITTO KOHKI Hi Coupler Plug (for Female Thread Mounting) (Kopler)
    Mulai

    Rp30.900

    NITTO KOHKI Hi Coupler Plug (for Female Thread Mounting) (Kopler)
    atribut:
    • Socket or Plug: plug
    • Valve Structure: No valve
    • Fluid: air
    • Installation Shape: Male thread
    • Material (Seal): Nitrile rubber
    • Pressure resistance: 2.0MPa [20kgf/cm2)
    • Body Material: Steel (chrome plating)
    • Dimension BD (mm): 7.5
    • Dimension C (mm): 20
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -20 to +80
  17. NITTO KOHKI Coupler TSP Plug (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    NITTO KOHKI Coupler TSP Plug (Kopler)
    atribut:
    • Operating Temperature Range: Compliant with socket
    • Fluid: Air, mineral hydraulic fluid
    • Valve Structure: No valve
    • Socket or Plug: plug
    • Installation Shape: Male thread
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  18. Alla France Hydrometer
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

Daftar Harga connector pin Terbaru October 2026
HARTING Heavy duty power connector insert Han ESRp499.900
APEX (connector) Microphone Connector PLT Series Straight PlugRp139.900
NICHIFU Insulating Pin TerminalRp369.900
HARTING Terminal Blcok Han E Type ScrewRp339.900
Nanaboshi Metal Connector NCS-25 SeriesRp119.900
Nanaboshi Metal Connector NCS-16 SeriesRp99.900
APEX (connector) Microphone PLT Series Straight PlugRp149.900
WEIDMULLER Cable One End Without Connector Pin Straight (Kabel Ujung Terbuka Pin Lurus)Rp379.900
Non Brand Pin & Sleeve ConnectorRp2.799.900
Parker Solenoid Coil Connector (Konektor Katup Solenoid)Rp779.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait