Beli connector hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hakkou Hanbai Rubber Air HoseDeskripsi:-The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ciatribut:
- Length: 10
- Working Pressure: 1MPa
- Kennedy Deep Impact Socket 3/4inch Square DriveDeskripsi:Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit. Features and Benefits- Manufactured by a chrome molybdenum steel making for a robust product- Available in a variety of sizes and specifications to suit your specific applications- Black oxide finish further protects the product against corrosion and wear and tear- Laser-etched sizing allows for easy selection of the correct componentTypical Applications- DIY- Automotive- Engineering- Constructionatribut:
- Overall Length (mm): 90
- Size System: Metric
- Socket Depth: Deep
- Socket Type: Impact Socket
- Drive Size (inch): 3/4
- Drive Type: Square
- TEKIRO Quick Coupler One Touch (Kopler)Deskripsi:Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 2 (mm): 17
- Takagi Joint Hose Nipple with Screw Faucetatribut:
- Material: ABS resin
- Height (mm): 40
- Compatible connector: G079, G079SH, G096, and G124
- KAKUDAI Hose Connector with Female ThreadDeskripsi:-Connects a nipple tool to a place with screw (G3/4).atribut:
- Height: 54mm
- Mounting Screw: G3/4 (internal screw)
- Material: Polypropylene (PP)
- Rutland Hose End ConnectorDeskripsi:This fitting is for use on the end of the hose which connects to the supply.atribut:
- Hose Diameter: 1/2 Inch
- Product Number: HEC001
- Product Type: Hose End Connector
- Number of Pieces: 1
- TEKIRO Quick Coupler Plug (Kopler)Deskripsi:TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Takagi Metal Hose ConnectorDeskripsi:-High quality hose connector with plated finish.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Height: 50mm
- Compatible Nipple: All types of faucet nipples of TAKAGI
- Material: Polyacetate, Brass, Stainless Steel, NBR
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- TOLSEN Hose ConnectorDeskripsi:Packing : Skin Card
- Takagi Hose of Spring WaterDeskripsi:-With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).atribut:
- Hose Size (Inner DiameterxOuter Diameter): 15x22mm
- Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
- Material: ABS Resin
- Takagi Hose Joint Nippleatribut:
- Material: ABS resin
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12.0 to 15 x 21.0
- Height (mm): 60
- Compatible connector: All types of Takagi connectors
- KAKUDAI Mixer Gunatribut:
- Material: Zinc
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
- Height (mm): 200
- Takagi Watering Nozzle,Metal Gun with L Type Connectoratribut:
- Specification: With Connector
- Height (mm): 225
- Weight (g): 303
- Compatible Hose Inner Diameter x Outer Diameter (mm): 15 - 18x26
- Takagi Hose Connectoratribut:
- Compatible: G040/G065/G044FJ/G147/G064/G074
- Material: ABS resin
Daftar Harga connector hose Terbaru March 2026
| Hakkou Hanbai Rubber Air Hose | Rp999.900 |
| Kennedy Deep Impact Socket 3/4inch Square Drive | Rp269.900 |
| TEKIRO Quick Coupler One Touch (Kopler) | Rp47.900 |
| Takagi Joint Hose Nipple with Screw Faucet | Rp98.900 |
| KAKUDAI Hose Connector with Female Thread | Rp119.900 |
| Rutland Hose End Connector | Rp46.900 |
| TEKIRO Quick Coupler Plug (Kopler) | Rp8.900 |
| TOYO Selang High Pressure Hose | Rp36.900 |
| Takagi Semprotan Air | Rp209.900 |
| Takagi Metal Hose Connector | Rp219.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)





















































































































































/baP101000406-8.jpg)



/biP101000414-14.jpg)






%20Selang/TOLSEN%20Hose%20Connector/4aP110004154-1.jpg)