Beli compass cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FATOOLS Gasket Cutteratribut:
- Size (mm): 350
- ALLPAX Gasket CutterDeskripsi:Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
- NT Cutter Circle Compass Cutteratribut:
- Material: Body: ABS resin, Blade: Alloy tool steel (SKS81)
- Total Length (mm): 113
- Compatible Replacement Blades: BDA-200P
- Supported Diameter (Cm): 1.8 to 17
- Blade Thickness (mm): 0.38
- NT Circle Cutter Knifeatribut:
- Material: Blade: Alloy tool steel (SKS81)
- Total Length (mm): 120
- Supported Diameter (Cm): 3 to 26
- Blade thickness: 1.0mm
- NT Cutter Circle Cutter KnifeDeskripsi:-Suitable for C-1500P, IC-1500P, EC-1500P, users when cutting larger circles.
- NIPPON VALQUA Gasket ToolDeskripsi:Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstoneatribut:
- Material: Case: Resin Jig Tool: Metal
- Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
- Case Color: Yellow
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- NT Cutter Cutter NifeDeskripsi:-Exclusive for plastic plates such as acrylic plates(plate thickness about 2mm).-Cuts in circle without making a hole in the center, as the center is fixed with a suction cup.-Can be used to create a lid for a cylinder shaped object, make a hole for a cylinder to go through in a plastic plate, and create a object that uses a circle shape.atribut:
- Total Length: 165mm
- Compatible Replacement Blade: BM-2P
- Blade thickness: 0.8mm
- Main Body Materials: ABS
- BESTGUARD Circle Cutteratribut:
- Size (mm): 120
- NT Cutter Circle Cutteratribut:
- Specification: (Corresponding blade) BC-400P
- Included Accessories: BC-501P with 2 blades
- TRUSCO Number: 406-2248
- POWERTEC Master Link Assemblyatribut:
- Material: Steel
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Rotary CuttersDeskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- KRISBOW Pisau untuk Mata Bor JangkaDeskripsi:Blade 4 Pcs for Hole Cutteratribut:
- Packing Dimensions (mm): 42x7x125
Daftar Harga compass cutter Terbaru March 2026
| OLFA Compass Cutter | Rp94.900 |
| FATOOLS Gasket Cutter | Rp889.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| ALLPAX Gasket Cutter | Rp9.999.900 |
| NT Cutter Circle Compass Cutter | Rp269.900 |
| NT Circle Cutter Knife | Rp739.900 |
| NT Cutter Circle Cutter Knife | Rp129.900 |
| C-Mart Adjustable Hole Cutter | Rp84.900 |
| NIPPON VALQUA Gasket Tool | Rp16.999.900 |
| OLFA Mata Pisau Cutter | Rp42.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/NT%20Cutter%20Circle%20Cutter/izP105430683-1.jpg)