Beli clutch aligner set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Clutch Alignment Tool (Centering Tool)Deskripsi:It is a tool for centering clutch disc which is indispensable when overhauling clutch of FR car. Please use a combination of accessories suitable for the size of pilot bearing diameter of working vehicle and size of clutch disc, cover diaphragm. For single clutch discatribut:
- Applications: For single clutch disc
- monotaro Universal Clutch Aligning ToolDeskripsi:The center out of the clutchatribut:
- Material: resin
- Compliance range (mm): (Clutch cover side attachment taper portion) about phi 35 ~ 68mm
- Inside Diameter (Ø mm): Clutch disk attachment / three (16 to 32,19.5 ~ 38,21 to 40)
- JTC Disengage of Clutch Disc Centeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Slide hammer setDeskripsi:The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearingatribut:
- Overall Length (mm): 570 (slide bar)
- Stroke length (mm): 425
- Applicable to: PCD100-140
- Mass (kg): 2.2 (Hammer only)
- Screw Dimensions: 5/8 x 18UNF
- Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
- Working range (mm): 40-75 (pooler)
- JTC BMW Camshaft Aligment Tool (S63)Deskripsi:-Specially designed to locate the camshaft in TDC position. -Checking and adjusting the timing chain tensioner. -BM number: 2249117, 2249140, 2249144, 2249159, 2249162, 118570, 119190atribut:
- Applicable: BMW S63 engine on F10/M5(10~), F06/M6(11~), F12, 13/M6(11~), E70/X5M(08~13), E71/X6M(08~13)
- JTC Universal Clutch Alignment Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable For: BMW・VW・AUDI・Ford・BENZ/Renault・Volvo
- SKF Belt Alignment ToolDeskripsi:Belt alignment tool TKBA 10 and TKBA 20 Versatile tools for pulley and sprocket alignment The SKF TKBA 10 and TKBA 20 allow pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley or chain sprocket and has no small parts or targets that can get lost. A laser line is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three. - Powerful magnets allow fast and easy attachment - Facilitates simultaneous adjustment of tension and alignment - Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets - SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft) - SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions - Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- JTC Scania Transmission Clutchatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): 72
- Square Drive (mm): 19
- NITTO KOHKI Centering JigDeskripsi:UseableDongle hole D punch D Dice core exit toolatribut:
- Compatible Models: HA 07 - 1624, HA 11 - 1624, MW - 50
- MAG-MATE Tool OrganizerDeskripsi:These tool holding bars are magnetic so that steel, iron, and other ferrous tools will stick to the bar. They are commonly mounted to a wall near a workbench or in a work truck to keep tools accessible without taking up workspace or storage space.atribut:
- UNSPSC: 27112809
- Color: Silver
- Finish: Smooth
- Includes Mounting Hardware: Yes
- Magnet Material: Ceramic
- Material: Stainless Steel
- Mounting Hole Diameter (inch): 3/16
- Mounting Location: Ladder; Wall; Work Bench
- Overall Height (inch): 2
- Overall Width (inch): 1 1/8
- WESTWARD Grease Fitting Kitatribut:
- Grease Fitting Style: Standard
- UNSPSC: 40141736
- Tesa Tape Isolasi Bolak Balik Strong High Performance (Double Tape)atribut:
- Color: Crystal
- Thickness (mm): 0.2
- Viscosity (N/mm): 11.5/10
- Finish Material: Base Material: Polyester Film, Adhesive: Acrylics
- Tensile Strength (N/mm): 20/10
- JTC Camshaft Alignment Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Piston ring pliers (with safety stopper)Deskripsi:It is with safety stopper which can be adjusted. It is a tool for expanding the piston ring when detaching the piston ring or attaching it to the piston. With this, work will be easier. It is convenient with an adjustable safety stopper. For removing and installing the piston ringatribut:
- Package Weight (g): 86
- Compatible: (ring thickness) 1.2 - 6.3mm
- Overall Length (mm): About 175
- JTC Adjustable Piston Ring Installeratribut:
- Jaw Opening Width (mm): 0~40
- Overall Length (mm): 170
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Piston Ring Installeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga clutch aligner set Terbaru March 2026
| monotaro Clutch Alignment Tool (Centering Tool) | Rp409.900 |
| JTC Clutch Aligner Set | Rp509.900 |
| monotaro Universal Clutch Aligning Tool | Rp189.900 |
| JTC Disengage of Clutch Disc Center | Rp1.599.900 |
| monotaro Slide hammer set | Rp1.799.900 |
| JTC BMW Camshaft Aligment Tool (S63) | Rp12.999.900 |
| JTC Universal Clutch Alignment Tool | Rp7.499.900 |
| SKF Belt Alignment Tool | Rp27.999.900 |
| Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin) | Rp5.999.900 |
| JTC Scania Transmission Clutch | Rp1.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102246287-1.jpg)




/7aP103202262-1.jpg)


/P102540572-1.jpg)




%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/WESTWARD%20Grease%20Fitting%20Kit/o2P107734866-1.jpg)
/icP105558660-1.jpg)

/P101561080-1.jpg)