Beli ckd air cylinder ssd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Compact Cylinder SSD Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  2. Airtac Standard Cylinder
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  3. SMC Air Cylinder (CA2) 80mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    SMC Air Cylinder (CA2) 80mm
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  4. BANDO Banflex
    70%
    Mulai

    Rp129.900

    BANDO Banflex
    atribut:
    • Material: Polyurethane
  5. Airtac Mini Cylinder MA Series
    Mulai

    Rp439.900

    Airtac Mini Cylinder MA Series
    atribut:
    • Material: Stainless Steel
  6. CKD Cellex (Selex) CA Cylinder
    Mulai

    Rp2.299.900

    CKD Cellex (Selex) CA Cylinder
    atribut:
    • Screw Type: Rc screw
    • Cushion: With cushion on both sides
  7. CKD Air Filter
    Mulai

    Rp1.299.900

    CKD Air Filter
    Deskripsi:
    Remove dust in air piping. Removal of dust and drain from air piping
    atribut:
    • Type Of Thread: Rc
    • Suitable fluid: Air
    • Filtration Accuracy (µm): 5
  8. Airtac Standard Cylinder Bore 80mm (Tir-Rod)
    Mulai

    Rp1.499.900

    Airtac Standard Cylinder Bore 80mm (Tir-Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 3/8
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  9. CKD Super Micro Cylinder SCM Basic Single Rod Base SCM-CA-63D Stroke 100
    Mulai

    Rp3.699.900

    CKD Super Micro Cylinder SCM Basic Single Rod Base SCM-CA-63D Stroke 100
    Deskripsi:
    Dimension CE (mm)=22; Dimension EE=Rc1 / 4; Dimension CK (mm)=214.5; Dimension CO (mm)=96; Dimension C (mm)=32; Dimension P2 (mm)=44.4; Dimension CJ (mm)=142.5; Dimension DA=M10; Dimension MM (mm)=20; Dimension Q (mm)=36; Dimension HD (mm)=13; Dimension CA (mm)=199.5; Dimension QB (mm)=12; Dimension CW (mm)=20; Dimension RD (mm)=11; Dimension CM (mm)=74; Dimension GH (mm)=22; Dimension GC (mm)=7; Dimension LL (mm)=90; Dimension GR (mm)=25; Dimension CP (mm)=60; Dimension J (mm)=32; Dimension CV (mm)=11; Dimension CR (mm)=90.4; Dimension CN (mm)=97.8; Dimension CG (mm)=74; Dimension P1 (mm)=42.7; Dimension T (mm)=11; Dimension CQ (mm)=105.4; Dimension KK=M18 x 1.5; Dimension GD (mm)=9; Dimension P=(20 degrees) (theta); Dimension SD (mm)=38; Dimension CD (mm)=18; Dimension CI (mm)=22; Dimension CT (mm)=8; Dimension A (mm)=35; Dimension CS (mm)=46; Dimension WF (mm)=23; Dimension D (mm)=72; Dimension B (mm)=27; Dimension QA (mm)=15; Dimension CH (mm)=46
  10. Airtac Standard Cylinder Bore 100mm (Tir-Rod)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder Bore 100mm (Tir-Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 100
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/2
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  11. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.499.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  12. SMC Standard Air Cylinder (Silinder Udara)
    Mulai

    Rp419.900

    SMC Standard Air Cylinder (Silinder Udara)
    atribut:
    • Pivot Bracket: None
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
Daftar Harga ckd air cylinder ssd Terbaru December 2025
CKD Compact Cylinder SSD SeriesRp549.900
CKD Compact Cylinder SSD2 Series (Silinder Compact)Rp509.900
CKD SSD Series Super Compact Cylinder (SSD-L-25-30 ~)Rp849.900
Airtac Standard CylinderRp1.799.900
CKD Guided Cylinder STG-M SeriesRp4.099.900
SMC Air Cylinder (CA2) 80mmRp2.899.900
BANDO BanflexRp129.900
Airtac Mini Cylinder MA SeriesRp439.900
FESTO ISO Cylinder DSBC SeriesRp2.799.900
CKD Clamp Cylinder CAC4-A Clevis Width 16.5mm (Klem Silinder)Rp2.799.900

Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)