Beli circular saw blade steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Okazaki Seiko Metal Saw for Cutting (Homo-Treated)Deskripsi:It is a circular saw blade for cutting using MCO material (cobalt high speed steel). Ideal for high efficiency machining. Homo processing has been applied.atribut:
- Hole Diameter d1: 32φ mm
- Thickness T: 2.0mm
- Surface Processing: Homo treatment
- Blade Diameter D: 250φ mm
- Material: MCO material (cobalt high speed steel)
- Manufacturer compatible models: High speed KCM 10. Mitachi MMC - 250. Tsuzu lobby
- Pin Hole: 50 x 9.0 x 2d3xd2 x Qty
- KRISBOW Mata Gergaji Bundar Bajaatribut:
- Size: 315 x 2.5 x 32 -6T
- Tooth: 160
- Okazaki Seiko Metal Saw for Cutting (Homo-Treated)Deskripsi:It is a circular saw blade for cutting using MCO material (cobalt high speed steel). Ideal for high efficiency machining. Homo processing has been applied.atribut:
- Hole Diameter d1: 45φ mm
- Thickness T: 3.0mm
- Material: MCO material (cobalt high speed steel)
- Blade Diameter D: 370φ mm
- Surface Processing: Homo treatment
- Manufacturer compatible models: High-speed electrical machine KCM-370. Hitachi Kok
- Pin Hole: 66 x 11 x 4d3xd2 x Qty
- KINKELDER HSS Saw Blades AlphaDeskripsi:It is mainly being used for cutting steel on manual and semi-automatic sawing machines.atribut:
- Suggested Cutting Speed (m/minute): 30-60
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- MILWAUKEE Mata Gergaji BundarDeskripsi:Steel and general metal-cutting circular saw blades are used in metal fabrication tasks to cut though steel and mild-steel alloys.atribut:
- Arbor Shape: Round
- For Use With Saw Type: Circular Saws
- Tip Material: Carbide Tipped
- KYK TCT Saw Blade for WoodDeskripsi:Pisau potong kayu
- EDESSO TCT Saw Blade - ZCDeskripsi:Pisau potong kayu
- BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- Okazaki Seiko Metal SawDeskripsi:Grooving of cast iron and steel. Precision cutting of general metal.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 100φ mm
- Iwood Tipped Saw for SteelDeskripsi:- A best buy tipped saw which uses special inserts realizing a step up to a longer life span - Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed- steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- DAIDO Special SawDeskripsi:-For stainless steel.-Special titanium coating treatment has high hardness, excellent wear resistance, and side welding is unlikely to occur.-For cutting stainless steel,iron, non-ferrous metal and so on.atribut:
- Material: High Speed Steel
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
Daftar Harga circular saw blade steel Terbaru March 2026
| Okazaki Seiko Metal Saw for Cutting (Homo-Treated) | Rp3.199.900 |
| KRISBOW Mata Gergaji Bundar Baja | Rp2.299.900 |
| Okazaki Seiko Metal Saw for Cutting (Homo-Treated) | Rp8.399.900 |
| KINKELDER HSS Saw Blades Alpha | Rp2.499.900 |
| DEWALT Circular Saw Blade | Rp179.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| MILWAUKEE Mata Gergaji Bundar | Rp919.900 |
| KYK TCT Saw Blade for Wood | Rp49.900 |
| Zieger Circular Saw Blade HSS | Rp539.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102424575-1.jpg)

/P102424584-1.jpg)













%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/DAIDO%20Special%20Saw/P102848863-1.jpg)
/7vP102134283-22.jpg)