Beli check valve 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- RUCIKA Sambungan Pipa PVC Flange AWatribut:
- Application For: Clean and Pressure Water
- Weissmiller Check Valve Wafer SS316Deskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: SS316
- Class: ANSI150
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: Metal
- Type: Double Disc
- Weflo Wafer Check Valve Double DoorDeskripsi:- The short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft sealed for perfect tightness even at low differential pressure- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)- WRAS approved: Fig. 5306 DN50-DN600, CI body, EPDM seat for potable wateratribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120 for EPDM seat, -10 to 82 for NBR seat, -10 to 150 for viton seat
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- Vinilon Sambungan Pipa PVC FlangeDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- MDT Wafer Swing Check Valve Cast IronDeskripsi:#34;MDT #34; Wafer Check Valve, GG25, PN16
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- Onda Wafer Check Valve JIS 10K (Katup)atribut:
- Material: Cast Iron
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Socket AWatribut:
- Application For: Clean and Pressure Water
- VTV Valve Swing Check Valve ANSI 150Deskripsi:Flange End to ANSI 150atribut:
- Fig: SC-209
- Body: SS304
- Onda Check Valve Cast Iron Type Flange JIS 10K (Katup Cek)atribut:
- Material: Cast Iron
- Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16Katribut:
- Working Pressure (Bar): 10
- Testing Pressure (bar): Shell: 15, Seat: 11
- Suitable Media: Water & Oil
- Working Temperature (°C): -10 to 120
- VTV Valve Swing Check Valve JIS 10KDeskripsi:VTV cast Iron swing valveFlange end to JIS 10Katribut:
- Fig: SC-209
- Sealing: Graphite
- Weissmiller Check Valve Wafer EPDM DIDeskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: PN16/JIS10K/ANSI150 (Universal)
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: EPDM
- Type: Double Disc
Daftar Harga check valve 8 Terbaru October 2026
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| RUCIKA Sambungan Pipa PVC Flange AW | Rp60.900 |
| Weissmiller Check Valve Wafer SS316 | Rp3.799.900 |
| Weflo Wafer Check Valve Double Door | Rp829.900 |
| Kitz Swing Check Valve JIS 10K | Rp4.499.900 |
| RUCIKA Sambungan Pipa PVC Elbow | Rp6.900 |
| Onda Check Valve (Katup Cek) | Rp119.900 |
| Vinilon Sambungan Pipa PVC Flange | Rp26.900 |
| SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup) | Rp2.299.900 |
| MDT Wafer Swing Check Valve Cast Iron | Rp579.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Flange%20AW/c3P104821435-1.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20SS316/mpP113357817-1.jpg)
/Weflo%20Wafer%20Check%20Valve%20Double%20Door/6mP109188238-1.jpg)
/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/Vinilon%20Sambungan%20Pipa%20PVC%20Flange/8eP106381302-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)
/MDT%20Wafer%20Swing%20Check%20Valve%20Cast%20Iron/7xP111370285-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
/Onda%20Wafer%20Check%20Valve%20JIS%2010K%20(Katup)/cfP103081447-2.jpg)
/f1P104821541-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20AW/gqP104821602-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20AW/i9P104821657-2.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150/8aP107546298-1.jpg)
/Onda%20Check%20Valve%20Cast%20Iron%20Type%20Flange%20JIS%2010K%20(Katup%20Cek)/P103081368-1.jpg)
/Tozen%20Swing%20Check%20Valve%20Cast%20Iron%20Body%20Bronze%20Trim%20Flange%20End%20Drilled%20JIS%2016K/obP107505875-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20JIS%2010K/kaP107545730-1.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20EPDM%20DI/m0P113357792-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)