Beli changeover switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Change Over Swicth
    Mulai

    Rp769.900

    Fort Change Over Swicth
    Deskripsi:
    COS (I - 0 - II)
    atribut:
    • Voltage/Frequency (V/Hz): 415 AC/50
  2. Hager Switch Modular Change Over (Saklar)
    Mulai

    Rp159.900

    Hager Switch Modular Change Over (Saklar)
    Deskripsi:
    For use as a changeover switch in all types of circuits between 2 AC sources Complies with: IEC 60943-3 Technical data: Utilisation category AC22A 230V/ 400V In: 16A to 32A Connection capacity: 10mm2-rigid conductor, 6mm2- flexible conductor In: 32A to 63A Connection capacity: 25mm2-rigid conductor, 16mm2-flexible conductor
  3. Fort Change Over Switch Otomatis (Saklar Transfer Otomatis/ATS)
    Mulai

    Rp569.900

  4. Chint Selector Switch
    Mulai

    Rp57.900

    Chint Selector Switch
    Deskripsi:
    With Rotary Knob 2 Position Locking.
  5. Socomec Switch Change Over 4X (Saklar Pemindah/COS)
    Mulai

    Rp6.199.900

  6. ABB Switch Motorized Change Over (Saklar)
    Mulai

    Rp6.099.900

    ABB Switch Motorized Change Over (Saklar)
    Deskripsi:
    Including A Handle For Manual Operation, Bolt Kit With Nut And Washers For All Terminals And Male Connectors For Control Circuits. Types Otm630...2500E_ Include A Storage Clip For The Handle And Spare Fuses.
    atribut:
    • Distance Between Phases: Standard
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Mounting Type: Base mounting
    • Number of Poles: 4
    • Operating Mode: Front operated
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
  7. GAE Change Over Switch
    Mulai

    Rp1.399.900

    GAE Change Over Switch
    Deskripsi:
    Change-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.GeneralitiesChange-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.They are made by two standard switches of SD2 63A to 125A 4 poles series (see relative section for technical characteristic ) mechanically interlocked.Rotary front operation by means of:External double insulated door-interlock handle in I and II position, IP65 degree of protection, padlockable with up to three padlocks in O position in O position.Direct handle standard.
    atribut:
    • Poles: 4P
  8. ABB Switch Manual Change Over (Saklar)
    Mulai

    Rp999.900

    ABB Switch Manual Change Over (Saklar)
    Deskripsi:
    Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transition
    atribut:
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
    • Number of Poles: 4
    • Distance Between Phases: Standard
    • Operating Mode: Front operated
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Mounting Type: Base mounting
  9. LARKIN Current Transformer CT Diameter 30
    Mulai

    Rp70.900

  10. Fort Switch Change Over (Saklar Pemindah/COS)
    Mulai

    Rp1.199.900

  11. Socomec Switch Manual Change Over - 4P SIRCO VM1 Series with Direct Handle (Saklar)
    Mulai

    Rp4.899.900

    Socomec Switch Manual Change Over - 4P SIRCO VM1 Series with Direct Handle (Saklar)
    Deskripsi:
    SIRCO VM1 is 4 pole modular manual transfer switches with visible breaking. They provide on-load transfer between two sources for any low voltage power circuit, as well as safety isolation. Other applications include source inversion (e.g. to change the direction of a motor) or grounding/earthing.The Solution for : - Energy production- Critical buildings
    atribut:
    • No. of Poles: 4P
  12. Fort Current Transformer MSY Series (Premium Type) (CT/Trafo Arus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

  13. Fort Rotary Switch SFT-22 Series (Saklar Putar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

  14. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  15. Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    Mulai

    Rp8.900

    Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    atribut:
    • Material: Nylon 66, UL94V-2
    • Number of Poles: 4
    • A (mm): 27.7
    • B (mm): 20.1
    • D (mm): 7.6
    • Maximum rated voltage: 600V
    • Maximum rated current: 12A
    • Contact resistance: <10momega
    • Voltage resistance: AC1500V/1 minute
    • Insulation Resistance: >1000Momega
    • Compatible terminal: 1189 series, 1381 series, 1433 series
    • Mating plug: 3191-NP series
  16. Fort Stopper Terminal Block
    Mulai

    Rp21.900

    Fort Stopper Terminal Block
    Deskripsi:
    Untuk menahan ujung terminal block
Daftar Harga changeover switch Terbaru October 2026
Fort Change Over SwicthRp769.900
Hager Switch Modular Change Over (Saklar)Rp159.900
Fort Change Over Switch Otomatis (Saklar Transfer Otomatis/ATS)Rp569.900
Chint Selector SwitchRp57.900
Socomec Switch Change Over 4X (Saklar Pemindah/COS)Rp6.199.900
ABB Switch Motorized Change Over (Saklar)Rp6.099.900
GAE Change Over SwitchRp1.399.900
ABB Switch Manual Change Over (Saklar)Rp999.900
Fort Split Core Current Transformer (CT/Trafo Arus)Rp829.900
LARKIN Current Transformer CT Diameter 30Rp70.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait