Beli chamfer cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Indexa Indexable Spotting Drill Short SCM1045CDeskripsi:A spotting drill with all the advantages of indexable inserts - reduced tool maintenance time, increased performance, lower inventory cost and no regrinding requirements. The insert clamping method ensures accurate and secure location with quick change-over times. Multi-pro has a unique geometry which allows cutting over the centre line, using carbide, without chipping of the cutting edge. This versatile tool may be used to 'spot' holes prior to drilling, as a means to guide the drill and keep the hole straight, to keep size and accurately position, relative to the datum. NB. The 118° inclusive tool is recommended for 'spotting' prior to drilling with 118° point drills. Countersinks may be produced prior to drilling to provide a corner break on a drilled hole, a chamfer conforming to drawing specifications, a lead in for a subsequent tapping operation, or a full countersink to accommodate a screw head. Corner chamfers on edges, contours and bores can be machined as light de-burring operations or full depth chamfers. Multi-pro may be used to produce vee grooves for fluid channels, locations for round components and grip pattern or serrations on jaws and clamp pads.atribut:
- Shank type: Plain Round
- Overall Length (mm): 105
- Shank Diameter (mm): 10
- Height (mm): 105
- Insert Holding Type: Inclined Screw Clamping
- Insert Style: C22 GUX
- Coolant Delivery: External
- Depth of Cut (mm): 4
- ISO Designation: SCM 1045C
- Included Angle (°): 90
- Inserts Included: None
- Maximum Cutting Diameter (mm): 8
- Milling Application: Vee Grooving
- Number of Inserts: 1
- Sandvik CoroMill 495 Chamfer Milling Cutteratribut:
- Coolant Pressure (CP) (bar): 20
- Clamping type code (MTP): S
- Part 2 of Cutting Item Interface Identifiers (CUTINTMASTER): CoroMill 495 -Size 09 (495-09T3M-XL)
- Torque (N m): 1.4
- Sandvik U-Max Chamfer Milling Cutteratribut:
- Coolant entry style code (CNSC): 0: Without Coolant
- Body Length (mm): 27.7
- Damping property (DPC): False
- Part 2 of Cutting Item Interface Identifiers (CUTINTMASTER): Mill 215.64 -SPMT 120408-WL
- Torque (N m): 3
- NUI Shell End Millsatribut:
- Material: HSSCO 8
- No. of Flutes: 6-10
- Helix (°): 25
- Tolerance: js16
- Sherwood Carbide Centre Drillatribut:
- Finish/Coating: Uncoated
- Material: Carbide
- Cutting Style: Plain
- Shank type: Plain Round
- Kennedy Multi-Tooth Milling Cutter Set In CaseDeskripsi:Short series annular HSS cutter set with 19mm Weldon shank compatible with all magnetic based drilling and broaching units. Complete with pilot pin and fitted metal case. Cutter sizes: 14, 16, 18, 20, 22 and 24mm. Bore: 1/4inch (6.35mm). Depth of Cut: 25mm. Overall Length: 60mm. 3/4in Weldon Shank.atribut:
- Cutting Diameter (mm): 14-16-18-20-22-24
- Overall Length (mm): 60
- Shank Diameter: 19
- Type: Multi-Tooth Cutter Set
- Helix Angle (°): 27.5
- Cromwell Order Number: KEN2883000K
- Sherwood Countersink 90Degreesatribut:
- Material: Cobalt High Speed Steel
- Countersink Angle: 90 Degrees
- Finish/Coating: Bright
- Head Type: Multiple Flute
- Shank type: Straight
- PFERD Felt Point FK ZYA0610/3Deskripsi:295243 FKZYA0610/3 FELT POINT 6X10MM adalah geri nda poles yang sering digunakan untuk proses finishing yang bersifat hig h gloss. Felt tools dengan metal insert menghasilkan hasil poles yang baik pada material. Felt tools ini juga biasa digunakan de ngan pasta gerinda sebagai penghalus tambahan. Felt tools ini mem punyai ukuran diameter 6 mm dengan kecepatan maksimum sebesar 100000 Rpm . Felt tools ini biasa digunakan pada bengkel painting atau indus tri otomotif. Benefit The ZYA style (cylindrical) mounted felt points are mainly used peripherally. The ST-BO type with centre hole is suitable particularly for face-down polishing.atribut:
- Item: Felt Point
- Shank Diameter (mm): 3
- Type: ZYA
- Burr Shape: Cylindrical
- Diameter (mm): 6
- Application: Polishing
- Dimensions (cm): 5x0.6x0.6
- Maximum Speed (rpm): 100000
- Shinano Needle ScalerDeskripsi:Straight grip needle scaler for removing rust or old paint. Excellent performance on uneven or rough surfaces.Ergonomic grip and composite body design.Simple mechanism for easy maintenance and needle replacement.atribut:
- Maximum Stroke Length (mm): 4.5
- Free Blow Speed (spm): 3500
- Weight (kg): 2.06
- Noise Level (dBa): 97
- Vibration (m/s2): 13
- Average Air Consumption (CFM): 1.3
- FUJIGEN Nice Corner F3 (Chamfering Machine)Deskripsi:-High speed cutting with 8000rpm has been realized.-It is easy to adjust the chamfering amount by the chamfer amount notation which can be seen at a glance.-By using the sliding guide plate which uses a linear guide, you can chamfer the workpiece without scratching it.atribut:
- Power Supply: AC100V
- Power Cord Length: 3m
- Output: 500W
- Rotation Speed: 8000rpm
- Vertex Chamfering & Deburring UnitDeskripsi:Easy to carry and time-saving. Suitable for heavy workpiece which can't be easily moved. The tools can be chamfered 0-3 mm bevel angle, radius, arc angel, irregular shape. Straight line, and outer curve.atribut:
- Voltage: 3mm 220V , or 1mm 110V//220V , 3mm 380V/415V , 50HZ/60HZ
- Height of Bevel (mm): 0-3
- KOBE RED LINE Ns4030 Heavy Duty Air Needle ScalerDeskripsi:NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 5,000rpm
- Tool Type: Air needle Scaler
- Dimensions: 250 x 35.50mm
- Air consumption: 4CFM
- Overall Width: 35.5mm
- Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
- Part Number: KBE2703300K
- KENNAMETAL WOEJ090512SRHD KCPK30atribut:
- ISO Number: WOEJ090512SRHD
- SAP Material Number: 4034881.0
- Grade: KCPK30
- [D] Insert IC Size (mm): 8.9
- [S] Insert Thickness (mm): 5.5
- [Rε] Corner Radius: 10.2
- Cutting Edges per Insert: 6
- DV Cable Sleeve VinylDeskripsi:Wiring Terminal. High Quality Terminal.
- Tungaloy External & Internal Turning Tool A/E-STFPR/LDeskripsi:Screw-on boring bars, for Posi triangle insert with 11deg clearance.atribut:
- Axial Rake Angle: 5.0
- Standard Corner Radius: 0.40
- Tungaloy External & Internal Turning Insert VCMT-PFDeskripsi:Positive 7degrees relief angle, M class, 35degrees rhombic insert, for finishing.atribut:
- Min D.O.C.: 0.20
- Max D.O.C.: 1.50
- Min. Turning Feed: 0.08
- Max. Turning Feed: 0.25
- Tungaloy External & Internal Turning Insert CNMGDeskripsi:Negative relief ang., M class, 80deg rhombic insert, all-round chipbreaker for medium cuttingatribut:
- Dimension of Insert (Thickness): Insert Size
- Min D.O.C.: 1
- Max D.O.C.: 6
- Min. Turning Feed: 0.20
- Tungaloy Threading Tool CER/LDeskripsi:External threading toolholders, Altanative clamping of screw-on or clamp-on (DT type only).
- Sumitomo Electric Chip WNMG-GUatribut:
- Cutting Blade Length (mm): 8.7
- Clearance Angle (degree): 0
- Thickness (mm): 4.76
- Hole Shape: Cylindrical hole
- Chip breaker: Both sides
- Corner Height Tolerance (mm): ± 0.08 to ± 0.2
- Inscribed Circle Diameter (ɸ mm): 12.7
- Inscribed Circle Tolerance (mm): ± 0.05 ~ ± 0.15
- Shape: Hexagon 80°
- Thickness Tolerance (mm): ± 0.13
- With or Without Breaker: Yes
- AQUA SYSTEM Hand Drum Pump (Pompa Oli)Deskripsi:-Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
Daftar Harga chamfer cutter Terbaru March 2026
| Indexa Indexable Spotting Drill Short SCM1045C | Rp6.999.900 |
| Sandvik CoroMill 495 Chamfer Milling Cutter | Rp6.299.900 |
| Sandvik U-Max Chamfer Milling Cutter | Rp6.699.900 |
| NUI Shell End Mills | Rp4.199.900 |
| Sherwood Carbide Centre Drill | Rp229.900 |
| Kennedy Multi-Tooth Milling Cutter Set In Case | Rp4.799.900 |
| Sherwood Countersink 90Degrees | Rp199.900 |
| PFERD Felt Point FK ZYA0610/3 | Rp61.900 |
| Shinano Needle Scaler | Rp5.699.900 |
| FUJIGEN Nice Corner F3 (Chamfering Machine) | Rp4.199.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




























































































































































/15P102785041-1.jpg)









/9gP102626340-2.jpg)