Beli chain wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Chain WrenchDeskripsi:Double end chain wrenches have a lever with a notched head whose teeth engage the pipe and a short adjustable chain that wraps around the pipe with the chain ends secured to the head. The double end allows turning in either direction without having to remove the tool from the object.atribut:
- Jaw Material: Alloy Steel
- Product Type: Chain Wrench
- Handle Color: Red
- Chain Material: Alloy Steel
- Color: Red
- Corrosion Resistant: Yes
- Finish: Natural
- Non-Magnetic: No
- Non-Sparking: No
- UNSPSC: 27111714
- monotaro Chain WrenchDeskripsi:Tighten in a narrow location, such as a pipe wrench is not available, to the loosening work.atribut:
- Material: Carbon steel
- TEKIRO Kunci Filter OliDeskripsi:TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
- Kennedy Chain Wrench Capacityatribut:
- Size: 60-140mm
- Kennedy Capacity Pipe Chain WrenchDeskripsi:For gripping tubes, piping and irregular shaped objects. The chain is looped around the object and locked on the head. The head will automatically grip in the direction of the turn and the object can be rotated. The head is double ended and fully reversible for longer tool life.atribut:
- Handle length: 545mm
- Type: Chain Wrench
- Chain Material: Carbon Steel
- Handle Color: Red
- Chain Length: 525mm
- Standards Met: GG-W-651
- Maximum Pipe Capacity: 63mm
- Handle Material: Steel
- Length: 545mm
- RIDGID Chain WrenchDeskripsi:A double jaw gives fast, ratchet-like action in either direction.
- Top Kogyo Filter Chain WrenchDeskripsi:-Can work easily with a short handle even in a narrow working spaces.-Teeth part is high frequency quenched for improved wear resistance and biting.(TW-150N, TW-230N)-Attachment and removal of automobile oil filter.-Connecting works of pipes and piping environments.atribut:
- Nominal Dimension: 20 to 175A
- A tube to be gripped Outer Diameter: 26 to 200mm
- Chain Length: 700mm
- Total Length: 233mm
- Purpose of Use: Attachment and removal of automobile oil filter. Connecting works of pipes and piping environments.
- RIDGID Kunci Pipa RantaiDeskripsi:RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
- MCC Chain WrenchDeskripsi:-Can be used even in narrow places if the chain enters and easy-tightening is possible by ratchet operation.-For tightening of plumbing pipes and joints.
- Rothenberger Chain Wrench & TongDeskripsi:These single end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit.atribut:
- Color: Red
- Handle Color: Red
- Handle Material: Steel
- Jaw Material: Tempered Steel
- Min. Pipe Diameter (inch): 1/8
- Non-Sparking: No
- Single End/Double End: Single End
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- JTC Chain Wrenchatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SATA Heavy Duty Pipe WrenchDeskripsi:- Forget jaw, featuring easing spinning adjusting nut- Made of Chrome Vanadium steel for strength and durabilityatribut:
- Size (inch): 36
- Jaw Capacity (mm): 85
- Overall Length (mm): 900
- Head Thickness (mm): 55
- JTC Heavy Duty Chain Wrenchatribut:
- Overall Length (mm): 250 (excluding chain)
- Range to Use (mm): 60~160
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Chain WrenchDeskripsi:-For works in narrow places where a pipe wrench cannot be used and grabbing odd-shaped object surely.-Tightening and disassembling work in a narrow area such as gas and water pipes.atribut:
- Shaft Length: 125mm
- Total Length: 235mm
- Purpose of Use: Tightening and disassembling work in a narrow area such as gas and water pipes.
Daftar Harga chain wrench Terbaru January 2026
| WESTWARD Chain Wrench | Rp689.900 |
| monotaro Chain Wrench | Rp349.900 |
| TEKIRO Kunci Filter Oli | Rp78.900 |
| Kennedy Chain Wrench Capacity | Rp489.900 |
| Kennedy Capacity Pipe Chain Wrench | Rp1.899.900 |
| RIDGID Chain Wrench | Rp2.399.900 |
| Top Kogyo Filter Chain Wrench | Rp1.399.900 |
| RIDGID Kunci Pipa Rantai | Rp9.999.900 |
| MCC Chain Wrench | Rp1.099.900 |
| Rothenberger Chain Wrench & Tong | Rp1.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





































































































































































/0jP102089019-2.jpg)