Beli cd case di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GT-PRO CD DVD Case Mika
    Mulai

    Rp70.900

    GT-PRO CD DVD Case Mika
    atribut:
    • Dimensions (cm): 12.5x14x1
    • Material: Mika
  2. KOKUYO 22 CD/DVD Files with Storage Case
    Mulai

    Rp119.900

    KOKUYO 22 CD/DVD Files with Storage Case
    Deskripsi:
    With 2 holes of metal binding, you can swap only the disk you want to carry around. Since the case is attached, it is self-sustaining and protects the disk from dust. It is a back cover of a simple design. Dot pattern with a guide to paste tack titles (T-70 - 29 etc) sold separately. Number of sheets: 11 sheets (* Can not be added and set). Maximum number of accommodated sheets: 22 sheets. Body, case: PP / pocket: nonwoven fabric, PP. External dimensions (height, width, back width): 150 x 175 x 37 mm
    atribut:
    • Spine Width (mm): 37
    • Color: Light Yellow
    • Material: PP (body,case); non-woven fabric/PP (pocket)
    • Number of Storage (sheets): 11
    • Height (mm): 150
    • Act on Promoting Green Procurement: Conformity
    • Outer Width (mm): 175
    • Storable Sheet Number: 22
  3. monotaro Data CD-R 48 x Speed Support 700MB
    Mulai

    Rp56.900

    monotaro Data CD-R 48 x Speed Support 700MB
    Deskripsi:
    For data. Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Speed: 48 times speed
    • Specification: 48 times compatible, inkjet printer compatible
    • Compatible Printer: Ink jet printer
    • Memory Capacity (MB): 700
    • Type: CD-R
  4. Verbatim CD-R
    Mulai

    Rp3.900

    Verbatim CD-R
    atribut:
    • Storage Capacity: 700MB
  5. Sanwa Direct Dvd / Cd Case
    Mulai

    Rp659.900

    Sanwa Direct Dvd / Cd Case
    Deskripsi:
    The thickness is about 5 mm, which is about half that of a conventional CD case, so you can store CDs in a small space. Bargain 50 pieces
    atribut:
    • Material: PS
    • Color: Clear
    • Dimensions, Width WxDepth DxHeight H (mm): 142x124.5x5.2
    • Applicable Media: Blu-ray, DVD, CD
    • Storage Guideline: One of DVD / CD / Blu-ray
  6. Bantex Plastik CD 10 Lembar (Map File)
    Mulai

    Rp2.900

    Bantex Plastik CD 10 Lembar (Map File)
    atribut:
    • Color: Transparant
    • Number of Holes: 2 holes
  7. Verbatim CD-RW
    42%
    Mulai

    Rp10.900

    Verbatim CD-RW
    atribut:
    • Storage Capacity: 700MB
  8. Nagase Techno Service Cd/Dvd M-Rock Tall Case Single
    Mulai

    Rp579.900

    Nagase Techno Service Cd/Dvd M-Rock Tall Case Single
    atribut:
    • Color: Black
    • Dimensions, Height x Width x Thickness (mm): 191x135.8x15
    • Material: PP
    • Number of Storage (sheets): Can store 1 CD, 1 DVD + booklet
    • Storage Capacity: Can store one CD and DVD + booklet
  9. KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Deskripsi:
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Paper Quality: High-quality paper
    • Bookbinding: Wireless binding
    • Standard: JIS standard item
  10. BM Equipment Test tube 12x75mm 4.5ml PP TYS-211 series
    Mulai

    Rp1.799.900

    BM Equipment Test tube 12x75mm 4.5ml PP TYS-211 series
    Deskripsi:
    Test tube outer diameter 12mm 12x75mm non-sterile
    atribut:
    • AS ONE Part Number: 65-3854-70
  11. Magnetic Laboratries DVD+R for data recording  8.5GB spindle case for recording once
    Mulai

    Rp259.900

    Magnetic Laboratries DVD+R for data recording <Double layer on one side> 8.5GB spindle case for recording once
    Deskripsi:
    Ideal for storing photos and dataFor TV recording and data storage.
    atribut:
    • Capacity (gb): 8.5
    • Case: 5mm Slim case included
    • Compatible Printer: Compatible with inkjet printers
    • Printing: Range: Wide area
    • Quantity: 10 sheets
    • Speed: Correspondence: 8 times speed
    • Standard: DVD + R DL (double layer type)
    • Structure: One side two layers
    • Type: For data
  12. AMANDA Pengikat Kertas Plastik (Map File)
    Mulai

    Rp17.900

    AMANDA Pengikat Kertas Plastik (Map File)
    atribut:
    • Color: Putih
    • Material: Plastic
  13. Sandvik Cover
    Mulai

    Rp509.900

Daftar Harga cd case Terbaru October 2026
Non Brand CD Case Oval SingleRp18.900
GT-PRO CD DVD Case MikaRp70.900
KOKUYO 22 CD/DVD Files with Storage CaseRp119.900
monotaro Data CD-R 48 x Speed Support 700MBRp56.900
Verbatim CD-RRp3.900
Hombo Pengikat Kertas Acco Plastik (Map File)Rp14.900
Sanwa Direct Dvd / Cd CaseRp659.900
Non Brand Amplop CD/DVD HologramRp27.900
Bantex Plastik CD 10 Lembar (Map File)Rp2.900
Verbatim CD-RWRp10.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait