Beli caster steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Roda Kastor 360°
    Mulai

    Rp63.900

    HAMMER CASTER Roda Kastor 360°
    atribut:
    • Neck Type: rotate
  2. HAMMER CASTER Caster Cast Iron Rigid / Roda Mati
    Mulai

    Rp53.900

  3. SKF Radial Spherical Plain Bearing Tipe GE E
    62%
    Mulai

    Rp56.000

    SKF Radial Spherical Plain Bearing Tipe GE E
    Deskripsi:
    Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.
    atribut:
    • Material Constant: 330
    • Chamfer Dimension Bore r1 (mm): min. 0.3
    • Chamfer Dimension Outer Ring r2 (mm): min. 0.3
    • Fillet Radius Housing rb (mm): max. 0.3
    • Fillet Radius Shaft ra (mm): max. 0.3
    • Maintenance: Relubrication required
    • Material, Inner Ring: Bearing steel
    • Material, Outer Ring: Bearing steel
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
    • Sliding Contact Surface Combination: Steel/steel, standard
    • Specific Dynamic Load Factor (N/mm²): 100
    • Specific Static Load Factor (N/mm²): 500
  4. LIVEO Tangga Serbaguna
    Mulai

    Rp1.599.900

    LIVEO Tangga Serbaguna
    atribut:
    • Material: 100% Alumunium Alloy
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  5. TRUSCO Urethane Caster TYS Series
    Mulai

    Rp159.900

    TRUSCO Urethane Caster TYS Series
    Deskripsi:
    It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.
    atribut:
    • Type: Flexible type (with stopper)
    • Load Type: Medium load
    • Material (Wheel): Urethane
    • Material (hardware): steel
    • Specification: Plate type, double bearing entering
    • Surface Treatment: (Bracket) Three-valued UNIQLO finishing
    • Wheel Type: Single wheel
  6. SISIKU Pressed Steel Caster
    Mulai

    Rp229.900

    SISIKU Pressed Steel Caster
    Deskripsi:
    -SISIKU standard press caster confident in strength with SISIKU original box style wheel specification.-High elasticity rubber wheel specification.
  7. HAMMER CASTER Cushion Castor Wire Diameter 2.0
    Mulai

    Rp1.299.900

    HAMMER CASTER Cushion Castor Wire Diameter 2.0
    atribut:
    • Wheel Width: 27mm
    • Allowable Load: 6daN
    • Characteristics: Shock absorption
    • Cone Spring Wire diameter: ø 2mm
    • Eccentricity E1-E2: 30 to 33mm
    • Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
    • Installation height H1 to H2: 143 to 135mm
    • Mounting Dimensions X x Y: 82x40mm
    • Mounting Hole Diameter P: 8.8mm
    • Stopper: None
    • Wheel Diameter D: ø 100mm
    • Wheel Type: Single wheel
  8. HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  9. Livi Tisu Seri Smart
    Rating:
    100% of 100
    (24)
    Mulai

    Rp8.900

    Livi Tisu Seri Smart
    atribut:
    • Number of Ply: 1
    • Number of Sheets: 150
    • Sheet Width (mm): 230
    • Sheet Length (mm): 240
    • Inner Packaging: Plastic
  10. Insize Multi Beam Dial Height Gauge
    Mulai

    Rp6.599.900

    Insize Multi Beam Dial Height Gauge
    Deskripsi:
    Multi Beam Dial Height Gage- Skala indikator dial: 0,01 mm- Satu counter mengukur dalam arah plus dan satu lagi dalam arah minus, sehingga pengukuran bertahap dapat dilakukan di kedua arah- Carbide tipped scriber- Terbuat dari stainless steel (kecuali alasnya)- Dilengkapi dengan roda penggerak- Dilengkapi dengan penutup debu- Aksesori opsional: dudukan indikator dial test (kode 6293-6), klem untuk busur derajat (kode 2372-CLAMP)- Skala dial: metrik/inci 0,01 mm/0,001 inci- Hasil counter muncul dalam skala metrik/inci 1mm/0,1 inci- Sesuai dengan standar DIN862- Beam dan alas berbahan stainless steel
    atribut:
    • Range: 0-300 mm
    • Accuracy: +/- 0.04 mm
    • Length: 475 mm
  11. HAMMER CASTER Caster Cast Iron With Brake / Rem
    Mulai

    Rp98.900

  12. Mitutoyo Dial Height Gage
    Mulai

    Rp8.699.900

    Mitutoyo Dial Height Gage
    atribut:
    • Graduation (mm): 0.01
    • Range (mm): 300/0.01
    • Accuracy (mm): 0.03
    • Mitutoyo Part Number: HW-30
  13. TRUSCO Swivel Rubber Caster
    Mulai

    Rp219.900

    TRUSCO Swivel Rubber Caster
    Deskripsi:
    Steel wheels are shaped like a star with distinctive design characteristics. (Design registered)
    atribut:
    • Finishing Material: (Wheel) Steel Wheels Rubber / -, (Bracket) Steel / Trivalent UNIQLO
    • Specifications: Swivel Caster
  14. monotaro Press Caster Swivel Rubber W With Stopper (Roda Kastor)
    71%
    Mulai

    Rp45.000

    monotaro Press Caster Swivel Rubber W With Stopper (Roda Kastor)
    Deskripsi:
    For casters such as carts and work benches.
    atribut:
    • Material (Wheel): Rubber
    • Brake: With
    • Shape: Universal car W
  15. Draeger PARAT 4720 Soft Pack
    Mulai

    Rp3.399.900

    Draeger PARAT 4720 Soft Pack
    atribut:
    • Part Number: R59421
    • Dimensions (mm): 245x160x110
    • Filter Performance: ABEK P3 combination filter against toxic industrial gases, vapours and particles
    • Approved Duration (minute): At least 15
    • Approvals: according to DIN 58647-7 (filter additionally tested in accordance with EN 14387:2004)
  16. DOORHAN Dock Shelters
    Mulai

    Rp37.999.900

    DOORHAN Dock Shelters
    atribut:
    • Width (mm): 2000, 2300, 2500
    • Height (mm): 2300, 2500, 2700, 3000
Daftar Harga caster steel Terbaru January 2026
HAMMER CASTER Roda Kastor 360°Rp63.900
HAMMER CASTER Caster Cast Iron Rigid / Roda MatiRp53.900
SKF Radial Spherical Plain Bearing Tipe GE ERp56.000
LIVEO Tangga SerbagunaRp1.599.900
TRUSCO Urethane Caster TYS SeriesRp159.900
SISIKU Pressed Steel CasterRp229.900
HAMMER CASTER Cushion Castor Wire Diameter 2.0Rp1.299.900
HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Rp80.900
Livi Tisu Seri SmartRp8.900
Insize Multi Beam Dial Height GaugeRp6.599.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait