Beli caster diameter (mm) 200 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Prestar Hand Truck NG Seriesatribut:
- Maximum Load Capacity (kg): 500
- Floor Height (mm): 288
- Prestar Troli Barang NFatribut:
- Maximum Load Capacity (kg): 300
- Prestar Troli Barang NBatribut:
- Maximum Load Capacity (kg): 150
- Wheel Size (inch): 4
- TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle)atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Handle Height (mm): 850
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
- monotaro Folding TrolleyDeskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
- TRUSCO Resin Platform Truck Gran Cart (Folding Handle)atribut:
- Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- Matlock Troli Barang Lipatatribut:
- Product Type: Folding Trolley
- TRUSCO Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang)atribut:
- Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Assembly Estimate: 1 person 20 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)atribut:
- Assembly Time: One 20-minute
- Caster: Each Two Freely Casters, Fixed Casters (Radial Bearing He Joined Sound Caster) With Stopper
- Specifications: with Stopper
- Type: Fixed Handle Type
- TRUSCO Connectible Resin Flatbed Trolley Route VanDeskripsi:It is possible to connect in vertical and horizontal directions.(Horizontal connection is for all purpose caster specification only)atribut:
- Castle Diameter (phi mm): 75
- Equal Load (kg): 100
- Height (mm): 115
- Installation Method: (Caster) Borutoresu Specification
- TRUSCO Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)atribut:
- Material: Loading Platform:Steel Mat:Demineralized Plastic Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- KRISBOW Troli Barang LipatDeskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
- KRISBOW Troli Barangatribut:
- Item: Trolley
- Wheel Material: Rubber
- TRUSCO Pressed Steel Platform Truck (Folding Handle)Deskripsi:52atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Handle Height (mm): 882
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- Caster Mounting Pitch: phi100mm (82 x 40), phi125mm (70 x 70) * Same for Both Swivel and Fixed Wheels
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkatatribut:
- Fork Length (mm): 1150
- Material (Wheel): Urethane
- Type: Standard type
- Capacity (kg): 2000
- Fork Inner Width (mm): 230
- Fork Maximum Height (mm): 190
- Fork Minimum Height (mm): 75
- Fork Outer Width (mm): 550
- Fork Width W (mm): 160
- Handle Diameter (Φmm): 200
- Load Roller, Outer Diameter x Width W (mm): 73×70
- Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
- TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire)atribut:
- Material: Body:Steel Tray:Steel Wheels:Rubber
- Uniform Load: 100kg
- Specification: No Assembly Required
- Color: Orange
Daftar Harga caster diameter (mm) 200 Terbaru January 2026
| Prestar Hand Truck NG Series | Rp6.399.900 |
| Prestar Troli Barang NF | Rp2.899.900 |
| Prestar Troli Barang NB | Rp1.499.900 |
| KRISBOW Troli Barang Lipat | Rp519.900 |
| TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle) | Rp2.099.900 |
| monotaro Folding Trolley | Rp789.900 |
| TRUSCO Resin Platform Truck Gran Cart (Folding Handle) | Rp2.699.900 |
| Matlock Troli Barang Lipat | Rp1.399.900 |
| TRUSCO Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang) | Rp2.399.900 |
| TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle) | Rp3.399.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)























































































































































/P101505442-1.jpg)

/P101505855-1.jpg)

%20(Troli%20Barang)/mwP101505824-2.jpg)
/P101000966-1.jpg)


%20(Troli%20Barang)/P101505572-1.jpg)


/P101505640-1.jpg)
/1mP101001058-14.jpg)
/P101505404-1.jpg)