Beli caster adjuster leveling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Caster Packing (Kastor Packing)
    Mulai

    Rp509.900

    HAMMER CASTER Caster Packing (Kastor Packing)
    atribut:
    • Adjuster Foot Outer Diameter D1: 37.7mm
    • Adjusting Screw M: M10
    • Finishing (Metal Compatibletings): Trivalent chromate treatment coating (adjuster foot is black nickel plating coating)
    • Stopper: None
    • Wheel Type: Single wheel
  2. TSUBAKI RS100 Series-Standard Drive Chain
    Mulai

    Rp82.900

    TSUBAKI RS100 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 100.0
    • No. of Links per Unit: 96
  3. Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)
    Mulai

    Rp1.299.900

    Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)
    Deskripsi:
    -A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)
    atribut:
    • Metal Fitting Materials: Stainless Steel
    • Wheel Materials: Nylon Wheel, Urethane
  4. ORII Carry Set
    Mulai

    Rp1.699.900

    ORII Carry Set
    Deskripsi:
    -Suitable for equipment with many movement and equipment requiring level adjustment.-Suitable for device that emit vibration or device that want to avoid external vibration.-Precision equipment, measuring equipment, inspection machines.
    atribut:
    • Foot Width Size: EEE
    • Toecap Materials: steel
    • Dimensions (cm): 23.5
  5. PRESTO Aliphatic Adhesive DN Series (Lem Kayu)
    34%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp24.900

    PRESTO Aliphatic Adhesive DN Series (Lem Kayu)
    Deskripsi:
    Aplikasi :- HPL- Veneer kayu- Kertas- keramik- Kayu ke kayu- Kayu dengan kelembaban 8-12% (kayu kering)
  6. Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Mulai

    Rp239.900

    Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Deskripsi:
    -A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
  7. SAMSONG Leveling Caster
    Mulai

    Rp389.900

    SAMSONG Leveling Caster
    Deskripsi:
    -A caster with high strength and excellent durability for heavy load.-The product equipped with adjuster lock (can be separated)is suitable for adjusting evenness to the ground and enables height adjustment up to 84mm.-With bearing
    atribut:
    • Allowable Weight: 300kgf
    • Wheel Diameter D: 50mm
    • Wheel Width: 32mm
    • Mounting Height H: 78mm
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Black zinc plated finishing
    • Mounting Hole Diameter P: 9.5mm
    • Mounting Pitch X x Y: 55 to 65x55 to 65mm
    • Mounting Plate A x B: 82x82mm
    • Wheel Materials: MC nylon
Daftar Harga caster adjuster leveling Terbaru October 2026
HAMMER CASTER Caster Packing (Kastor Packing)Rp509.900
TSUBAKI RS100 Series-Standard Drive ChainRp82.900
Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)Rp1.299.900
ORII Carry SetRp1.699.900
PRESTO Aliphatic Adhesive DN Series (Lem Kayu)Rp24.900
Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Rp239.900
SAMICK Linear BearingRp68.900
SAMSONG Leveling CasterRp389.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)